Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical Boxes

28 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Junction Box,PVC,9.020x9.020x4.215
    • CANTEX
    • Junction Box, PVC, 9.020x9.020x4.215Junction Box
    • Item # 4FYU7
    • Mfr. Model # 5133712
    • Junction Box, Box Type Surface Mounted, Material of Construction PVC, Height 4.215 In., Length 9.020 In.,...More

    Weatherproof Box,3/4 In Hub,7 Inlets
    • BELL
    • Weatherproof Box, 3/4 In Hub, 7 InletsWeatherproof Box,3/4 In Hub,7 Inlets
    • Item # 2DCW6
    • Mfr. Model # 5390-0
    • Electrical Box, Weatherproof, Three Gang Box Type, Capacity (Cu.-In.) 55.0, Color Gray, Depth (In.) 2-5/8...More

    Sub-Plate,SystemOne,Style Line/GFCI
    • HUBBELL WIRING DEVICE-KELLEMS
    • Sub-Plate, SystemOne, Style Line/GFCISub-Plate,SystemOne,Style Line/GFCI
    • Item # 2DZN5
    • Mfr. Model # S1SP
    • Sub-Plate, Style Line/GFCI, Material of Construction Cast Aluminum, For Use With Hubbell SystemOne Fire Rated...More

    Cast Device Box,FDC,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FDC, 1Gang, 3/4 Hub, M IronCast Device Box,FDC,1Gang,3/4 Hub,M Iron
    • Item # 10L083
    • Mfr. Model # FDC-1-75
    • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

    Cast Device Box,FS,2Gang,1/2 Hub,CF Alum
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 2Gang, 1/2 Hub, CF AlumCast Device Box,FS,2Gang,1/2 Hub,CF Alum
    • Item # 10L113
    • Mfr. Model # FS-2-50A
    • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 32.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Cast Device Box,FD,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FD, 1Gang, 1/2 Hub, M IronCast Device Box,FD,1Gang,1/2 Hub,M Iron
    • Item # 10L069
    • Mfr. Model # FD-1-50L
    • Cast Device Box, FD, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69,...More

    Cast Device Box,FDCC,1Gang,1/2 Hub,M Irn
    • APPLETON ELECTRIC
    • Cast Device Box, FDCC, 1Gang, 1/2 Hub, M IrnCast Device Box,FDCC,1Gang,1/2 Hub,M Irn
    • Item # 10L091
    • Mfr. Model # FDCC-1-50
    • Cast Device Box, FDCC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

    Cast Device Box,FD,1Gang,1 Hub,CF Alum
    • APPLETON ELECTRIC
    • Cast Device Box, FD, 1Gang, 1 Hub, CF AlumCast Device Box,FD,1Gang,1 Hub,CF Alum
    • Item # 10L067
    • Mfr. Model # FD-1-100-A
    • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.56,...More

    Weatherproof Cover,Horizontal,Yellow
    • LEVITON
    • Weatherproof Cover, Horizontal, YellowCover Plate
    • Item # 6PFT6
    • Mfr. Model # 3056-Y
    • Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Duplex Receptacle, Mounting Orientation...More

    Cast Device Box,FSS,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSS, 1Gang, 3/4 Hub, M IronCast Device Box,FSS,1Gang,3/4 Hub,M Iron
    • Item # 10H418
    • Mfr. Model # FSS-1-75
    • Cast Device Box, FSS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Outlet Post,Weather Proof,Single Gang
    • INTERMATIC
    • Outlet Post, Weather Proof, Single GangOutlet Post,Weather Proof,Single Gang
    • Item # 1JLH2
    • Mfr. Model # WP2000
    • Outlet Post, Weather Proof, Number of Gangs 1, Hub 1/2, 3/4 Or 1 In, Material of Construction Heavy Duty PVC,...More

    Round Floor Box Cover,Single Receptacle
    Floor Box,1-Gang Flush Rectangular,PVC
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, 1-Gang Flush Rectangular, PVCFloor Box,1-Gang Flush Rectangular,PVC
    • Item # 2EMN2
    • Mfr. Model # PFBRG1
    • Floor Box, 1-Gang Flush Rectangular Non-Metallic, Material of Construction PVC, Conduit Size (4) 1 In, Length...More

    Cast Device Box,FS,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
    • Item # 10L109
    • Mfr. Model # FS-1D-75
    • Cast Device Box, FS, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

    Cast Device Box,FS,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 1Gang, 1/2 Hub, M IronCast Device Box,FS,1Gang,1/2 Hub,M Iron
    • Item # 10L108
    • Mfr. Model # FS-1D-50
    • Cast Device Box, FS, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

    Floor Box Base,Round,PVC
    • CANTEX
    • Floor Box Base, Round, PVCFloor Box Base,Round,PVC
    • Item # 4FYV6
    • Mfr. Model # 5133760
    • Floor Box Base, Round, Material of Construction PVC, Opening 4.563 In., Conduit Size (4) 3/4 In Hubs or (4)...More

    Spring Cover Replacement Kit,125-250V
    Cast Box Extension,2Gang,Mal Iron
    • APPLETON ELECTRIC
    • Cast Box Extension, 2Gang, Mal IronCast Box Extension,2Gang,Mal Iron
    • Item # 10L116
    • Mfr. Model # FS-2EXT
    • Cast Box Extension, Extension, Number of Gangs 2, Material of Construction Malleable Iron, Color Gray, Height...More

    Cast Device Box,FSC,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSC, 1Gang, 1/2 Hub, M IronCast Device Box,FSC,1Gang,1/2 Hub,M Iron
    • Item # 10L126
    • Mfr. Model # FSC-1D-50
    • Cast Device Box, FSC, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

    Cast Device Box,FSC,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSC, 1Gang, 3/4 Hub, M IronCast Device Box,FSC,1Gang,3/4 Hub,M Iron
    • Item # 10L127
    • Mfr. Model # FSC-1D-75
    • Cast Device Box, FSC, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

    Cast Device Box,FSS,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSS, 1Gang, 1/2 Hub, M IronCast Device Box,FSS,1Gang,1/2 Hub,M Iron
    • Item # 10H417
    • Mfr. Model # FSS-1-50
    • Cast Device Box, FSS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Cast Device Box,FSC,1Gang,1 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSC, 1Gang, 1 Hub, M IronCast Device Box,FSC,1Gang,1 Hub,M Iron
    • Item # 10L121
    • Mfr. Model # FSC-1-100
    • Cast Device Box, FSC, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Device Box,1/2In Hub,15.5Cu-In
    • KILLARK
    • Device Box, 1/2In Hub, 15.5Cu-InDevice Box,1/2In Hub,15.5Cu-In
    • Item # 4TZU2
    • Mfr. Model # FXB-1
    • Device Box, Number of Gangs 1, Hub 1/2 In., Number of Hubs 1, Capacity 15.5 Cu.-In., Material of...More

    Weatherproof Cover,Vertical,Gray
    • APPLETON ELECTRIC
    • Weatherproof Cover, Vertical, GrayDevice-Mounted Weatherproof Cover
    • Item # 10H396
    • Mfr. Model # FSK-3B-CM
    • Weatherproof Cover, Mounting Box FS Three Gang Cast Device Boxes, Mounting Orientation Vertical, Lid Style...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More