Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical Boxes

22 Results Found that Include 24 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA18
    • Mfr. Model # FD-2M
    • Cast Device Box, Deep Dead End, Number of Gangs 1, Hub 3/4 In, FD Body Type, Bracket Type Lugs, Capacity 28...More

    Watertight Cover,For GFCI Receptacle
    • HUBBELL WIRING DEVICE-KELLEMS
    • Watertight Cover, For GFCI ReceptacleWatertight Cover,For GFCI Receptacle
    • Item # 39EA05
    • Mfr. Model # HBL3061
    • Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With GFCI Receptacles, Mounting Orientation...More

    Cast Device Box,FS,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
    • Item # 10L106
    • Mfr. Model # FS-1-75
    • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Electircal Box Cover,Square with Pipe
    • RACO
    • Electircal Box Cover, Square with PipeElectircal Box Cover,Square with Pipe
    • Item # 2DCR6
    • Mfr. Model # 896
    • Fixture Hanger Cover, Length 4 In, Width 4 In, Depth 3 In, Box Type 4 In Square, Cover Type Swivel, Conduit...More

    Electircal Box Cover,Octagon with Pipe
    • RACO
    • Electircal Box Cover, Octagon with PipeElectircal Box Cover,Octagon with Pipe
    • Item # 2DCR5
    • Mfr. Model # 895
    • Fixture Hanger Cover, Length 4 In, Width 4 In, Depth 3 In, Box Type 4 In Octagon, Cover Type Swivel, Conduit...More

    Floor Box Cover,Rectangular,Gray
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box Cover, Rectangular, GrayFloor Box Cover,Rectangular,Gray
    • Item # 2EMN6
    • Mfr. Model # PFBR826GYA
    • Floor Box Cover, Shape Rectangular, Number of Gangs 1, Length 4-3/16 In., Width 3 In., Material PVC, For Use...More

    Floor Box,PVC,2-Gang, 100.0 cu. in.
    • HUBBELL WIRING DEVICE-KELLEMS
    • Floor Box, PVC, 2-Gang, 100.0 cu. in.Floor Box,PVC,2-Gang, 100.0 cu. in.
    • Item # 2DZL7
    • Mfr. Model # S1PFB
    • Floor Box, Round, Multi Service, Material of Construction PVC, Opening 5 In, Hole Dia 5 3/4 In, Height 6 In,...More

    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA21
    • Mfr. Model # FDS-2M
    • Cast Device Box, Deep, Number of Gangs 1, Hub 3/4 In, FD Body Type, Bracket Type Lugs, Capacity 28 Cu-In, For...More

    Electircal Box Cover,6-Gang,Blank
    • RACO
    • Electircal Box Cover, 6-Gang, BlankElectircal Box Cover,6-Gang,Blank
    • Item # 2DCZ4
    • Mfr. Model # 825
    • Plaster Ring Gang Box Cover, Capacity 30.5 Cu-In, Length 14.31 In, Width 4.75 In, Depth 0.75 In, Raised 3/4...More

    Floor Box Carpet Flange,Rectangular
    Floor Plate Plug,Accessory,2 in.
    • STEEL CITY
    • Floor Plate Plug, Accessory, 2 in.Floor Plate Plug,Accessory,2 in.
    • Item # 30EC78
    • Mfr. Model # 694
    • Floor Plate Plug, Accessory, Length (in.) 2, Conduit Size (in.) 2, Material of Construction Brass, For Use...More

    Floor Plate Plug,Accessory,1.43 in.
    • STEEL CITY
    • Floor Plate Plug, Accessory, 1.43 in.Floor Plate Plug,Accessory,1.43 in.
    • Item # 30EC82
    • Mfr. Model # 698
    • Floor Plate Plug, Accessory, Length (in.) 1.43, Conduit Size (in.) 1-7/16, Material of Construction Brass,...More

    Weatherproof Cover,Horizontal,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • Weatherproof Cover, Horizontal, YellowCover Plate
    • Item # 5RWE8
    • Mfr. Model # 3061H
    • Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Outlet Box Covers and GFCI Receptacles,...More

    Cast Device Box,FS,1Gang,1 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 1Gang, 1 Hub, M IronCast Device Box,FS,1Gang,1 Hub,M Iron
    • Item # 10L103
    • Mfr. Model # FS-1-100
    • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Cast Device Box,FD,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FD, 1Gang, 1/2 Hub, M IronCast Device Box,FD,1Gang,1/2 Hub,M Iron
    • Item # 10L068
    • Mfr. Model # FD-1-50
    • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.56,...More

    Cast Device Box,FSC,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSC, 1Gang, 1/2 Hub, M IronCast Device Box,FSC,1Gang,1/2 Hub,M Iron
    • Item # 10L122
    • Mfr. Model # FSC-1-50
    • Cast Device Box, FSC, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Cast Device Box,FS,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 1Gang, 1/2 Hub, M IronCast Device Box,FS,1Gang,1/2 Hub,M Iron
    • Item # 10L105
    • Mfr. Model # FS-1-50L
    • Cast Device Box, FS, Shallow Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.)...More

    Gasket,Neoprene,Black,3-Gang
    • APPLETON ELECTRIC
    • Gasket, Neoprene, Black, 3-GangGasket,Neoprene,Black,3-Gang
    • Item # 10L145
    • Mfr. Model # FS-GKR-3N
    • Gasket, Wet Location, Number of Gangs 3, Material of Construction Neoprene, Black Color, Height (In.) 4.63,...More

    Device Box,1/2In Hub,18Cu-In,2 Hubs
    • KILLARK
    • Device Box, 1/2In Hub, 18Cu-In, 2 HubsDevice Box,1/2In Hub,18Cu-In,2 Hubs
    • Item # 4TZT8
    • Mfr. Model # FSC-1
    • Device Box, Number of Gangs 1, Hub 1/2 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides,...More

    Weatherproof Cover,Malleable Iron
    • APPLETON ELECTRIC
    • Weatherproof Cover, Malleable IronCast Cover
    • Item # 10L152
    • Mfr. Model # FSK-1DR-C
    • Weatherproof Cover, Mounting Box FS and FD Single Gang and Tandem Cast Hub Device Boxes, For Use With...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More