Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Boxes

15 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    While In Use Weatherproof Cover,2 Gangs
    • INTERMATIC
    • While In Use Weatherproof Cover, 2 GangsExtra-Duty Weatherproof Receptacle Cover
    • Item # 29TH99
    • Mfr. Model # WP1030MXD
    • While In Use Weatherproof Cover, Number of Gangs 2, Receptacle Type Duplex/Decora, Material Die Cast...More

    Cast Device Box,FS,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 1Gang, 1/2 Hub, M IronCast Device Box,FS,1Gang,1/2 Hub,M Iron
    • Item # 10L104
    • Mfr. Model # FS-1-50
    • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Device Box,1/2In Hub,18Cu-In
    • KILLARK
    • Device Box, 1/2In Hub, 18Cu-InDevice Box,1/2In Hub,18Cu-In
    • Item # 4TZT5
    • Mfr. Model # FS-1
    • Device Box, Number of Gangs 1, Hub 1/2 In., Number of Hubs 1, Capacity 18.0 Cu.-In., Material of...More

    Cast Box Extension,1Gang,Mal Iron
    • APPLETON ELECTRIC
    • Cast Box Extension, 1Gang, Mal IronCast Box Extension,1Gang,Mal Iron
    • Item # 10L110
    • Mfr. Model # FS-1EXT
    • Cast Box Extension, Extension, Horizontal or Vertical Mounting Orientation, Number of Gangs 1, Material of...More

    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA17
    • Mfr. Model # FD-1M
    • Cast Device Box, Deep Dead End, Number of Gangs 1, Hub 1/2 In, FD Body Type, Bracket Type Lugs, Capacity 28...More

    Grounding Tail, w/ #10 Fork,Green,Pk50
    Grounding Tail, w/ Fork,Green,Pk25
    Weatherproof Cover,Steel,4-5/8 In. H
    • APPLETON ELECTRIC
    • Weatherproof Cover, Steel, 4-5/8 In. HDevice-Mounted Weatherproof Cover
    • Item # 10H387
    • Mfr. Model # FSK-2R-L
    • Weatherproof Cover, Mounting Box FS and FD Two Gang Cast Hub Device Box Covers for Ridge Top Boxes, For Use...More

    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA28
    • Mfr. Model # FSS-2M
    • Cast Device Box, Shallow, Number of Gangs 1, Hub 3/4 In, FS Body Type, Capacity 18 Cu-In, For Use With...More

    Floor Plate Plug,Accessory,1 in.
    • THOMAS & BETTS
    • Floor Plate Plug, Accessory, 1 in.Floor Plate Plug,Accessory,1 in.
    • Item # 30EC76
    • Mfr. Model # 692-SC
    • Floor Plate Plug, Accessory, Length (in.) 1, Conduit Size (in.) 1, Material of Construction Brass, For Use...More

    Weatherproof Cover,Horizontal,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • Weatherproof Cover, Horizontal, YellowCover Plate
    • Item # 5RWE6
    • Mfr. Model # 3058H
    • Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With 1.572 In. dia. Device, Mounting...More

    While In Use Weatherproof Cover,2 Gangs
    • BELL
    • While In Use Weatherproof Cover, 2 GangsWeatherproof Cover
    • Item # 2XCY8
    • Mfr. Model # 5775-0
    • While In Use Weatherproof Cover, Number of Gangs 2, Receptacle Type (2) Duplex, (2) GFCI, Toggle and Duplex,...More

    Support Brace,w/Locking Teeth,15.5Cu In
    • GRAINGER APPROVED
    • Support Brace, w/Locking Teeth, 15.5Cu InSupport Brace,w/Locking Teeth,15.5Cu In
    • Item # 4NLR4
    • Mfr. Model # 4NLR4
    • Support Brace, With Locking Teeth, Ceiling Fan Support Brace, Capacity 15.5 Cu.-In., Length 16 to 24 In.,...More

    Results per page: 16 | 32 | 48