Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Boxes

21 Results Found that Include 21 Products

Results per page: 16 | 32 | 48
    Junction Box,PVC,6.75x6.75x4.375
    • CANTEX
    • Junction Box, PVC, 6.75x6.75x4.375Junction Box
    • Item # 4FYU6
    • Mfr. Model # 5133710
    • Junction Box with Rubber Gasket, Box Type Surface Mounted, Material of Construction PVC, Rated Types 1, 3,...More

    Weatherproof Box,3/4 In Hub,5 Inlets
    • BELL
    • Weatherproof Box, 3/4 In Hub, 5 InletsWeatherproof Box,3/4 In Hub,5 Inlets
    • Item # 2DCW4
    • Mfr. Model # 5388-0
    • Electrical Box, Weatherproof, Double Gang, Capacity 36 Cu-In, Color Gray, Depth 2.78 In, Length 4.50 In,...More

    Box,Weatherproof
    • BELL
    • Box, WeatherproofBox,Weatherproof
    • Item # 4A245
    • Mfr. Model # 5345-0
    • Weatherproof Box, Capacity 29.0 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 2 Inches, Color...More

    Box,Cast Device,2 Gang
    • KILLARK
    • Box, Cast Device, 2 GangBox,Cast Device,2 Gang
    • Item # 2MY66
    • Mfr. Model # 2FS-2
    • Cast Device Box, Shallow Dead End, Number of Gangs 2, Hub 3/4 In, FS Body Type, Capacity 32 Cu-In, For Use...More

    While In Use Weatherproof Cover,4 In. W
    • TAYMAC
    • While In Use Weatherproof Cover, 4 In. WWeatherproof Outlet Cover
    • Item # 38R687
    • Mfr. Model # MX5280S
    • While In Use Weatherproof Cover, Number of Gangs 1, Material Die Cast Metal, Mounting Orientation Vertical,...More

    Weatherproof Box,1 In Hub,5 Inlets
    • BELL
    • Weatherproof Box, 1 In Hub, 5 InletsWeatherproof Box,1 In Hub,5 Inlets
    • Item # 2DCW5
    • Mfr. Model # 5389-0
    • Electrical Box, Weatherproof, Double Gang, Capacity 36 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

    Support Bracket,Susp Ceiling,15.5Cu In
    • GRAINGER APPROVED
    • Support Bracket, Susp Ceiling, 15.5Cu InSupport Bracket,Susp Ceiling,15.5Cu In
    • Item # 4NLR7
    • Mfr. Model # 4NLR7
    • Support Bracket, For Suspended Ceiling, Ceiling Fan Support Brace, Capacity 15.5 Cu.-In., Length 24x24, 24x48...More

    Square Data Box w/Assembly Plate
    • RACO
    • Square Data Box w/Assembly PlateSquare Data Box
    • Item # 19L560
    • Mfr. Model # 263
    • Square Data Box, Vertical Mounting Orientation, Number of Gangs 2, Material of Construction Steel, Color...More

    Floor box,Round,PVC,Non-Metallic
    • STEEL CITY
    • Floor box, Round, PVC, Non-MetallicFloor box,Round,PVC,Non-Metallic
    • Item # 2TDY6
    • Mfr. Model # 68 P
    • Floor Box, Round, PVC, Material of Construction Non-Metallic, Length 6 In, Width 6 3/8 In, Height 6 In,...More

    Blank Gang Box Cover,4 Gang
    • RACO
    • Blank Gang Box Cover, 4 GangBlank Gang Box Cover,4 Gang
    • Item # 2DCY6
    • Mfr. Model # 846
    • Blank Gang Box Cover, Length 10.6875 In, Width 4.75 In, Depth 0.0625 In, Box Type Four Gang, Cover Type Flat,...More

    Box,Ceiling Fan,8 Side
    • RACO
    • Box, Ceiling Fan, 8 SideCeiling Fan Box
    • Item # 3KF47
    • Mfr. Model # 294
    • 4 inch Octagon Box, Romex ClAmp, F-Bracket, Side Knockouts, One 1/2 inch, End Knockouts, Two Romex, 2-1/8...More

    Support Brace,New Construction,15.5Cu In
    • GRAINGER APPROVED
    • Support Brace, New Construction, 15.5Cu InSupport Brace,New Construction,15.5Cu In
    • Item # 4NLR5
    • Mfr. Model # 4NLR5
    • Support Brace, New Construction, Ceiling Fan Support Brace, Capacity 15.5 Cu.-In., Length 16 to 24 In., Width...More

    Floor Plate Plug,Accessory,0.5 in.
    • STEEL CITY
    • Floor Plate Plug, Accessory, 0.5 in.Floor Plate Plug,Accessory,0.5 in.
    • Item # 30EC74
    • Mfr. Model # 690-SC
    • Floor Plate Plug, Accessory, Length (in.) 0.5, Conduit Size (in.) 1/2, Material of Construction Brass, For...More

    Floor Plate Plug,Accessory,0.75 in.
    • STEEL CITY
    • Floor Plate Plug, Accessory, 0.75 in.Floor Plate Plug,Accessory,0.75 in.
    • Item # 30EC75
    • Mfr. Model # 691-SC
    • Floor Plate Plug, Accessory, Length (in.) 0.75, Conduit Size (in.) 3/4, Material of Construction Brass, For...More

    Fitting,Above Floor
    • HUBBELL WIRING DEVICE-KELLEMS
    • Fitting, Above FloorFitting,Above Floor
    • Item # 3D458
    • Mfr. Model # SS309SF
    • Above Floor Fitting, Opening Size 1.109 Inches Knockout for 3/4 Inch Connector, Stainless Steel Furniture...More

    Device Box,1In Hub,18Cu-In
    • KILLARK
    • Device Box, 1In Hub, 18Cu-InDevice Box,1In Hub,18Cu-In
    • Item # 4TZT7
    • Mfr. Model # FS-3
    • Device Box, Number of Gangs 1, Hub 1 In., Number of Hubs 1, Capacity 18.0 Cu.-In., Material of Construction...More

    Grounding Clip,Green,Pk100
    • IDEAL
    • Grounding Clip, Green, Pk100Grounding Clip,Green,Pk100
    • Item # 10K068
    • Mfr. Model # 30-3395
    • Grounding Clip, Grounding, Color Green, Description/Special Features Accepts 10, 12 or 14 AWG Wire, Package...More

    While In Use Weatherproof Cover,2 Gangs
    • BELL
    • While In Use Weatherproof Cover, 2 GangsWhile In Use Weatherproof Cover,2 Gangs
    • Item # 1LWV1
    • Mfr. Model # 5795-0
    • While In Use Weatherproof Cover, Number of Gangs 2, Receptacle Type 1.344 to 2.156 In. and 2.656 In. Single...More

    Fitting,Above Floor
    Weatherproof Cover,Vertical,Self Closing
    • APPLETON ELECTRIC
    • Weatherproof Cover, Vertical, Self ClosingDevice-Mounted Weatherproof Cover
    • Item # 10H357
    • Mfr. Model # FSK-1R-T
    • Weatherproof Cover, Mounting Box FS and FD Single Gang and Tandem Cast Hub Device, For Use With 1.41 In. dia....More

    Weatherproof Cover,Malleable Iron
    • APPLETON ELECTRIC
    • Weatherproof Cover, Malleable IronCast Cover
    • Item # 10H363
    • Mfr. Model # FSK-1R-Z
    • Weatherproof Cover, Mounting Box FS and FD Single Gang and Tandem Cast Hub Device, For Use With 1.44 In. dia....More

    Results per page: 16 | 32 | 48