Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical Boxes

16 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Two Gang Outlet Box
    • BELL
    • Two Gang Outlet BoxTwo Gang Outlet Box
    • Item # 4A243
    • Mfr. Model # 5333-0
    • Weatherproof Two Gang Outlet Box, Capacity 30.5 Cubic Inches, Length 4.50 Inches, Width 4.58 Inches, Depth...More

    • APPLETON ELECTRIC
    • Cast CoverCast Cover
    • Multiple product options available

      Multiple product options available

    Weatherproof Cover with Lever Switch
    • BELL
    • Weatherproof Cover with Lever SwitchWeatherproof Cover with Lever Switch
    • Item # 4YF69
    • Mfr. Model # 5137-0
    • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Switch, Mounting Orientation...More

    Blank Gang Box Cover,3 Gang
    • RACO
    • Blank Gang Box Cover, 3 GangBlank Gang Box Cover,3 Gang
    • Item # 2DCY5
    • Mfr. Model # 845
    • Blank Gang Box Cover, Length 8.875 In, Width 4.75 In, Depth 0.0625 In, Box Type Three Gang, Cover Type Flat,...More

    Weatherproof Cover with Switches
    • BELL
    • Weatherproof Cover with SwitchesWeatherproof Cover with Switches
    • Item # 4YF68
    • Mfr. Model # 5124-0
    • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With (2) Switches, Mounting Orientation...More

    Weatherproof Box,3/4 In Hub,5 Inlets
    • BELL
    • Weatherproof Box, 3/4 In Hub, 5 InletsWeatherproof Box,3/4 In Hub,5 Inlets
    • Item # 2DCV8
    • Mfr. Model # 5342-0
    • Electrical Box, Weatherproof, Double Gang, Capacity 32 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

    Weatherproof Box,1/2 In Hub,7 Inlets
    • BELL
    • Weatherproof Box, 1/2 In Hub, 7 InletsWeatherproof Box,1/2 In Hub,7 Inlets
    • Item # 2DCV7
    • Mfr. Model # 5340-0
    • Electrical Box, Weatherproof, Double Gang, Capacity 30.2 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

    Junction Box,PVC,4.396x4.396x4.50
    • CANTEX
    • Junction Box, PVC, 4.396x4.396x4.50Junction Box
    • Item # 4FYU5
    • Mfr. Model # 5133709
    • Junction Box, Box Type Surface Mounted, Material of Construction PVC, Height 4.500 In., Length 4.396 In.,...More

    Plaster Ring Gang Box Cover,5 Gang
    • RACO
    • Plaster Ring Gang Box Cover, 5 GangPlaster Ring Gang Box Cover,5 Gang
    • Item # 2DCZ3
    • Mfr. Model # 824
    • Plaster Ring Gang Box Cover, Capacity 25.5 Cu-In, Length 12.5 In, Width 4.75 In, Depth 0.75 In, Raised 3/4...More

    Floor Box Trim,Tile Trim Ring,Brass
    Mounting Device with Junction Box,Steel
    • QUAM-NICHOLS
    • Mounting Device with Junction Box, SteelMounting Device with Junction Box,Steel
    • Item # 20KA80
    • Mfr. Model # SSB-1900DEEP
    • Mounting Device with Junction Box, For Use With Audio/ Video/Security Devices, Number of Gangs 0, Capacity...More

    While In Use Weatherproof Cover,1 Gang
    • BELL
    • While In Use Weatherproof Cover, 1 GangWeatherproof Cover
    • Item # 2XCY4
    • Mfr. Model # 5740-0
    • While In Use Weatherproof Cover, Number of Gangs 1, Receptacle Type Duplex, GFCI, Toggle and 1.344 to 2.156...More

    Blank Gang Box Cover,5 Gang
    • RACO
    • Blank Gang Box Cover, 5 GangBlank Gang Box Cover,5 Gang
    • Item # 2DCY7
    • Mfr. Model # 847
    • Blank Gang Box Cover, Length 12.5 In, Width 4.75 In, Depth 0.0625 In, Box Type Five Gang, Cover Type Flat,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More