Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Boxes

26 Results Found that Include 42 Products

Results per page: 16 | 32 | 48
    While In Use Weatherproof Cover,Clear
    • INTERMATIC
    • While In Use Weatherproof Cover, ClearWhile In Use Weatherproof Cover,Clear
    • Item # 1YVX3
    • Mfr. Model # WP3100C
    • While In Use Weatherproof Cover, Number of Gangs 1, Receptacle Type Duplex, GFCI, Toggle or Round, Material...More

    Weatherproof Box,1/2 In Hub,3 Inlets
    • BELL
    • Weatherproof Box, 1/2 In Hub, 3 InletsWeatherproof Box,1/2 In Hub,3 Inlets
    • Item # 2DCW1
    • Mfr. Model # 5385-0
    • Electrical Box, Weatherproof, Single Gang, Capacity 22.5 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

    Pigtail Connector,12 AWG,Green,PK 50
    • CANTEX
    • CoverCover
    • Multiple product options available

      Multiple product options available

    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA22
    • Mfr. Model # FS-1M
    • Cast Device Box, Shallow Dead End, Number of Gangs 1, Hub 1/2 In, FS Body Type, Bracket Type Lugs, Capacity...More

    FSCC Box,2Gang,1 In Hub,PVC
    • CANTEX
    • FSCC Box, 2Gang, 1 In Hub, PVCFSCC Box,2Gang,1 In Hub,PVC
    • Item # 4FYY6
    • Mfr. Model # 5133402
    • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 3, Hub...More

    Floor box,Round,Adj Ring,Non-Metallic
    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA23
    • Mfr. Model # FS-2M
    • Cast Device Box, Shallow Dead End, Number of Gangs 1, Hub 3/4 In, FS Body Type, Bracket Type Lugs, Capacity...More

    Pigtail Connector,Pigtail ,Black,Pk25
    Weatherproof Box,1 In Hub,3 Inlets
    • BELL
    • Weatherproof Box, 1 In Hub, 3 InletsWeatherproof Box,1 In Hub,3 Inlets
    • Item # 2DCW3
    • Mfr. Model # 5387-0
    • Electrical Box, Weatherproof, Single Gang, Capacity 22.5 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

    Pigtail Connector,Pigtail,Green,Pk25
    Weatherproof Cover,Vertical,Zinc
    • BELL
    • Weatherproof Cover, Vertical, ZincWeatherproof Box Mount Cover
    • Item # 19L546
    • Mfr. Model # 5177-0
    • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, Mounting Orientation Vertical, Lid Style Blank,...More

    FSCC Box,2Gang,.75 In Hub,PVC
    • CANTEX
    • FSCC Box, 2Gang, .75 In Hub, PVCFSCC Box,2Gang,.75 In Hub,PVC
    • Item # 4FYY5
    • Mfr. Model # 5133401
    • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 3, Hub...More

    Outlet Box,16.1 Cu In
    • BELL
    • Outlet Box, 16.1 Cu InOutlet Box,16.1 Cu In
    • Item # 3KG86
    • Mfr. Model # 5372-0
    • Weatherproof Outlet Box, Capacity 16.1 Cubic Inches, Length 4 Inches, Depth 1.5 Inches, Color Gray, Five 3/4...More

    Plaster Ring Gang Box Cover,3 Gang
    • RACO
    • Plaster Ring Gang Box Cover, 3 GangPlaster Ring Gang Box Cover,3 Gang
    • Item # 2DCZ1
    • Mfr. Model # 822
    • Plaster Ring Gang Box Cover, Capacity 15.3 Cu-In, Length 8.875 In, Width 4.75 In, Depth 0.75 In, Raised 3/4...More

    FSCC Box,2Gang,.5 In Hub,PVC
    • CANTEX
    • FSCC Box, 2Gang, .5 In Hub, PVCFSCC Box,2Gang,.5 In Hub,PVC
    • Item # 4FYY4
    • Mfr. Model # 5133400
    • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 3, Hub...More

    Pigtail Connector,Pigtail,White,Pk25
    Plaster Ring Gang Box Cover,4 Gang
    • RACO
    • Plaster Ring Gang Box Cover, 4 GangPlaster Ring Gang Box Cover,4 Gang
    • Item # 2DCZ2
    • Mfr. Model # 823
    • Plaster Ring Gang Box Cover, Capacity 20.3 Cu-In, Length 10.6875 In, Width 4.75 In, Depth 0.75 In, Raised 3/4...More

    F Box Cover,Single Gang,Silver,SS
    • CALBRITE
    • F Box Cover, Single Gang, Silver, SSF Box Cover,Single Gang,Silver,SS
    • Item # 36LM18
    • Mfr. Model # S607BLPLTS
    • F Box Cover, For Use With Single Gang Device Box, Length (In.) 4-9/16, Width (In.) 2-57/64, Raised (In.)...More

    Gen. Pur. Junction Box
    Cover,Adapter/Gasket,1Gang,Rubber
    • APPLETON ELECTRIC
    • Cover, Adapter/Gasket, 1Gang, RubberCover,Adapter/Gasket,1Gang,Rubber
    • Item # 10H410
    • Mfr. Model # FSK-SBA
    • Device-mounted Weatherproof Cover, Adapter/Gasket, Horizontal or Vertical Mounting Orientation, Number of...More

    Poke Through Junction Box,27 Cu In,Steel
    • HUBBELL WIRING DEVICE-KELLEMS
    • Poke Through Junction Box, 27 Cu In, SteelPoke Through Junction Box,27 Cu In,Steel
    • Item # 4FUA1
    • Mfr. Model # S1FRPTJB
    • Fire Rated Poke Through Junction Box, 27 Cubic Inches, Opening (Six) 1/2 In, Length 6.95 In, Width 2.13 In,...More

    Results per page: 16 | 32 | 48