Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

42 Results Found that Include 50 Products 

 |  Results per page: 16 | 32 | 48

One Gang Outlet Box

BELL

Grainger Item # 3KG85 | Mfr. Model # 5324-0

Catalog Page # 579 (PDF)

Weatherproof One Gang Outlet Box, Capacity 17.0 Inches, Length 4.5 Inches, Width 2.75 Inches, Depth 2 Inches,...More

Box, Weatherproof, Gray

BELL

Grainger Item # 2V567 | Mfr. Model # 5361-0

Catalog Page # 579 (PDF)

Round Weatherproof Box, Capacity 16.1 Cubic Inches, Length 4 Inches, Depth 1.5 Inches, Color Gray, Five 1/2...More

Cover

CANTEX

Multiple product options available

Weatherproof Box, 3/4 In Hub, 3 Inlets

BELL

Grainger Item # 2DCW2 | Mfr. Model # 5386-0

Catalog Page # 579 (PDF)

Electrical Box, Weatherproof, Single Gang, Capacity 22.5 Cu-In, Color Gray, Depth 2.63 In, Length 4.50 In,...More

Single Gang Outlet Box

BELL

Grainger Item # 3KG84 | Mfr. Model # 5321-0

Catalog Page # 579 (PDF)

Weatherproof Single Gang Outlet Box, Capacity 17.0 Cubic Inches, Length 4.5 Inches, Height 2.75 Inches, Width...More

Electrical Box

RACO

Multiple product options available

Junction Box, Conduit Junction, PVC

CANTEX

Grainger Item # 4FYY7 | Mfr. Model # 5133690

Catalog Page # 554 (PDF)

Junction Box, Box Type 4 In Round, Hub 3/4 In., Number of Hubs 4, Material of Construction PVC, Rated...More

Extension, Outlet Box

BELL

Grainger Item # 3KF67 | Mfr. Model # 5400-0

Catalog Page # 579 (PDF)

Weatherproof Outlet Box Extension, Capacity 13.3 Cubic Inches, Length 5.25 Inches, Width 3.5 Inches, Depth...More

Weatherproof Box, 3/4 In Hub, 5 Inlets

BELL

Grainger Item # 2DCV6 | Mfr. Model # 5332-0

Catalog Page # 579 (PDF)

Electrical Box, Weatherproof, Single Gang, Capacity 18.3 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

FSE Box, 2Gang, .5 In Hub, PVC

CANTEX

Grainger Item # 4FYW4 | Mfr. Model # 5133380

Catalog Page # 554 (PDF)

FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 1, Material...More

Ground Screw, Slotted, Thread 10-32, PK100

RACO

Grainger Item # 5DZU8 | Mfr. Model # 998

Catalog Page # NA

Ground Screw, Four Way Slotted/Phillips/Hex Head Combo, Characteristics For Ground #32 to #10 AWG Wire,...More

FSCC Box, 2Gang, .75 In Hub, PVC

CANTEX

Grainger Item # 4FYY5 | Mfr. Model # 5133401

Catalog Page # 554 (PDF)

FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 3, Hub...More

Ring, Extension

BELL

Grainger Item # 4YF23 | Mfr. Model # 5407-0

Catalog Page # 579 (PDF)

Weatherproof Extension Ring, Capacity 16.3 Cubic Inches, Length 4.5 Inches, Width 4.58 Inches, Depth 1 Inch,...More

FSE Box, 2Gang, .75 In Hub, PVC

CANTEX

Grainger Item # 4FYW5 | Mfr. Model # 5133381

Catalog Page # 554 (PDF)

FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 1, Material...More

Cover, Single Gang, w/ Gasket

KILLARK

Grainger Item # 2NA24 | Mfr. Model # FSBCM

Catalog Page # 569 (PDF)

Single Gang Cover, Blank, Length 4.64 In, Width 2.89 In, FS/FD Box Type, Silver, Cover Material Iron,...More

Floor box, Round, Adj Ring, Non-Metallic

STEEL CITY

Grainger Item # 2TDY7 | Mfr. Model # 68-PAR

Catalog Page # 580 (PDF)

Floor Box, Round, Adjusting Ring, Material of Construction Non-Metallic

Box, Masonry, 2 Gang

RACO

Grainger Item # 3KF70 | Mfr. Model # 696

Catalog Page # 577 (PDF)

Masonry Double Gang Box, Capacity 45 Cubic Inches, Non Gangable, Material Galvanized Zinc, 4 Inch Back...More

FSCC Box, 1Gang, .5 In Hub, PVC

CANTEX

Grainger Item # 4FYY1 | Mfr. Model # 5133544

Catalog Page # 554 (PDF)

FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 3, Hub...More

Box, Round, 4 X 4 In

RACO

Grainger Item # 6XC54 | Mfr. Model # 296-1

Catalog Page # 577 (PDF)

Round Box w/ Grounding Screw and Cover Plate, For Ceiling Support, Capacity 15.5 Cubic Inches, Box Drawn with...More

FSC Box, 2Gang, .5 In Hub, PVC

CANTEX

Grainger Item # 4FYX1 | Mfr. Model # 5133370

Catalog Page # 554 (PDF)

FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 2, Hub...More

Square Data Box, 3-1/4 In Deep

RACO

Grainger Item # 19L559 | Mfr. Model # 260

Catalog Page # 577 (PDF)

Square Data Box, Vertical Mounting Orientation, Number of Gangs 2, Material of Construction Steel, Color...More

FSS Box, 2Gang, .5 In Hub, PVC

CANTEX

Grainger Item # 4FYX7 | Mfr. Model # 5133390

Catalog Page # 554 (PDF)

FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 2, Hub...More

FSS Box, 2Gang, .75 In Hub, PVC

CANTEX

Grainger Item # 4FYX8 | Mfr. Model # 5133391

Catalog Page # 554 (PDF)

FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 2, Hub...More

FSS Box, 2Gang, 1 In Hub, PVC

CANTEX

Grainger Item # 4FYX9 | Mfr. Model # 5133392

Catalog Page # 554 (PDF)

FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 2, Hub...More

Device-Mounted Weatherproof Cover

APPLETON ELECTRIC

Multiple product options available

Adapter Collar, Rectangular, Metal Covers

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 2EMN9 | Mfr. Model # PFBRAC

Catalog Page # 581 (PDF)

Adapter Collar, Rectangular, For Use With Metal Covers and Flanges in Carpet and Tile Applications, Material...More

Mounting Collar, Rectangular, Carpet/Tile

HUBBELL WIRING DEVICE-KELLEMS

Grainger Item # 2EMN7 | Mfr. Model # PFBRMC

Catalog Page # 581 (PDF)

Mounting Collar, Rectangular, For Use in Carpet and Tile Applications, Material of Construction PVC,...More

Mounting Bracket, 24 In Length

CADDY

Grainger Item # 2KXA8 | Mfr. Model # RBS24

Catalog Page # 572 (PDF)

Box Mounting Bracket, Supports 1 1/2 or 2 1/8 In Deep Boxes, Plaster Rings or Low Voltage Mounting Devices...More

FSCC Box, 1Gang, .75 In Hub, PVC

CANTEX

Grainger Item # 4FYY2 | Mfr. Model # 5133545

Catalog Page # 554 (PDF)

FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 3, Hub...More

FSE Box, 2Gang, 1 In Hub, PVC

CANTEX

Grainger Item # 4FYW6 | Mfr. Model # 5133382

Catalog Page # 554 (PDF)

FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 1, Material of...More

FSC Box, 2Gang, .75 In Hub, PVC

CANTEX

Grainger Item # 4FYX2 | Mfr. Model # 5133371

Catalog Page # 554 (PDF)

FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 2, Hub...More

FSS Box, 1Gang, 1 In Hub, PVC

CANTEX

Grainger Item # 4FYX6 | Mfr. Model # 5133543

Catalog Page # 554 (PDF)

FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1 In., Number of Hubs 2, Hub...More

 |  Results per page: 16 | 32 | 48
loader image