Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Electrical Boxes

47 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Single Gang Outlet Box
  • BELL
  • Single Gang Outlet BoxSingle Gang Outlet Box
  • Item # 3KG83
  • Mfr. Model # 5320-0
  • Weatherproof Single Gang Outlet Box, Capacity 17.5 Cubic Inches, Length 4.5 Inches, Width 2.75 Inches, Depth...More

Cover,4x4,GFCI Receptacle
  • RACO
  • Cover, 4x4, GFCI ReceptacleCover,4x4,GFCI Receptacle
  • Item # 5AA26
  • Mfr. Model # 808C
  • Square Box Cover, Surface, GFCI Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Weatherproof Box,1/2 In Hub,5 Inlets
  • BELL
  • Weatherproof Box, 1/2 In Hub, 5 InletsWeatherproof Box,1/2 In Hub,5 Inlets
  • Item # 2DCV3
  • Mfr. Model # 5323-0
  • Electrical Box, Weatherproof, Single Gang, Capacity 18.3 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

Switch Box,3x2x2.5 In
  • RACO
  • Switch Box, 3x2x2.5 InSwitch Box
  • Item # 6XC78
  • Mfr. Model # 523
  • Switch Box, Gangable, For MC/Armored, Number of Gangs 1, Bracket Type Ears, Old Work Clips, Capacity...More

Box,Weatherproof
  • BELL
  • Box, WeatherproofBox,Weatherproof
  • Item # 4YF70
  • Mfr. Model # 5322-0
  • Weatherproof Box, Capacity 16.5 Cubic Inches, Length 4 Inches, Width 2.75 Inches, Depth 2 Inches, Color Gray,...More

Weatherproof Cover with Lever Switch
  • BELL
  • Weatherproof Cover with Lever SwitchWeatherproof Cover with Lever Switch
  • Item # 2DCV2
  • Mfr. Model # 5121-0
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With Switch, Mounting Orientation...More

Weatherproof Box,3/4 In Hub,4 Inlets
  • BELL
  • Weatherproof Box, 3/4 In Hub, 4 InletsWeatherproof Box,3/4 In Hub,4 Inlets
  • Item # 2DCV4
  • Mfr. Model # 5330-0
  • Electrical Box, Weatherproof, Single Gang, Capacity 16.5 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

Box Support,Retro Ring,4 In,Single Gang
  • RACO
  • Box Support, Retro Ring, 4 In, Single GangBox Support,Retro Ring,4 In,Single Gang
  • Item # 2DCT5
  • Mfr. Model # 205RAC
  • Box Support, Old Work Retro Ring, For Drywall Applications From 3/8 In to 1 1/2 In, Length 4 In, Width 4 In,...More

FSE Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSE Box, 1Gang, .5 In Hub, PVCFSE Box,1Gang,.5 In Hub,PVC
  • Item # 4FYW1
  • Mfr. Model # 5133363
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 1, Material...More

FSE Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSE Box, 1Gang, .75 In Hub, PVCFSE Box,1Gang,.75 In Hub,PVC
  • Item # 4FYW2
  • Mfr. Model # 5133364
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Material...More

Cover,Square,2 Duplex
  • RACO
  • Cover, Square, 2 DuplexCover,Square,2 Duplex
  • Item # 3LT01
  • Mfr. Model # 979
  • Two Duplex Receptacle Box Cover, Capacity 10.30 Cubic Inches, Center Blanked, Material Galvanized Zinc,...More

Weatherproof Cover,Horizontal,PVC
  • CANTEX
  • Weatherproof Cover, Horizontal, PVCCover
  • Item # 4FYY9
  • Mfr. Model # 5133410
  • Weatherproof Cover, Mounting Box PVC Boxes, Mounting Orientation Vertical, Lid Style Blank, No Lid, Number of...More

FSC Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSC Box, 1Gang, .5 In Hub, PVCFSC Box,1Gang,.5 In Hub,PVC
  • Item # 4FYW7
  • Mfr. Model # 5133463
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 2, Hub...More

Weatherproof Box,3/4 In Hub,5 Inlets
  • BELL
  • Weatherproof Box, 3/4 In Hub, 5 InletsWeatherproof Box,3/4 In Hub,5 Inlets
  • Item # 2DCV5
  • Mfr. Model # 5331-0
  • Electrical Box, Weatherproof, Single Gang, Capacity 18.3 Cu-In, Color Gray, Depth 2.00 In, Length 4.50 In,...More

Weatherproof Cover, Aluminum
  • KILLARK
  • Weatherproof Cover, AluminumDouble Gang Cover
  • Item # 2MY65
  • Mfr. Model # 2FA
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With (2) Duplex Receptacles, Mounting...More

Ground Screw,10-32,Green,Pk100
  • IDEAL
  • Ground Screw, 10-32, Green, Pk100Ground Screw,10-32,Green,Pk100
  • Item # 10K067
  • Mfr. Model # 30-3594G
  • Ground Screw, Grounding, Color Green, Description/Special Features 10-32 Thread-forming, Hole-finding Tip...More

FSC Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSC Box, 1Gang, .75 In Hub, PVCFSC Box,1Gang,.75 In Hub,PVC
  • Item # 4FYW8
  • Mfr. Model # 5133464
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub...More

Gasket,1 Gang,Neoprene,Cast Device Box
Mounting Bracket,Adjustable 17 to 26 In
  • CADDY
  • Mounting Bracket, Adjustable 17 to 26 InMounting Bracket,Adjustable 17 to 26 In
  • Item # 2KXB1
  • Mfr. Model # TSGB24
  • Box Mounting Bracket, Adjustable, Mounts One or More 1 1/2 or 2 1/8 In Deep Boxes Between Wood or Metal...More

Cover,Square Toggle Sw
  • RACO
  • Cover, Square Toggle SwCover,Square Toggle Sw
  • Item # 3LT02
  • Mfr. Model # 870RAC
  • One Toggle Switch Box Cover, Capacity 10.30 Cubic Inches, Center Blanked, Material Galvanized Zinc, Raised...More

FSS Box,2Gang,.75 In Hub,PVC
  • CANTEX
  • FSS Box, 2Gang, .75 In Hub, PVCFSS Box,2Gang,.75 In Hub,PVC
  • Item # 4FYX8
  • Mfr. Model # 5133391
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 2, Hub...More

Box Support,Retro Ring,4 In,2 Gang
  • RACO
  • Box Support, Retro Ring, 4 In, 2 GangBox Support,Retro Ring,4 In,2 Gang
  • Item # 2DCT6
  • Mfr. Model # 206RAC
  • Box Support, Old Work Retro Ring, For Drywall Applications From 3/8 In to 1 1/2 In, Length 4 In, Width 4 In,...More

Cover,Square,1 Outlet
  • RACO
  • Cover, Square, 1 OutletCover,Square,1 Outlet
  • Item # 3LR94
  • Mfr. Model # 878
  • Single Receptacle Box Cover, Accomodates 2.14 Inch Diameter Faced 30 to 50 Amp Receptacles, Capacity 10.30...More

FSE Box,1Gang,1 In Hub,PVC
  • CANTEX
  • FSE Box, 1Gang, 1 In Hub, PVCFSE Box,1Gang,1 In Hub,PVC
  • Item # 4FYW3
  • Mfr. Model # 5133365
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1 In., Number of Hubs 1, Material of...More

FSS Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSS Box, 1Gang, .75 In Hub, PVCFSS Box,1Gang,.75 In Hub,PVC
  • Item # 4FYX5
  • Mfr. Model # 5133542
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub...More

Electrical Box,Ext Ring,29.5 Cu-In
  • RACO
  • Electrical Box, Ext Ring, 29.5 Cu-InElectrical Box,Ext Ring,29.5 Cu-In
  • Item # 2DDC2
  • Mfr. Model # 250
  • Electrical Box Extension Ring, Square with Welded Corner Edges, Capacity 29.5 Cu-In, Material of Construction...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More