Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical Boxes

68 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Steel Electrical Box,Switch,1 Gang
Cover,4x4,20 A Receptacle 1.594 In Dia
Weatherproof Cover,Metallic
  • BELL
  • Weatherproof Cover, MetallicWeatherproof Cover,Metallic
  • Item # 4A246
  • Mfr. Model # 5175-0
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, Mounting Orientation Horizontal, Lid Style...More

Extension Ring,Square
  • RACO
  • Extension Ring, SquareExtension Ring,Square
  • Item # 6XC71
  • Mfr. Model # 201
  • Square Box Extension Ring, Capacity 22.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Cover,4x4,30 A Receptacle 1.719 In Dia
Plug,Knock Out
Cover,Lamp Holder
Communication Mounting Bracket,1 Gang
  • CADDY
  • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
  • Item # 2KXD5
  • Mfr. Model # MPLS
  • Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

Knock Out Plug,1 1/2 In,Steel
Weatherproof Extension Box,1 Gang
  • BELL
  • Weatherproof Extension Box, 1 GangWeatherproof Extension Box,1 Gang
  • Item # 2DCW7
  • Mfr. Model # 5406-0
  • Electrical Extension Box, Weatherproof, Single Gang, Capacity 9.5 Cu-In, Color Gray, Depth 1.00 In, Length...More

Weatherproof Cover,Horizontal,PVC
  • CANTEX
  • Weatherproof Cover, Horizontal, PVCCover
  • Item # 4FYY8
  • Mfr. Model # 5133362
  • Weatherproof Cover, Mounting Box PVC Boxes, Mounting Orientation Vertical, Lid Style Blank, No Lid, Number of...More

Cover,Lamp Holder
  • BELL
  • Cover, Lamp HolderCover,Lamp Holder
  • Item # 2V626
  • Mfr. Model # 5189-0
  • Lamp Holder Cover, Receptacle Rectangular, 3 Hole, Plate Material Die Cast Zinc, Color Silver Gray, Height...More

Box Cover,4 In,2 Duplex Receptacles
Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF42
  • Mfr. Model # 785
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 11.3 Cubic Inches, Center Blanked, with Tapped...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF41
  • Mfr. Model # 782
  • Single Gang Box Plaster Ring, Keyed For Tile, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped Ears,...More

Extension Ring,Box
  • RACO
  • Extension Ring, BoxExtension Ring,Box
  • Item # 6XC58
  • Mfr. Model # 665
  • Handy Box Extension Ring, Capacity 13.0 Cubic Inches, Number of 1/2 Inch Side Knockouts 3, Number of 1/2 Inch...More

Weatherproof Cover,Zinc,Self Closing
  • BELL
  • Weatherproof Cover, Zinc, Self ClosingDevice Mounted Weatherproof Cover
  • Item # 3KH42
  • Mfr. Model # 5152-0
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 1.41 In. dia. Device, Mounting...More

Mounting Bracket,Low Voltage,3 Gang
  • ARLINGTON
  • Mounting Bracket, Low Voltage, 3 GangMounting Bracket,Low Voltage,3 Gang
  • Item # 6XXC3
  • Mfr. Model # LV3
  • Mounting Bracket, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall...More

Communication Mounting Bracket,1 Gang
  • CADDY
  • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
  • Item # 2KXD4
  • Mfr. Model # MP1
  • Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

Plaster Ring,1 Gang
  • RACO
  • Plaster Ring, 1 GangPlaster Ring,1 Gang
  • Item # 3LN27
  • Mfr. Model # 837
  • Single Gang Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped Ears,...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 5A048
  • Mfr. Model # 146
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 1,...More

Blank Gang Box Cover,2 Gang
  • RACO
  • Blank Gang Box Cover, 2 GangBlank Gang Box Cover,2 Gang
  • Item # 2DCY4
  • Mfr. Model # 844
  • Blank Gang Box Cover, Length 7.125 In, Width 4.75 In, Depth 0.06 In, Box Type Two Gang, Cover Type Flat,...More

Mtg Bracket,Adjustable,11 to 18In
  • B-LINE by Eaton
  • Mtg Bracket, Adjustable, 11 to 18InMtg Bracket,Adjustable,11 to 18In
  • Item # 4RHJ5
  • Mfr. Model # BB2-16T
  • Mounting Bracket, Adjustable, Supports Outlet Boxes in Wall Cavity, Length 11 to 18 In., Box Type 4 In or...More

Box,Masonry,1 Gang
  • RACO
  • Box, Masonry, 1 GangMasonry Single Gang Box
  • Item # 3KF68
  • Mfr. Model # 690
  • Masonry Single Gang Box, Capacity 16.0 Cubic Inches, Non Gangable, Material Galvanized Zinc, 2 Inch Back...More

Conduit Box,UL,3-1/2 in.Lx2in.Wx3in.H
  • RACO
  • Conduit Box, UL, 3-1/2 in.Lx2in.Wx3in.HConduit Box,UL,3-1/2 in.Lx2in.Wx3in.H
  • Item # 29AH22
  • Mfr. Model # 591
  • Conduit Box, Box Type Switch, Gangable, For Conduit, Number of Gangs 1, Capacity (Cu.-In.) 18.0, Material of...More

Plaster Ring,2 Gang
  • RACO
  • Plaster Ring, 2 GangPlaster Ring,2 Gang
  • Item # 3LN28
  • Mfr. Model # 841
  • Double Gang Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped Ears,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More