Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical Boxes

104 Results Found that Include 142 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 5A053
  • Mfr. Model # 752
  • Blank Cover, Flat, Blank, Length (In.) 4-3/50, Width (In.) 4-3/50, Box Type 4, Material of Construction...More

Knock Out Plug,3/4 In,Steel
Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Cover, Raised Blank, Utility, Capacity (Cu.-In.) -, Length (In.) 4-3/16, Width (In.) 2-5/16, Depth...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex ReceptaclesCover,4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Weatherproof Cover,Metallic
  • BELL
  • Weatherproof Cover, MetallicDevice Mounted Weatherproof Cover
  • Item # 2V706
  • Mfr. Model # 5173-0
  • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, Mounting Orientation Horizontal or Vertical,...More

  • RACO
  • Handy BoxHandy Box
  • Multiple product options available

    Multiple product options available

Mounting Bracket,1Gang,Plastic,Orange
  • B-LINE by Eaton
  • Mounting Bracket, 1Gang, Plastic, OrangeMounting Bracket,1Gang,Plastic,Orange
  • Item # 4RHJ1
  • Mfr. Model # BB10P
  • Communication Mounting Bracket, Single Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4...More

Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex ReceptacleCover,4x4,Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Duplex,Handy Box
Closure Plug,Die-Cast Zinc,0.50 in,PK4
Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, BlankCover,Octagon,Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,4x4,Receptacle 2.141 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.141 In DiaCover,4x4,Receptacle 2.141 In Dia
  • Item # 5AA27
  • Mfr. Model # 810C
  • Square Box Cover, Surface, 30 To 50 A Receptacle 2.141 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Blank Cover,4 In,Square Plenum
  • RACO
  • Blank Cover, 4 In, Square PlenumBlank Cover,4 In,Square Plenum
  • Item # 2DDE3
  • Mfr. Model # 762
  • Blank Cover, Length 4 In, Width 4 In, Depth 0.0625 In, Box Type 4 In Square Plenum, Gasket Material PVC Foam,...More

Mounting Bracket,Low Voltage,1 Gang
  • ARLINGTON
  • Mounting Bracket, Low Voltage, 1 GangMounting Bracket,Low Voltage,1 Gang
  • Item # 6XXC1
  • Mfr. Model # LV1
  • Mounting Bracket, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 5A047
  • Mfr. Model # 125
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 5,...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 5A054
  • Mfr. Model # 772
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped...More

Cover,Flat Blank Sq
Knock Out Plug,1 1/4 In,Steel
Plug,Knock Out
Mounting Bracket,Low Profile, LV,1 Gang
  • ARLINGTON
  • Mounting Bracket, Low Profile, LV, 1 GangMounting Bracket,Low Profile, LV,1 Gang
  • Item # 6XXC6
  • Mfr. Model # LV1LP
  • Mounting Bracket, Low Profile, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 InPlaster Ring,4 X 4 In
  • Item # 3KF40
  • Mfr. Model # 769
  • Double Gang Box Plaster Ring, Keyed For Plaster, Capacity 7.30 Cubic Inches, Center Blanked, with Tapped...More

Extension Ring,Octagon
  • RACO
  • Extension Ring, OctagonExtension Ring,Octagon
  • Item # 6XC81
  • Mfr. Model # 128
  • Octagon Extension Ring, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Cover,4x4,2 Toggle Switches
  • RACO
  • Cover, 4x4,2 Toggle SwitchesCover,4x4,2 Toggle Switches
  • Item # 5AA25
  • Mfr. Model # 803C
  • Square Box Cover, Surface, 2 Toggle Switches, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Communication Mounting Bracket,1 Gang
  • CADDY
  • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
  • Item # 2KXD2
  • Mfr. Model # MP1P
  • Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

Cover,Round 4 In,Blank,PVC
  • CANTEX
  • Cover, Round 4 In, Blank, PVCCover,Round 4 In,Blank,PVC
  • Item # 4FZD7
  • Mfr. Model # EZYKLR
  • Cover, Round, 4 In, For Use With PVC Boxes, Length 0.102 In., Width 4 In., Depth 4 In., Box Type Round, Color...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More