Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Electrical Boxes

173 Results Found that Include 249 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cast Device Box,FDC,1Gang,1 Hub,M Iron
  • Cast Device Box, FDC, 1Gang, 1 Hub, M IronCast Device Box,FDC,1Gang,1 Hub,M Iron
  • Item # 10L078
  • Mfr. Model # FDC-1-100
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Item # 10L106
  • Mfr. Model # FS-1-75
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

  • APPLETON ELECTRIC
  • Cast CoverCast Cover
  • Multiple product options available

    Multiple product options available

Cast Device Box,FDC,2Gang,3/4 Hub,M Iron
  • Cast Device Box, FDC, 2Gang, 3/4 Hub, M IronCast Device Box,FDC,2Gang,3/4 Hub,M Iron
  • Item # 10L088
  • Mfr. Model # FDC-2-75
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FS,1Gang,1/2 Hub,M Iron
  • Cast Device Box, FS, 1Gang, 1/2 Hub, M IronCast Device Box,FS,1Gang,1/2 Hub,M Iron
  • Item # 10L108
  • Mfr. Model # FS-1D-50
  • Cast Device Box, FS, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

Cast Device Box,FDCC,1Gang,3/4 Hub,M Irn
  • Cast Device Box, FDCC, 1Gang, 3/4 Hub, M IrnCast Device Box,FDCC,1Gang,3/4 Hub,M Irn
  • Item # 10L092
  • Mfr. Model # FDCC-1-75
  • Cast Device Box, FDCC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FDT,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FDT, 1Gang, 3/4 Hub, M IronCast Device Box,FDT,1Gang,3/4 Hub,M Iron
  • Item # 10L098
  • Mfr. Model # FDT-1-75
  • Cast Device Box, FDT, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FD,2Gang,3/4 Hub,M Iron
  • Cast Device Box, FD, 2Gang, 3/4 Hub, M IronCast Device Box,FD,2Gang,3/4 Hub,M Iron
  • Item # 10L076
  • Mfr. Model # FD-2-75
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.63,...More

Cast Device Box,FST,1Gang,1/2 Hub,M Iron
  • Cast Device Box, FST, 1Gang, 1/2 Hub, M IronCast Device Box,FST,1Gang,1/2 Hub,M Iron
  • Item # 10H424
  • Mfr. Model # FST-1-50
  • Cast Device Box, FST, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FD,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FD, 1Gang, 3/4 Hub, M IronCast Device Box,FD,1Gang,3/4 Hub,M Iron
  • Item # 10L071
  • Mfr. Model # FD-1-75
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.56,...More

Cast Device Box,FDC,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FDC, 1Gang, 3/4 Hub, M IronCast Device Box,FDC,1Gang,3/4 Hub,M Iron
  • Item # 10L083
  • Mfr. Model # FDC-1-75
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FS,1Gang,1/2 Hub,M Iron
  • Cast Device Box, FS, 1Gang, 1/2 Hub, M IronCast Device Box,FS,1Gang,1/2 Hub,M Iron
  • Item # 10L104
  • Mfr. Model # FS-1-50
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Gasket,1 Gang,Neoprene,Cast Device Box
Cast Box Extension,1Gang,Mal Iron
  • Cast Box Extension, 1Gang, Mal IronCast Box Extension,1Gang,Mal Iron
  • Item # 10L110
  • Mfr. Model # FS-1EXT
  • Cast Box Extension, Extension, Horizontal or Vertical Mounting Orientation, Number of Gangs 1, Material of...More

Cast Device Box,FS,2Gang,1/2 Hub,CF Alum
  • Cast Device Box, FS, 2Gang, 1/2 Hub, CF AlumCast Device Box,FS,2Gang,1/2 Hub,CF Alum
  • Item # 10L113
  • Mfr. Model # FS-2-50A
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 32.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Mounting Body,1Gang,3/4In,Feed-Thru,Iron
  • Mounting Body, 1Gang, 3/4In, Feed-Thru, IronMounting Body,1Gang,3/4In,Feed-Thru,Iron
  • Item # 13F875
  • Mfr. Model # EDSC271
  • Mounting Body for Contender Series, 1-Gang, Hub Size 3/4, Number of Gangs 1, Hub Style Feed-Thru, Material of...More

Cast Device Box,FD,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FD, 1Gang, 3/4 Hub, M IronCast Device Box,FD,1Gang,3/4 Hub,M Iron
  • Item # 10L072
  • Mfr. Model # FD-1-75L
  • Cast Device Box, FD, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69,...More

Mounting Body,1Gang,3/4In,Dead-End,Iron
  • Mounting Body, 1Gang, 3/4In, Dead-End, IronMounting Body,1Gang,3/4In,Dead-End,Iron
  • Item # 13F828
  • Mfr. Model # EDS271
  • Mounting Body for Contender Series, 1-Gang, Hub Size 3/4, Number of Gangs 1, Hub Style Dead-End, Material of...More

Cast Device Box,FD,1Gang,1/2 Hub,M Iron
  • Cast Device Box, FD, 1Gang, 1/2 Hub, M IronCast Device Box,FD,1Gang,1/2 Hub,M Iron
  • Item # 10L068
  • Mfr. Model # FD-1-50
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.56,...More

Cast Device Box,FS,1Gang,1 Hub,M Iron
  • Cast Device Box, FS, 1Gang, 1 Hub, M IronCast Device Box,FS,1Gang,1 Hub,M Iron
  • Item # 10L103
  • Mfr. Model # FS-1-100
  • Cast Device Box, FS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FSS,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FSS, 1Gang, 3/4 Hub, M IronCast Device Box,FSS,1Gang,3/4 Hub,M Iron
  • Item # 10H418
  • Mfr. Model # FSS-1-75
  • Cast Device Box, FSS, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • Cast Device Box, FDC, 1Gang, 1/2 Hub, M IronCast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • Item # 10L081
  • Mfr. Model # FDC-1-50L
  • Cast Device Box, FDC, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.)...More

Cast Device Box,FD,1Gang,3/4 Hub,CF Alum
  • Cast Device Box, FD, 1Gang, 3/4 Hub, CF AlumCast Device Box,FD,1Gang,3/4 Hub,CF Alum
  • Item # 10L073
  • Mfr. Model # FD-1-75L-A
  • Cast Device Box, FD, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69,...More

Cast Device Box,FSD,2Gang,1/2-3/4 Hub,Ir
  • Cast Device Box, FSD, 2Gang, 1/2-3/4 Hub, IrCast Device Box,FSD,2Gang,1/2-3/4 Hub,Ir
  • Item # 10L142
  • Mfr. Model # FSD-2-75
  • Cast Device Box, FSD, Shallow Box Type, Capacity (Cu.-In.) 32, Color Gray, Depth (In.) 2.00, Length (In.)...More

Cast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
  • Item # 10L109
  • Mfr. Model # FS-1D-75
  • Cast Device Box, FS, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 3.38, Length (In.) 4.56, Width (In.)...More

Cast Device Box,FD,2Gang,1/2 Hub,M Iron
  • Cast Device Box, FD, 2Gang, 1/2 Hub, M IronCast Device Box,FD,2Gang,1/2 Hub,M Iron
  • Item # 10L075
  • Mfr. Model # FD-2-50
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.63,...More

Cast Device Box,FD,1Gang,1/2 Hub,M Iron
  • Cast Device Box, FD, 1Gang, 1/2 Hub, M IronCast Device Box,FD,1Gang,1/2 Hub,M Iron
  • Item # 10L069
  • Mfr. Model # FD-1-50L
  • Cast Device Box, FD, Deep Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69,...More

Cast Device Box,FD,1Gang,1 Hub,CF Alum
  • Cast Device Box, FD, 1Gang, 1 Hub, CF AlumCast Device Box,FD,1Gang,1 Hub,CF Alum
  • Item # 10L067
  • Mfr. Model # FD-1-100-A
  • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.56,...More

Cast Device Box,FDX,1Gang,3/4 Hub,M Iron
  • Cast Device Box, FDX, 1Gang, 3/4 Hub, M IronCast Device Box,FDX,1Gang,3/4 Hub,M Iron
  • Item # 10L102
  • Mfr. Model # FDX-1-75
  • Cast Device Box, FDX, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FDS,2Gang,3/4 Hub,M Iron
  • Cast Device Box, FDS, 2Gang, 3/4 Hub, M IronCast Device Box,FDS,2Gang,3/4 Hub,M Iron
  • Item # 10L095
  • Mfr. Model # FDS-2-75
  • Cast Device Box, FDS, Deep Box Type, Capacity (Cu.-In.) 45.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Cast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • Cast Device Box, FDC, 1Gang, 1/2 Hub, M IronCast Device Box,FDC,1Gang,1/2 Hub,M Iron
  • Item # 10L080
  • Mfr. Model # FDC-1-50
  • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More