Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical Boxes

30 Results Found that Include 31 Products

Results per page: 16 | 32 | 48
    Wiring Device Retainer,Silver
    • CADDY
    • Wiring Device Retainer, SilverWiring Device Retainer,Silver
    • Item # 2KXD1
    • Mfr. Model # RLC
    • Wiring Device Retainer, Prevents Device From Being Pushed Back into Oversize Wall Openings, For Use With...More

    Communication Mounting Bracket,1 Gang
    • CADDY
    • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
    • Item # 2KXD5
    • Mfr. Model # MPLS
    • Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

    Screw,Self Tapping,Low Profile,PK100
    • CADDY
    • Screw, Self Tapping, Low Profile, PK100Screw,Self Tapping,Low Profile,PK100
    • Item # 2KXA4
    • Mfr. Model # SMS8
    • Screw, #8, Self Tapping, Mounts Boxes, Brackets and Plates to Metal Studs Function, Drill Point Tip, Low...More

    Communication Mounting Bracket,1 Gang
    • CADDY
    • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
    • Item # 2KXD2
    • Mfr. Model # MP1P
    • Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

    Communication Mounting Bracket,1 Gang
    • CADDY
    • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
    • Item # 2KXD4
    • Mfr. Model # MP1
    • Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

    Mounting Bracket,Adjustable 11 to 18 In
    • CADDY
    • Mounting Bracket, Adjustable 11 to 18 InMounting Bracket,Adjustable 11 to 18 In
    • Item # 2KXA9
    • Mfr. Model # TSGB16
    • Box Mounting Bracket, Adjustable, Mounts One or More 1 1/2 or 2 1/8 In Deep Boxes Between Wood or Metal...More

    Mounting Bracket,2 1/2 & 3 In Studs
    • CADDY
    • Mounting Bracket, 2 1/2 & 3 In StudsMounting Bracket,2 1/2 & 3 In Studs
    • Item # 2KWZ8
    • Mfr. Model # H23
    • Box Mounting Bracket, Attaches 4 or 4 11/16 In Boxes to 2 1/2 to 3 In Metal or Wood Studs, Color Silver,...More

    Mounting Bracket,Adjustable 17 to 26 In
    • CADDY
    • Mounting Bracket, Adjustable 17 to 26 InMounting Bracket,Adjustable 17 to 26 In
    • Item # 2KXB1
    • Mfr. Model # TSGB24
    • Box Mounting Bracket, Adjustable, Mounts One or More 1 1/2 or 2 1/8 In Deep Boxes Between Wood or Metal...More

    Communication Mounting Bracket,2 Gang
    • CADDY
    • Communication Mounting Bracket, 2 GangCommunication Mounting Bracket,2 Gang
    • Item # 2KXD6
    • Mfr. Model # MPLS2
    • Communication Mounting Bracket, 2 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

    Box Support, 1-1/2In Deep Boxes, Yellow
    • CADDY
    • Box Support, 1-1/2In Deep Boxes, YellowBox Support, 1-1/2In Deep Boxes, Yellow
    • Item # 6PFP1
    • Mfr. Model # 766PM
    • Box Support, Adjustable Far Side, Attaches Directly To Any Hole of An Electrical Box To Help Prevent It From...More

    Wire Protection Plate,Wood & Metal Stud
    • CADDY
    • Wire Protection Plate, Wood & Metal StudWire Protection Plate,Wood & Metal Stud
    • Item # 2KXA3
    • Mfr. Model # 304B2
    • Wire Protection Plate, Press On, Protects Electrical, Datacom and Plumbing From Drywall Screws, For Use With...More

    Mouting Bracket,4 In Studs
    • CADDY
    • Mouting Bracket, 4 In StudsMouting Bracket,4 In Studs
    • Item # 2KWZ9
    • Mfr. Model # H4
    • Box Mounting Bracket, Attaches 4 or 4 11/16 In Boxes to 4 In Metal or Wood Studs, Support Leg Reduces...More

    Communication Mounting Bracket,1 Gang
    • CADDY
    • Communication Mounting Bracket, 1 GangCommunication Mounting Bracket,1 Gang
    • Item # 2KXB2
    • Mfr. Model # MP1S
    • Communication Mounting Bracket, 1 Gang, Mounts Low Voltage Class 2 Communication Outlets to the Front and...More

    Mounting Bracket,16 In Length
    • CADDY
    • Mounting Bracket, 16 In LengthMounting Bracket,16 In Length
    • Item # 2KXA7
    • Mfr. Model # RBS16
    • Box Mounting Bracket, Supports 1 1/2 or 2 1/8 In Deep Boxes, Plaster Rings or Low Voltage Mounting Devices...More

    Fixture Mount Stabilizer Clip, Steel
    • CADDY
    • Fixture Mount Stabilizer Clip, SteelFixture Mount Stabilizer Clip, Steel
    • Item # 6PFP4
    • Mfr. Model # FMSBC1
    • Stabilizer Clip, Fixture Mount, Secures And Levels Ceiling Tiles That Have Lifted During The Installation Of...More

    Support Bracket,Adjustable,Clip On
    • CADDY
    • Support Bracket, Adjustable, Clip OnSupport Bracket,Adjustable,Clip On
    • Item # 2KXA5
    • Mfr. Model # 766A
    • Box Support Bracket, Adjustable, Clip On, Provides Far Side Support for 4 and 4 11/16 In Boxes to 2 1/2, 3...More

    Box Support, 2-1/8In Deep Boxes, Blue
    • CADDY
    • Box Support, 2-1/8In Deep Boxes, BlueBox Support, 2-1/8In Deep Boxes, Blue
    • Item # 6PFP2
    • Mfr. Model # 766PMD
    • Box Support, Adjustable Far Side, Attaches Directly To Any Hole Of An Electrical Box To Help Prevent It From...More

    Communication Mounting Bracket,2 Gang
    Mounting Hanger,2 1/2,3 1/2 & 4 In Studs
    • CADDY
    • Mounting Hanger, 2 1/2,3 1/2 & 4 In StudsMounting Hanger,2 1/2,3 1/2 & 4 In Studs
    • Item # 2KXA2
    • Mfr. Model # MEB1
    • Box Mounting Hanger, Mounts 4 or 4 11/16 In and 1 1/2 or 2 1/8 In Deep Boxes to 2 1/2, 3 1/2 or 4 In Studs,...More

    Mounting Bracket,24 In Length
    • CADDY
    • Mounting Bracket, 24 In LengthMounting Bracket,24 In Length
    • Item # 2KXA8
    • Mfr. Model # RBS24
    • Box Mounting Bracket, Supports 1 1/2 or 2 1/8 In Deep Boxes, Plaster Rings or Low Voltage Mounting Devices...More

    Communication Mounting Plate, In Wall
    • CADDY
    • Communication Mounting Plate, In WallCommunication Mounting Plate, In Wall
    • Item # 6PFP6
    • Mfr. Model # MP1WWM
    • Communication Mounting Plate, Single Gang, Provides An Option For Installing Low-Voltage Cable, Phone And...More

    Telescoping Box Support, Steel
    • CADDY
    • Telescoping Box Support, SteelTelescoping Box Support, Steel
    • Item # 6PFR2
    • Mfr. Model # TSRBS1625
    • Box Support, Telescoping, Ideal For Supporting And Positioning 4" Square And 4-11/16" Electrical Boxes And...More

    Electrical Box Mounting Strap, Steel
    • CADDY
    • Electrical Box Mounting Strap, SteelElectrical Box Mounting Strap, Steel
    • Item # 6PFR0
    • Mfr. Model # TEBS1624
    • Mounting Strap, Electrical Box, Provides A Quick And Easy Method For Securing Cable Supports And Boxes...More

    Communication Mounting Bracket,2 Gang
    • CADDY
    • Communication Mounting Bracket, 2 GangCommunication Mounting Bracket,2 Gang
    • Item # 2KXD3
    • Mfr. Model # MPAL2
    • Communication Mounting Bracket, 2 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

    Support Bracket,Adjustable,Hammer On
    Electrical Box Bracket, 6In Stud Depth
    • CADDY
    • Electrical Box Bracket, 6In Stud DepthElectrical Box Bracket, 6In Stud Depth
    • Item # 6PFP9
    • Mfr. Model # TEB6XT
    • Box Bracket, Electrical, For Mounting Boxes Or Plaster Rings In Low-Voltage Applications with 6 In. Stud...More

    Electrical Box Bracket, 2-1/2 or 3-5/8In
    • CADDY
    • Electrical Box Bracket, 2-1/2 or 3-5/8InElectrical Box Bracket, 2-1/2 or 3-5/8In
    • Item # 6PFP8
    • Mfr. Model # TEB23
    • Box Bracket, Electrical, For Mounting Boxes Or Plaster Rings In Low-Voltage Applications with 2-1/2 In. or...More

    Mouting Bracket,6 In Studs
    • CADDY
    • Mouting Bracket, 6 In StudsMouting Bracket,6 In Studs
    • Item # 2KXA1
    • Mfr. Model # H6
    • Box Mounting Bracket, Attaches 4 or 4 11/16 In Boxes to 6 In Metal or Wood Studs, Support Leg Reduces...More

    Electrical Box Installation Attachment
    • CADDY
    • Electrical Box Installation AttachmentElectrical Box Installation Attachment
    • Item # 6PFR1
    • Mfr. Model # TSGLDR1
    • Installation Attachment, Electrical Box, Designed To Simplify The Installation Of Electrical Boxes And Allows...More

    Results per page: 16 | 32 | 48