Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical Boxes

122 Results Found that Include 221 Products 

Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Square Box
  • Multiple product options available

    Multiple product options available

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Raised Blank Cover, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2 5/16 Inches, Raised 1/4...More

  • RACO
  • Handy Box
  • Multiple product options available

    Multiple product options available

Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Duplex,Handy Box
  • RACO
  • Cover, Duplex, Handy Box
  • Item # 4A241
  • Mfr. Model # 864
  • Handy Box Duplex Receptacle Cover, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2 5/16 Inches

Cover,Flat Blank Sq
  • RACO
  • Cover, Flat Blank Sq
  • Item # 3LN26
  • Mfr. Model # 832
  • Flat Blank Box Cover, Material Galvanized Zinc, Length 4 11/16 Inches, Width 4 11/16 Inches

Cable Protection Plate, 2.56 In. L
  • RACO
  • Cable Protection Plate, 2.56 In. L
  • Item # 2DCN4
  • Mfr. Model # 2709
  • Cable Protection PlateLength (In.) 2.56, Width (In.) 1.5, Depth (In.) 0.0625Material of Construction...More

  • RACO
  • Switch Box
  • Multiple product options available

    Multiple product options available

Cover,Toggle,Handy Box
  • RACO
  • Cover, Toggle, Handy Box
  • Item # 4A242
  • Mfr. Model # 865
  • Handy Box Toggle Switch Cover, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2 5/16 Inches, Raised...More

Cover,4x4,Toggle Switch
  • RACO
  • Cover, 4x4, Toggle Switch
  • Item # 5AA23
  • Mfr. Model # 800C
  • Square Box Cover, Surface, Toggle Switch, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, Blank
  • Item # 5A049
  • Mfr. Model # 722
  • Flat Blank Octagon Box Cover, Material Galvanized Zinc, Length 4 Inches, Width 4 Inches

Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Cover,4x4,GFCI Receptacle
  • RACO
  • Cover, 4x4, GFCI Receptacle
  • Item # 5AA26
  • Mfr. Model # 808C
  • Square Box Cover, Surface, GFCI Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,20 A Receptacle 1.594 In Dia
  • RACO
  • Cover, 4x4,20 A Receptacle 1.594 In Dia
  • Item # 5AA29
  • Mfr. Model # 812C
  • Square Box Cover, Surface, 20 A Receptacle 1.62 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity 6.50...More

Grounding Pigtail,8 In
  • RACO
  • Grounding Pigtail, 8 In
  • Item # 2DCL9
  • Mfr. Model # 996
  • Grounding Pigtail, For Grounding #12 AWG Wire, Length 8 In, Material of Construction Copper, Standards UL,...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 In
  • Item # 5A047
  • Mfr. Model # 125
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 5,...More

Extension Ring,Square
  • RACO
  • Extension Ring, Square
  • Item # 6XC71
  • Mfr. Model # 201
  • Square Box Extension Ring, Capacity 22.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Cover,4x4,Receptacle 1.406 In Dia
  • RACO
  • Cover, 4x4, Receptacle 1.406 In Dia
  • Item # 5AA24
  • Mfr. Model # 801C
  • Square Box Cover, Surface, Receptacle 1.406 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity 6.50...More

  • RACO
  • Electrical Box
  • Multiple product options available

    Multiple product options available

Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,4x4,30 A Receptacle 1.719 In Dia
  • RACO
  • Cover, 4x4,30 A Receptacle 1.719 In Dia
  • Item # 5AA28
  • Mfr. Model # 811C
  • Square Box Cover, Surface, 30 A Locking Receptacle 1.719 In Dia, Crushed Corner Design, Raised 1/2 In,...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 In
  • Item # 5A054
  • Mfr. Model # 772
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped...More

Cover,4x4,Duplex And Toggle Switch
  • RACO
  • Cover, 4x4, Duplex And Toggle Switch
  • Item # 5AA32
  • Mfr. Model # 906C
  • Square Box Cover, Surface, Duplex And Toggle Switch, Crushed Corner Design, Raised 1/2 In, Capacity 6.50...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 In
  • Item # 1XC32
  • Mfr. Model # 768
  • Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 4.50 Cubic Inches, Center Blanked, with Tapped...More

Cover,4x4,Receptacle 2.141 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.141 In Dia
  • Item # 5AA27
  • Mfr. Model # 810C
  • Square Box Cover, Surface, 30 To 50 A Receptacle 2.141 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Plaster Ring,4 X 4 In
  • RACO
  • Plaster Ring, 4 X 4 In
  • Item # 1XC33
  • Mfr. Model # 778
  • Double Gang Box Plaster Ring, Keyed For Plaster, Capacity 6.30 Cubic Inches, Center Blanked, with Tapped...More

Cover,4x4,2 Toggle Switches
  • RACO
  • Cover, 4x4,2 Toggle Switches
  • Item # 5AA25
  • Mfr. Model # 803C
  • Square Box Cover, Surface, 2 Toggle Switches, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Grounding Pigtail,8 In,Spade Terminal
  • RACO
  • Grounding Pigtail, 8 In, Spade Terminal
  • Item # 2DCN1
  • Mfr. Model # 993
  • Grounding Pigtail, Stranded, Spade Terminal to Screw, For Grounding #12 AWG Wire, Length 8 In, Material of...More

Square Box Cover,4 In,Two GFCI
  • RACO
  • Square Box Cover, 4 In, Two GFCI
  • Item # 2DDC7
  • Mfr. Model # 809C
  • Square Box Cover, Capacity 6.50 Cu-In, Length 4 In, Width 4 In, Depth 0.56 In, Raised 1/2 In, Box Type 4 In...More

Results per page: 16 | 32 | 48