Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Ratings

Electrical Boxes

34 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • CANTEX
  • CoverCover
  • Multiple product options available

    Multiple product options available

FSE Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSE Box, 1Gang, .75 In Hub, PVCFSE Box,1Gang,.75 In Hub,PVC
  • Item # 4FYW2
  • Mfr. Model # 5133364
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Material...More

FSE Box,2Gang,.5 In Hub,PVC
  • CANTEX
  • FSE Box, 2Gang, .5 In Hub, PVCFSE Box,2Gang,.5 In Hub,PVC
  • Item # 4FYW4
  • Mfr. Model # 5133380
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 1, Material...More

Junction Box,Conduit Junction,PVC
  • CANTEX
  • Junction Box, Conduit Junction, PVCJunction Box,Conduit Junction,PVC
  • Item # 4FYY7
  • Mfr. Model # 5133690
  • Junction Box, Box Type 4 In Round, Hub 3/4 In., Number of Hubs 4, Material of Construction PVC, Rated...More

Floor Box Cover,Duplex,Bronze,PVC
Cover,Round 4 In,Blank,PVC
  • CANTEX
  • Cover, Round 4 In, Blank, PVCCover,Round 4 In,Blank,PVC
  • Item # 4FZD7
  • Mfr. Model # EZYKLR
  • Cover, Round, 4 In, For Use With PVC Boxes, Length 0.102 In., Width 4 In., Depth 4 In., Box Type Round, Color...More

FSCC Box,2Gang,.75 In Hub,PVC
  • CANTEX
  • FSCC Box, 2Gang, .75 In Hub, PVCFSCC Box,2Gang,.75 In Hub,PVC
  • Item # 4FYY5
  • Mfr. Model # 5133401
  • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 3, Hub...More

FSC Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSC Box, 1Gang, .75 In Hub, PVCFSC Box,1Gang,.75 In Hub,PVC
  • Item # 4FYW8
  • Mfr. Model # 5133464
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub...More

FSE Box,2Gang,.75 In Hub,PVC
  • CANTEX
  • FSE Box, 2Gang, .75 In Hub, PVCFSE Box,2Gang,.75 In Hub,PVC
  • Item # 4FYW5
  • Mfr. Model # 5133381
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 1, Material...More

FSS Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSS Box, 1Gang, .75 In Hub, PVCFSS Box,1Gang,.75 In Hub,PVC
  • Item # 4FYX5
  • Mfr. Model # 5133542
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub...More

Cover,Square 4 In,Blank,PVC
  • CANTEX
  • Cover, Square 4 In, Blank, PVCCover,Square 4 In,Blank,PVC
  • Item # 4FZD8
  • Mfr. Model # EZXKLR
  • Cover, Square, 4 In, For Use With PVC Boxes, Length 0.108 In., Width 4 In., Depth 4 In., Box Type Square,...More

FSE Box,1Gang,1 In Hub,PVC
  • CANTEX
  • FSE Box, 1Gang, 1 In Hub, PVCFSE Box,1Gang,1 In Hub,PVC
  • Item # 4FYW3
  • Mfr. Model # 5133365
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1 In., Number of Hubs 1, Material of...More

FSE Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSE Box, 1Gang, .5 In Hub, PVCFSE Box,1Gang,.5 In Hub,PVC
  • Item # 4FYW1
  • Mfr. Model # 5133363
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 1, Material...More

FSC Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSC Box, 1Gang, .5 In Hub, PVCFSC Box,1Gang,.5 In Hub,PVC
  • Item # 4FYW7
  • Mfr. Model # 5133463
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 2, Hub...More

FSS Box,2Gang,.75 In Hub,PVC
  • CANTEX
  • FSS Box, 2Gang, .75 In Hub, PVCFSS Box,2Gang,.75 In Hub,PVC
  • Item # 4FYX8
  • Mfr. Model # 5133391
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 2, Hub...More

Floor Box Base,Round,PVC
  • CANTEX
  • Floor Box Base, Round, PVCFloor Box Base,Round,PVC
  • Item # 4FYV6
  • Mfr. Model # 5133760
  • Floor Box Base, Round, Material of Construction PVC, Opening 4.563 In., Conduit Size (4) 3/4 In Hubs or (4)...More

FSCC Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSCC Box, 1Gang, .5 In Hub, PVCFSCC Box,1Gang,.5 In Hub,PVC
  • Item # 4FYY1
  • Mfr. Model # 5133544
  • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 3, Hub...More

FSCC Box,2Gang,.5 In Hub,PVC
  • CANTEX
  • FSCC Box, 2Gang, .5 In Hub, PVCFSCC Box,2Gang,.5 In Hub,PVC
  • Item # 4FYY4
  • Mfr. Model # 5133400
  • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 3, Hub...More

Plaster Ring,1 Gang,1/2 In Riser,PVC
  • CANTEX
  • Plaster Ring, 1 Gang, 1/2 In Riser, PVCPlaster Ring,1 Gang,1/2 In Riser,PVC
  • Item # 4FZD9
  • Mfr. Model # EZ03SXAR
  • Plaster Ring, For Use With PVC Boxes, Length 0.596 In., Width 2.186 In., Depth 3.59 In., Raised 1/2 In., Box...More

FSS Box,1Gang,.5 In Hub,PVC
  • CANTEX
  • FSS Box, 1Gang, .5 In Hub, PVCFSS Box,1Gang,.5 In Hub,PVC
  • Item # 4FYX4
  • Mfr. Model # 5133540
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1/2 In., Number of Hubs 2, Hub...More

FSCC Box,1Gang,.75 In Hub,PVC
  • CANTEX
  • FSCC Box, 1Gang, .75 In Hub, PVCFSCC Box,1Gang,.75 In Hub,PVC
  • Item # 4FYY2
  • Mfr. Model # 5133545
  • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 3/4 In., Number of Hubs 3, Hub...More

FSC Box,2Gang,.5 In Hub,PVC
  • CANTEX
  • FSC Box, 2Gang, .5 In Hub, PVCFSC Box,2Gang,.5 In Hub,PVC
  • Item # 4FYX1
  • Mfr. Model # 5133370
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 2, Hub...More

FSS Box,2Gang,1 In Hub,PVC
  • CANTEX
  • FSS Box, 2Gang, 1 In Hub, PVCFSS Box,2Gang,1 In Hub,PVC
  • Item # 4FYX9
  • Mfr. Model # 5133392
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 2, Hub...More

FSCC Box,2Gang,1 In Hub,PVC
  • CANTEX
  • FSCC Box, 2Gang, 1 In Hub, PVCFSCC Box,2Gang,1 In Hub,PVC
  • Item # 4FYY6
  • Mfr. Model # 5133402
  • FSCC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 3, Hub...More

FSC Box,2Gang,1 In Hub,PVC
  • CANTEX
  • FSC Box, 2Gang, 1 In Hub, PVCFSC Box,2Gang,1 In Hub,PVC
  • Item # 4FYX3
  • Mfr. Model # 5133372
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 2, Hub...More

FSC Box,1Gang,1 In Hub,PVC
  • CANTEX
  • FSC Box, 1Gang, 1 In Hub, PVCFSC Box,1Gang,1 In Hub,PVC
  • Item # 4FYW9
  • Mfr. Model # 5133465
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1 In., Number of Hubs 2, Hub...More

FSC Box,2Gang,.75 In Hub,PVC
  • CANTEX
  • FSC Box, 2Gang, .75 In Hub, PVCFSC Box,2Gang,.75 In Hub,PVC
  • Item # 4FYX2
  • Mfr. Model # 5133371
  • FSC Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 3/4 In., Number of Hubs 2, Hub...More

FSE Box,2Gang,1 In Hub,PVC
  • CANTEX
  • FSE Box, 2Gang, 1 In Hub, PVCFSE Box,2Gang,1 In Hub,PVC
  • Item # 4FYW6
  • Mfr. Model # 5133382
  • FSE Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1 In., Number of Hubs 1, Material of...More

FSS Box,2Gang,.5 In Hub,PVC
  • CANTEX
  • FSS Box, 2Gang, .5 In Hub, PVCFSS Box,2Gang,.5 In Hub,PVC
  • Item # 4FYX7
  • Mfr. Model # 5133390
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 2, Hub 1/2 In., Number of Hubs 2, Hub...More

FSS Box,1Gang,1 In Hub,PVC
  • CANTEX
  • FSS Box, 1Gang, 1 In Hub, PVCFSS Box,1Gang,1 In Hub,PVC
  • Item # 4FYX6
  • Mfr. Model # 5133543
  • FSS Box, Box Type Switch/Outlet Surface Mounted, Number of Gangs 1, Hub 1 In., Number of Hubs 2, Hub...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More