Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electrical Boxes

29 Results Found that Include 34 Products

Results per page: 16 | 32 | 48
    Floor Box Cover And Carpet Plate,Brown
    Cast Device Box,FS,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FS, 1Gang, 3/4 Hub, M IronCast Device Box,FS,1Gang,3/4 Hub,M Iron
    • Item # 10L107
    • Mfr. Model # FS-1-75L
    • Cast Device Box, FS, Shallow Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.)...More

    Adapter Frame,Ground Lug,Rectangular
    • HUBBELL WIRING DEVICE-KELLEMS
    • Adapter Frame, Ground Lug, RectangularAdapter Frame,Ground Lug,Rectangular
    • Item # 2EMR1
    • Mfr. Model # S5017G
    • Adapter Frame With Ground Lug, Rectangular, For Use With Metal Covers and Flanges in Carpet and Tile...More

    Weatherproof Cover,Horizontal,Yellow
    • HUBBELL WIRING DEVICE-KELLEMS
    • Weatherproof Cover, Horizontal, YellowCover Plate
    • Item # 5RWE4
    • Mfr. Model # 3056H
    • Weatherproof Cover, Mounting Box Portable Outlet Box, For Use With Duplex Receptacle, Mounting Orientation...More

    Weatherproof Cover,Self Closing,Aluminum
    • BELL
    • Weatherproof Cover, Self Closing, AluminumDevice Mounted Weatherproof Cover
    • Item # 4LV84
    • Mfr. Model # 5045-0
    • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With (2) GFCI Receptacles, Mounting...More

    Cast Device Box,FDC,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FDC, 1Gang, 1/2 Hub, M IronCast Device Box,FDC,1Gang,1/2 Hub,M Iron
    • Item # 10L080
    • Mfr. Model # FDC-1-50
    • Cast Device Box, FDC, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.)...More

    Cast Device Box,FD,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FD, 1Gang, 3/4 Hub, M IronCast Device Box,FD,1Gang,3/4 Hub,M Iron
    • Item # 10L071
    • Mfr. Model # FD-1-75
    • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.56,...More

    Box,Cast Device,2 Gang
    • KILLARK
    • Box, Cast Device, 2 GangBox,Cast Device,2 Gang
    • Item # 2MY67
    • Mfr. Model # 2FSC-2
    • Cast Device Box, Shallow Feed Thru, Number of Gangs 2, Hub 3/4 In, FS Body Type, Capacity 32 Cu-In, For Use...More

    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA20
    • Mfr. Model # FDC-2M
    • Cast Device Box, Deep Feed Thru, Number of Gangs 1, Hub 3/4 In, FD Body Type, Capacity 28 Cu-In, For Use With...More

    Cast Device Box,FSLA,1Gang,1/2Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSLA, 1Gang, 1/2Hub, M IronCast Device Box,FSLA,1Gang,1/2Hub,M Iron
    • Item # 10H416
    • Mfr. Model # FSLA-1-50
    • Cast Device Box, FSLA, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Cast Device Box,FSC,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSC, 1Gang, 3/4 Hub, M IronCast Device Box,FSC,1Gang,3/4 Hub,M Iron
    • Item # 10L124
    • Mfr. Model # FSC-1-75
    • Cast Device Box, FSC, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Box,Cast Device,1 Gang
    • KILLARK
    • Box, Cast Device, 1 GangBox,Cast Device,1 Gang
    • Item # 2NA19
    • Mfr. Model # FDC-1M
    • Cast Device Box, Deep Feed Thru, Number of Gangs 1, Hub 1/2 In, FD Body Type, Bracket Type Lugs, Capacity 28...More

    Weatherproof Cover,Horizontal,Yellow
    • LEVITON
    • Weatherproof Cover, Horizontal, YellowCover Plate
    • Item # 6PFT7
    • Mfr. Model # 3061-Y
    • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With GFCI Receptacle, Mounting...More

    Weatherproof Cover,Vertical,Self Closing
    • LEVITON
    • Weatherproof Cover, Vertical, Self ClosingFlip Lid
    • Item # 5DLU7
    • Mfr. Model # 7788-CR
    • Weatherproof Cover, Mounting Box FS or FD Weatherproof Boxes, For Use With 50A Locking Receptacles, Mounting...More

    Device Box,3/4In Hub,18Cu-In,2 Hubs
    • KILLARK
    • Device Box, 3/4In Hub, 18Cu-In, 2 HubsDevice Box,3/4In Hub,18Cu-In,2 Hubs
    • Item # 4TZT9
    • Mfr. Model # FSC-2
    • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides,...More

    Device Box,3/4In Hub,18Cu-In
    • KILLARK
    • Device Box, 3/4In Hub, 18Cu-InDevice Box,3/4In Hub,18Cu-In
    • Item # 4TZT6
    • Mfr. Model # FS-2
    • Device Box, Number of Gangs 1, Hub 3/4 In., Number of Hubs 1, Capacity 18.0 Cu.-In., Material of...More

    Fan and Fixture Support, 35/50 Lbs,PK2
    Spring Cover Replacement Kit
    • APPLETON ELECTRIC
    • Spring Cover Replacement KitSpring Cover Replacement Kit
    • Item # 11Y449
    • Mfr. Model # ULSCA
    • Spring Cover Replacement Kit, Material Copperfree Aluminum, Finish Triple Coat Epoxy Coating, Standards UL...More

    Floor Plate Plug,Accessory,1.25 in.
    • STEEL CITY
    • Floor Plate Plug, Accessory, 1.25 in.Floor Plate Plug,Accessory,1.25 in.
    • Item # 30EC77
    • Mfr. Model # 693-SC
    • Floor Plate Plug, Accessory, Length (in.) 1.25, Conduit Size (in.) 1-1/4, Material of Construction Brass, For...More

    Rectangular Floor Box Activation Kit
    • CARLON
    • Rectangular Floor Box Activation KitRectangular Floor Box Activation Kit
    • Item # 30EC68
    • Mfr. Model # E976AK2
    • Rectangular Floor Box Activation Kit, Multi-Gang, Rectangular Floor Box Kit, Power/Data/Communications,...More

    Device Box,1In Hub,18Cu-In,2 Hubs
    • KILLARK
    • Device Box, 1In Hub, 18Cu-In, 2 HubsDevice Box,1In Hub,18Cu-In,2 Hubs
    • Item # 4TZU1
    • Mfr. Model # FSC-3
    • Device Box, Number of Gangs 1, Hub 1 In., Number of Hubs 2, Hub Location 1 Each on Opposing Sides, Capacity...More

    Cast Device Box,FD,1Gang,1 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FD, 1Gang, 1 Hub, M IronCast Device Box,FD,1Gang,1 Hub,M Iron
    • Item # 10L066
    • Mfr. Model # FD-1-100
    • Cast Device Box, FD, Deep Box Type, Capacity (Cu.-In.) 25.0, Color Gray, Depth (In.) 2.69, Length (In.) 4.56,...More

    Cast Device Box,FSCC,1Gang,1/2 Hub,M Irn
    • APPLETON ELECTRIC
    • Cast Device Box, FSCC, 1Gang, 1/2 Hub, M IrnCast Device Box,FSCC,1Gang,1/2 Hub,M Irn
    • Item # 10L135
    • Mfr. Model # FSCC-1-50
    • Cast Device Box, FSCC, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Cast Device Box,FSC,1Gang,3/4 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSC, 1Gang, 3/4 Hub, M IronCast Device Box,FSC,1Gang,3/4 Hub,M Iron
    • Item # 10L125
    • Mfr. Model # FSC-1-75L
    • Cast Device Box, FSC, Shallow Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.)...More

    Cast Device Box,FSC,1Gang,1/2 Hub,M Iron
    • APPLETON ELECTRIC
    • Cast Device Box, FSC, 1Gang, 1/2 Hub, M IronCast Device Box,FSC,1Gang,1/2 Hub,M Iron
    • Item # 10L123
    • Mfr. Model # FSC-1-50L
    • Cast Device Box, FSC, Shallow Box Type, Bracket Type Lugs, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.)...More

    Cast Device Box,FSCT,1Gang,1/2 Hub,M Irn
    • APPLETON ELECTRIC
    • Cast Device Box, FSCT, 1Gang, 1/2 Hub, M IrnCast Device Box,FSCT,1Gang,1/2 Hub,M Irn
    • Item # 10L140
    • Mfr. Model # FSCT-1-50
    • Cast Device Box, FSCT, Shallow Box Type, Capacity (Cu.-In.) 18.0, Color Gray, Depth (In.) 2.00, Length (In.)...More

    Results per page: 16 | 32 | 48