Skip Content

Filter Results By

Item
Box Type
Number of Gangs
Material
Nominal Width
Capacity
Nominal Depth
Nominal Length
Brand
Price
Shop By
Ratings

Electrical Boxes

17 Results Found that Include 162 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • Square Boxes Square Boxes
  • Multiple product options available

    Use with lighting fixtures, switches, receptacles, and in other applications where multiple conductor runs are split into two or more directions.

    Multiple product options available

  • Handy Boxes Handy Boxes
  • Multiple product options available

    Ideal for exposed work applications; use for convenience outlets, switch boxes, or small junction boxes.

    Multiple product options available

  • Switch Boxes Switch Boxes
  • Multiple product options available

    Use to house wiring devices such as switches or receptacles. Available in both gangable and nongangable styles.

    Multiple product options available

  • Surface Mount Boxes Surface Mount Boxes
  • Multiple product options available

    Surface-mount boxes allow multiple conduits to be connected and wire splices made within.

    Multiple product options available

  • Cable Boxes Cable Boxes
  • Multiple product options available

    Use in branch circuit wiring to splice wires and accommodate wiring devices such as switches and receptacles.

    Multiple product options available

  • Octagon Boxes Octagon Boxes
  • Multiple product options available

    Octagon boxes can be used in the installation of a ceiling or wall lighting fixture, or as a junction box.

    Multiple product options available

Extension Ring,Box
  • Extension Ring, Box Extension Ring,Box
  • Extension Ring, Box Type Handy, Number of Gangs 1, Capacity 13 cu. in., Material Galvanized Zinc, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 8, Nominal Depth 1-7/8 In., Nominal Length 4 In., Nominal Width 1-3/4 In., Color Silver

  • Item # 6XC58
  • Mfr. Model # 665
  • Extension Ring, Box Type Handy, Number of Gangs 1, Capacity 13 cu. in., Material Galvanized Zinc, Number of...More

  • Gang Boxes Gang Boxes
  • Multiple product options available

    Use a gang box where a number of wiring devices are to be centrally located.

    Multiple product options available

  • Masonry Boxes Masonry Boxes
  • Multiple product options available

    Rugged boxes are designed to accommodate the mounting of switches or other devices in a masonry wall.

    Multiple product options available

  • Data Boxes Data Boxes
  • Multiple product options available

    These square boxes can be used for a wide variety of applications where larger-sized conductors or wiring devices are needed and additional volume is required.

    Multiple product options available

  • Furniture Mount Boxes Furniture Mount Boxes
  • Multiple product options available

    Boxes support power, data, voice, and multimedia applications. You can plug in right at the desktop level—no need to crawl under the table to access outlets.

    Multiple product options available

Electrical Box,Outlet,Adjustable,1 Gang
  • Electrical Box, Outlet, Adjustable, 1 Gang Electrical Box,Outlet,Adjustable,1 Gang
  • Electrical Box, Box Type Outlet, Number of Gangs 1, Capacity 21.5 cu. in., Material Pre-Galvanized Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Nominal Depth 2 In., Nominal Length 3-3/4 In., Nominal Width 3-1/2 In., Color Silver, Standards UL, CSA

  • Item # 6XXE4
  • Mfr. Model # FAS423
  • Electrical Box, Box Type Outlet, Number of Gangs 1, Capacity 21.5 cu. in., Material Pre-Galvanized Steel,...More

  • Octagon Ceiling Pan Boxes Octagon Ceiling Pan Boxes
  • Multiple product options available

    These premounted boxes can be adjusted on their brackets in either direction. Mounting screws and stabilizer clips are included, and open knockouts allow quick installation.

    Multiple product options available

Electrical Box,Undercabinet,30 cu. in.
  • Electrical Box, Undercabinet, 30 cu. in. Electrical Box,Undercabinet,30 cu. in.
  • Electrical Box, Box Type Undercabinet, Number of Gangs 1, Capacity 30.0 cu. in., Material Stainless Steel, Number of 1/2 In. Back Knockouts 0, Number of 1/2 In. Side Knockouts 0, Nominal Depth 2 In., Nominal Length 5-1/2 In., Nominal Width 3-3/8 In., Color Silver, Standards UL,CSA

  • Item # 3EAD3
  • Mfr. Model # RU200SS
  • Electrical Box, Box Type Undercabinet, Number of Gangs 1, Capacity 30.0 cu. in., Material Stainless Steel,...More

Results per page:  16 | 32 | 48

Grainger carries a junction box selection to help you meet a wide range of different electrical wiring needs. Choose from a variety of sizes and shapes, box depths that range from 1/2" to 4" deep and accommodations for one to six gangs. When you're working on electrical wiring and need an electrical box, come to Grainger for quality and durability.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More