Skip Content

Filter Results By

Item
  • View MoreView Less
Box Type
  • View MoreView Less
Number of Gangs
Material of Construction
  • View MoreView Less
Depth (In.)
  • View MoreView Less
Height (In.)
  • View MoreView Less
Length (In.)
  • View MoreView Less
Width (In.)
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electrical Boxes

49 Results Found that Include 179 Products

Results per page: 16 | 32 | 48
  • RACO
  • Handy BoxHandy Box
  • Multiple product options available

    Multiple product options available

Extension Ring,Square
  • RACO
  • Extension Ring, SquareExtension Ring,Square
  • Item # 6XC71
  • Mfr. Model # 201
  • Square Box Extension Ring, Capacity 22.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 5A047
  • Mfr. Model # 125
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 5,...More

Conduit Box,UL,3-1/2 in.Lx2in.Wx3in.H
  • RACO
  • Conduit Box, UL, 3-1/2 in.Lx2in.Wx3in.HConduit Box,UL,3-1/2 in.Lx2in.Wx3in.H
  • Item # 29AH22
  • Mfr. Model # 591
  • Conduit Box, Box Type Switch, Gangable, For Conduit, Number of Gangs 1, Capacity (Cu.-In.) 18.0, Material of...More

Steel Electrical Box,Switch,1 Gang
Box,Masonry,2 Gang
  • RACO
  • Box, Masonry, 2 GangBox,Masonry,2 Gang
  • Item # 3KF70
  • Mfr. Model # 696
  • Masonry Double Gang Box, Capacity 45 Cubic Inches, Non Gangable, Material Galvanized Zinc, 4 Inch Back...More

Electrical Box,Ext Ring,29.5 Cu-In
  • RACO
  • Electrical Box, Ext Ring, 29.5 Cu-InElectrical Box,Ext Ring,29.5 Cu-In
  • Item # 2DDC2
  • Mfr. Model # 250
  • Electrical Box Extension Ring, Square with Welded Corner Edges, Capacity 29.5 Cu-In, Material of Construction...More

FDCD Device Box,2 Hub,2.67x5.98x4.66in
  • CALBRITE
  • FDCD Device Box, 2 Hub, 2.67x5.98x4.66inFDCD Device Box,2 Hub,2.67x5.98x4.66in
  • Item # 38AX93
  • Mfr. Model # S60700FDCD
  • FDCD Device Box, Box Type Switch/Receptacle, Number of Gangs 2, Hub (In.) 3/4, Capacity (Cu.-In.) 45.0,...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 5A048
  • Mfr. Model # 146
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 1,...More

Extension Ring,Octagon
  • RACO
  • Extension Ring, OctagonExtension Ring,Octagon
  • Item # 6XC81
  • Mfr. Model # 128
  • Octagon Extension Ring, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Side...More

Box,Round,4 X 4 In
  • RACO
  • Box, Round, 4 X 4 InBox,Round,4 X 4 In
  • Item # 6XC54
  • Mfr. Model # 296-1
  • Round Box w/ Grounding Screw and Cover Plate, For Ceiling Support, Capacity 15.5 Cubic Inches, Box Drawn with...More

Fixture Hanger,For T-Bar Ceilings,24In
  • B-LINE by Eaton
  • Fixture Hanger, For T-Bar Ceilings, 24InFixture Hanger,For T-Bar Ceilings,24In
  • Item # 4RHH7
  • Mfr. Model # BA50F
  • Fan/Fixture Hanger, Positions and Secures Fans and Fixtures to Suspended Ceilings, For Use With T-Bar...More

Box,Plastic,Round
  • RACO
  • Box, Plastic, RoundBox,Plastic,Round
  • Item # 6XC62
  • Mfr. Model # 7824RAC
  • Thermoplastic Round Pancake Box, Capacity 20 Cubic Inches, Ceiling Box With Captive Nails, Diameter 4 Inches,...More

Box,Plastic,Round
  • RACO
  • Box, Plastic, RoundBox,Plastic,Round
  • Item # 3KF29
  • Mfr. Model # 7120
  • Thermoplastic Round Pancake Box, Supports Ceiling Fan up to 35 Pounds, Capacity 12.5 Cubic Inches, Ceiling...More

Undercabinet Box, Fits GFCI or JLOAD
  • HOMESELECT
  • Undercabinet Box, Fits GFCI or JLOADUndercabinet Box, Fits GFCI or JLOAD
  • Item # 3EAD3
  • Mfr. Model # RU200SS
  • Undercabinet Box, Material of Construction Stainless Steel, Length 5.57 In., Width 3.4 In., Depth 1.95 In.,...More

Box,Octagon,4 X 4 In
  • RACO
  • Box, Octagon, 4 X 4 InBox,Octagon,4 X 4 In
  • Item # 6XC80
  • Mfr. Model # 164
  • Octagon Box, Capacity 15.5 Cubic Inches, Box Drawn with Rounded Edges, Number of 1/2 Inch Back Knockouts 1,...More

Outlet Box,Adjustable,1 Gang,Silver
  • ARLINGTON
  • Outlet Box, Adjustable, 1 Gang, SilverOutlet Box,Adjustable,1 Gang,Silver
  • Item # 6XXE4
  • Mfr. Model # FAS423
  • Outlet Box, Adjustable, Adjustable For Wall Thicknesses Up To 1-1/2 In.. Use When The Final Wall Thickness Is...More

FDCD Device Box,2 Hub,2.67x6.3x4.67in
  • CALBRITE
  • FDCD Device Box, 2 Hub, 2.67x6.3x4.67inFDCD Device Box,2 Hub,2.67x6.3x4.67in
  • Item # 38AY02
  • Mfr. Model # S61000FDCD
  • FDCD Device Box, Box Type Switch/Receptacle, Number of Gangs 2, Hub (In.) 1, Capacity (Cu.-In.) 45.0,...More

Results per page: 16 | 32 | 48

Grainger carries a junction box selection to help you meet a wide range of different electrical wiring needs. Choose from a variety of sizes and shapes, box depths that range from 1/2" to 4" deep and accommodations for one to six gangs. When you're working on electrical wiring and need an electrical box, come to Grainger for quality and durability.