Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Characteristics
Box Type
Cover Type
Brand
Price
Shop By

Electrical Box Covers

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 5A053
  • Mfr. Model # 752
  • Blank Cover, Flat, Blank, Length (In.) 4-3/50, Width (In.) 4-3/50, Box Type 4, Material of Construction...More

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 3KF48
  • Mfr. Model # 861
  • Handy Box Raised Blank Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex ReceptaclesCover,4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Duplex,Handy Box
Cover,Flat Blank Sq
Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex ReceptacleCover,4x4,Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,Receptacle 2.141 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.141 In DiaCover,4x4,Receptacle 2.141 In Dia
  • Item # 5AA27
  • Mfr. Model # 810C
  • Square Box Cover, Surface, 30 To 50 A Receptacle 2.141 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Cover, Raised Blank, Utility, Capacity (Cu.-In.) -, Length (In.) 4-3/16, Width (In.) 2-5/16, Depth...More

Cover,4x4,Receptacle 1.406 In Dia
Cover,4x4,Toggle Switch
  • RACO
  • Cover, 4x4, Toggle SwitchCover,4x4,Toggle Switch
  • Item # 5AA23
  • Mfr. Model # 800C
  • Square Box Cover, Characteristics Toggle Switch, Capacity (Cu.-In.) 6.50, Length (In.) 4, Width (In.) 4,...More

Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Cover,4x4,2 Toggle Switches
  • RACO
  • Cover, 4x4,2 Toggle SwitchesCover,4x4,2 Toggle Switches
  • Item # 5AA25
  • Mfr. Model # 803C
  • Square Box Cover, Surface, 2 Toggle Switches, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Ceiling Pan Cover,3 1/2 In,Round & Flat
Cover,Octagon,Duplex
Cover,4x4,Duplex And Toggle Switch
Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, BlankCover,Octagon,Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,Octagon,Blank
Mini Handy Box Cover,3.75 x 1.56 In
Box Cover,4 In,1 Toggle & 2 Receptacles
Cover,Square 4 In,Blank,PVC
  • CANTEX
  • Cover, Square 4 In, Blank, PVCCover,Square 4 In,Blank,PVC
  • Item # 4FZD8
  • Mfr. Model # EZXKLR
  • Cover, Square, 4 In, For Use With PVC Boxes, Length 0.108 In., Width 4 In., Depth 4 In., Box Type Square,...More

Box Cover,4 In,2 Toggle Switches
Cover,Round 4 In,Blank,PVC
  • CANTEX
  • Cover, Round 4 In, Blank, PVCCover,Round 4 In,Blank,PVC
  • Item # 4FZD7
  • Mfr. Model # EZYKLR
  • Cover, Round, 4 In, For Use With PVC Boxes, Length 0.102 In., Width 4 In., Depth 4 In., Box Type Round, Color...More

Square Box Cover,4 In,Two GFCI
  • RACO
  • Square Box Cover, 4 In, Two GFCISquare Box Cover,4 In,Two GFCI
  • Item # 2DDC7
  • Mfr. Model # 809C
  • Square Box Cover, Capacity 6.50 Cu-In, Length 4 In, Width 4 In, Depth 0.56 In, Raised 1/2 In, Box Type 4 In...More

Blank Cover,4 In,Square Plenum
  • RACO
  • Blank Cover, 4 In, Square PlenumBlank Cover,4 In,Square Plenum
  • Item # 2DDE3
  • Mfr. Model # 762
  • Blank Cover, Length 4 In, Width 4 In, Depth 0.0625 In, Box Type 4 In Square Plenum, Gasket Material PVC Foam,...More

Cover,4x4,Receptacle 2.625 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.625 In DiaCover,4x4,Receptacle 2.625 In Dia
  • Item # 5AA30
  • Mfr. Model # 813C
  • Square Box Cover, Surface, 30 To 60 A Receptacle 2.625 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Blank Cover,4 In,Red
  • RACO
  • Blank Cover, 4 In, RedBlank Cover,4 In,Red
  • Item # 2DCT2
  • Mfr. Model # 911-8
  • Blank Cover, Length 4.00 In, Width 4.00 In, Color Red, Material of Construction Galvanized Steel, Standards UL...More

Plaster Ring Cover,Flat,Single Gang
  • RACO
  • Plaster Ring Cover, Flat, Single GangPlaster Ring Cover,Flat,Single Gang
  • Item # 2DCU8
  • Mfr. Model # 701FD
  • Plaster Ring Cover, Wire Protection, With Cable Loop and Removal Tab, Length 5.25 In, Width 3 In, Depth...More

Plaster Ring Cover,Raised,Single Gang
  • RACO
  • Plaster Ring Cover, Raised, Single GangPlaster Ring Cover,Raised,Single Gang
  • Item # 2DCU6
  • Mfr. Model # 701RD
  • Plaster Ring Cover, Wire Protection, With Removal Pull, Length 5.25 In, Width 3 In, Depth 0.75 In, Raised 3/4...More

Plaster Ring Cover,Flat,2 Gang
  • RACO
  • Plaster Ring Cover, Flat, 2 GangPlaster Ring Cover,Flat,2 Gang
  • Item # 2DCU4
  • Mfr. Model # 702F
  • Plaster Ring Cover, Wire Protection, With Removal Tab, Length 4 In, Width 4 In, Depth 0.06 In, Box Type Two...More

Plaster Ring Cover,Round & Flat
  • RACO
  • Plaster Ring Cover, Round & FlatPlaster Ring Cover,Round & Flat
  • Item # 2DCU5
  • Mfr. Model # 700F
  • Plaster Ring Cover, Wire Protection, With Removal Tab and Cable Loop, Length 4 In, Width 4 In, Depth 0.06 In,...More

Plaster Ring Cover,Flat,Single Gang
  • RACO
  • Plaster Ring Cover, Flat, Single GangPlaster Ring Cover,Flat,Single Gang
  • Item # 2DCU3
  • Mfr. Model # 701F
  • Plaster Ring Cover, Wire Protection, With Removal Tab, Length 5.25 In, Width 3 In, Depth 0.0625 In, Box Type...More

Plaster Ring Cover,Non-Gang Masonry Box
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More