Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Type
  • View MoreView Less
Characteristics
  • View MoreView Less
Box Type
  • View MoreView Less
Cover Type
Brand
Price
  • View MoreView Less
Shop By

Electrical Box Covers

59 Results Found that Include 59 Products

Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 5A053
  • Mfr. Model # 752
  • Blank Cover, Flat, Blank, Length (In.) 4-3/50, Width (In.) 4-3/50, Box Type 4, Material of Construction...More

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Raised Blank Cover, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2 5/16 Inches, Raised 1/4...More

Cover,Duplex,Handy Box
Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex ReceptacleCover,4x4,Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex ReceptaclesCover,4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Flat Blank Sq
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Cover,Toggle,Handy Box
  • RACO
  • Cover, Toggle, Handy BoxCover,Toggle,Handy Box
  • Item # 4A242
  • Mfr. Model # 865
  • Handy Box Toggle Switch Cover, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2 5/16 Inches, Raised...More

Cover,Octagon,Blank
Cover,4x4,Toggle Switch
  • RACO
  • Cover, 4x4, Toggle SwitchCover,4x4,Toggle Switch
  • Item # 5AA23
  • Mfr. Model # 800C
  • Square Box Cover, Surface, Toggle Switch, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,GFCI Receptacle
  • RACO
  • Cover, 4x4, GFCI ReceptacleCover,4x4,GFCI Receptacle
  • Item # 5AA26
  • Mfr. Model # 808C
  • Square Box Cover, Surface, GFCI Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,Receptacle 1.406 In Dia
Cover,4x4,20 A Receptacle 1.594 In Dia
Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, BlankCover,Octagon,Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,4x4,Duplex And Toggle Switch
Cover,4x4,30 A Receptacle 1.719 In Dia
Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 3KF48
  • Mfr. Model # 861
  • Handy Box Raised Blank Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2...More

Square Box Cover,4 In,Two GFCI
  • RACO
  • Square Box Cover, 4 In, Two GFCISquare Box Cover,4 In,Two GFCI
  • Item # 2DDC7
  • Mfr. Model # 809C
  • Square Box Cover, Capacity 6.50 Cu-In, Length 4 In, Width 4 In, Depth 0.56 In, Raised 1/2 In, Box Type 4 In...More

Cover,Handy Box,Zinc
  • RACO
  • Cover, Handy Box, ZincCover,Handy Box,Zinc
  • Item # 4YF18
  • Mfr. Model # 863
  • Handy Box Cover, Receptacle 1.40 In Dia, Matches The Contours Of The Box, Raised 1/4 In, Galvanized Zinc,...More

Cover,4x4,Receptacle 2.141 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.141 In DiaCover,4x4,Receptacle 2.141 In Dia
  • Item # 5AA27
  • Mfr. Model # 810C
  • Square Box Cover, Surface, 30 To 50 A Receptacle 2.141 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Cover,4x4,2 Toggle Switches
  • RACO
  • Cover, 4x4,2 Toggle SwitchesCover,4x4,2 Toggle Switches
  • Item # 5AA25
  • Mfr. Model # 803C
  • Square Box Cover, Surface, 2 Toggle Switches, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Ceiling Pan Cover,3 1/2 In,Round & Flat
Cover,Handy Box,Zinc
Blank Cover,4 In,Square Plenum
  • RACO
  • Blank Cover, 4 In, Square PlenumBlank Cover,4 In,Square Plenum
  • Item # 2DDE3
  • Mfr. Model # 762
  • Blank Cover, Length 4 In, Width 4 In, Depth 0.0625 In, Box Type 4 In Square Plenum, Gasket Material PVC Foam,...More

Box Cover,4 In,2 Duplex Receptacles
Cover,Square,1 Outlet
  • RACO
  • Cover, Square, 1 OutletCover,Square,1 Outlet
  • Item # 3LR98
  • Mfr. Model # 887
  • Single Receptacle Box Cover, Accomodates 1.59 Inch Diameter Faced 20-30 Amp Receptacle, Capacity 10.30 Cubic...More

Cover,Square,2 Duplex
  • RACO
  • Cover, Square, 2 DuplexCover,Square,2 Duplex
  • Item # 3LT01
  • Mfr. Model # 979
  • Two Duplex Receptacle Box Cover, Capacity 10.30 Cubic Inches, Center Blanked, Material Galvanized Zinc,...More

Cover,Square,1 Outlet
  • RACO
  • Cover, Square, 1 OutletCover,Square,1 Outlet
  • Item # 3LR94
  • Mfr. Model # 878
  • Single Receptacle Box Cover, Accomodates 2.14 Inch Diameter Faced 30 to 50 Amp Receptacles, Capacity 10.30...More

Blank Cover,4 In,Red
  • RACO
  • Blank Cover, 4 In, RedBlank Cover,4 In,Red
  • Item # 2DCT2
  • Mfr. Model # 911-8
  • Blank Cover, Length 4.00 In, Width 4.00 In, Color Red, Material of Construction Galvanized Steel, Standards UL...More

Cover,Square,1 Outlet
  • RACO
  • Cover, Square, 1 OutletCover,Square,1 Outlet
  • Item # 3LR95
  • Mfr. Model # 888
  • Single Receptacle Box Cover, Accomodates 2.625 Inch Diameter Faced 30 to 60 Amp Receptacles, Capacity 10.30...More

Cover,Octagon,Duplex
Mini Handy Box Cover,3.75 x 1.56 In
Results per page: 16 | 32 | 48