Skip Content

Filter Results By

Item
Box Type
Cover Type
Number of Gangs
Material
Depth
Width
Length
Brand
Price
Shop By

Electrical Box Covers

9 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Aluminum Electrical Box Cover, Box Type: Square, Number
  • KILLARK
  • Aluminum Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 3" Width, 4-5/8 Length Aluminum Electrical Box Cover, Box Type: Square, Number of Gangs: 1, 3" Width, 4-5/8 Length
  • Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 1, Material Aluminum, Depth 1-1/8 In., Width 3 In., Length 4-5/8, -, For Use With SWB Hazardous Location Device Boxes, Characteristics -, Color -, Number of 1/2 In. Side Knockouts -, Design -, Gasket Material -, Standards UL/CSA, Hazloc Standard, Includes Mounting Screws

  • Item # 4TZT4
  • Mfr. Model # X-10
  • Electrical Box Cover, Box Type Square, Cover Type Blank, Number of Gangs 1, Material Aluminum, Depth 1-1/8...More

Steel Electrical Box Cover, Box Type: Round Ceiling Pa
Duplex Cover Plate, Box Type: Outlet, Number of Gangs&
Results per page:  16 | 32 | 48

Use an electrical box cover from Grainger to blank up an existing box or to attach an electrical device, switch or receptacle. Electrical box covers give you a quick and easy way to cover or terminate exposed electrical wire. Shop here for square box, handy box, utility box, flat blank octagon box covers and more. Whether you need just one electrical box cover or one hundred, find what you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More