Skip Content

Filter Results By

Item
Type
Characteristics
Box Type
Cover Type
Brand
Price
Shop By

Electrical Box Covers

65 Results Found that Include 65 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 5A053
  • Mfr. Model # 752
  • Blank Cover, Flat, Blank, Length (In.) 4-3/50, Width (In.) 4-3/50, Box Type 4, Material of Construction...More

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 3KF48
  • Mfr. Model # 861
  • Handy Box Raised Blank Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2...More

Cover,4x4,2 Duplex Receptacles
  • RACO
  • Cover, 4x4,2 Duplex ReceptaclesCover,4x4,2 Duplex Receptacles
  • Item # 5AA33
  • Mfr. Model # 907C
  • Square Box Cover, Surface, 2 Duplex Receptacles, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,Duplex,Handy Box
Cover,Toggle,Handy Box
  • RACO
  • Cover, Toggle, Handy BoxCover,Toggle,Handy Box
  • Item # 4A242
  • Mfr. Model # 865
  • Handy Box Toggle Switch Cover, Material Galvanized Zinc, Length 4 3/16 Inches, Width 2 5/16 Inches, Raised...More

Cover,4x4,20 A Receptacle 1.594 In Dia
Cover,Flat Blank Sq
Cover,Square,2 Duplex
  • RACO
  • Cover, Square, 2 DuplexCover,Square,2 Duplex
  • Item # 3LT01
  • Mfr. Model # 979
  • Two Duplex Receptacle Box Cover, Capacity 10.30 Cubic Inches, Center Blanked, Material Galvanized Zinc,...More

Cover,4x4,Duplex Receptacle
  • RACO
  • Cover, 4x4, Duplex ReceptacleCover,4x4,Duplex Receptacle
  • Item # 5AA31
  • Mfr. Model # 902C
  • Square Box Cover, Surface, Duplex Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,Receptacle 2.141 In Dia
  • RACO
  • Cover, 4x4, Receptacle 2.141 In DiaCover,4x4,Receptacle 2.141 In Dia
  • Item # 5AA27
  • Mfr. Model # 810C
  • Square Box Cover, Surface, 30 To 50 A Receptacle 2.141 In Dia, Crushed Corner Design, Raised 1/2 In, Capacity...More

Cover,Blank,Handy Box
  • RACO
  • Cover, Blank, Handy BoxCover,Blank,Handy Box
  • Item # 4A240
  • Mfr. Model # 860
  • Handy Box Cover, Raised Blank, Utility, Capacity (Cu.-In.) -, Length (In.) 4-3/16, Width (In.) 2-5/16, Depth...More

Cover,4x4,GFCI Receptacle
  • RACO
  • Cover, 4x4, GFCI ReceptacleCover,4x4,GFCI Receptacle
  • Item # 5AA26
  • Mfr. Model # 808C
  • Square Box Cover, Surface, GFCI Receptacle, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Cover,4x4,Receptacle 1.406 In Dia
Cover,4x4,Toggle Switch
  • RACO
  • Cover, 4x4, Toggle SwitchCover,4x4,Toggle Switch
  • Item # 5AA23
  • Mfr. Model # 800C
  • Square Box Cover, Characteristics Toggle Switch, Capacity (Cu.-In.) 6.50, Length (In.) 4, Width (In.) 4,...More

Cover,Blank,Square Box
  • RACO
  • Cover, Blank, Square BoxCover,Blank,Square Box
  • Item # 3KF44
  • Mfr. Model # 753
  • Flat Blank Square Box Cover, With 1/2 Inch Knockout in Center, Material Galvanized Zinc, Length 4 Inches,...More

Cover,4x4,2 Toggle Switches
  • RACO
  • Cover, 4x4,2 Toggle SwitchesCover,4x4,2 Toggle Switches
  • Item # 5AA25
  • Mfr. Model # 803C
  • Square Box Cover, Surface, 2 Toggle Switches, Crushed Corner Design, Raised 1/2 In, Capacity 6.50 Cu-In,...More

Ceiling Pan Cover,3 1/2 In,Round & Flat
Cover,Octagon,Duplex
F Box Cover,Single Gang,Silver,SS
  • CALBRITE
  • F Box Cover, Single Gang, Silver, SSF Box Cover,Single Gang,Silver,SS
  • Item # 36LM18
  • Mfr. Model # S607BLPLTS
  • F Box Cover, For Use With Single Gang Device Box, Length (In.) 4-9/16, Width (In.) 2-57/64, Raised (In.)...More

Cover,Handy Box,Zinc
  • RACO
  • Cover, Handy Box, ZincCover,Handy Box,Zinc
  • Item # 4YF18
  • Mfr. Model # 863
  • Handy Box Cover, Receptacle 1.40 In Dia, Matches The Contours Of The Box, Raised 1/4 In, Galvanized Zinc,...More

Cover,4x4,30 A Receptacle 1.719 In Dia
Cover,Handy Box,Zinc
Cover,4x4,Duplex And Toggle Switch
Cover,Octagon,Blank
  • RACO
  • Cover, Octagon, BlankCover,Octagon,Blank
  • Item # 6XC82
  • Mfr. Model # 724
  • Flat Blank Octagon Box Cover, With 1/2 Inch Knockout, Material Galvanized Zinc, Length 4 Inches, Width 4...More

Cover,Square Toggle Sw
  • RACO
  • Cover, Square Toggle SwCover,Square Toggle Sw
  • Item # 3LT02
  • Mfr. Model # 870RAC
  • One Toggle Switch Box Cover, Capacity 10.30 Cubic Inches, Center Blanked, Material Galvanized Zinc, Raised...More

Cover,Octagon,Blank
Mini Handy Box Cover,3.75 x 1.56 In
Box Cover,4 In,1 Toggle & 2 Receptacles
Cover,Square 4 In,Blank,PVC
  • CANTEX
  • Cover, Square 4 In, Blank, PVCCover,Square 4 In,Blank,PVC
  • Item # 4FZD8
  • Mfr. Model # EZXKLR
  • Cover, Square, 4 In, For Use With PVC Boxes, Length 0.108 In., Width 4 In., Depth 4 In., Box Type Square,...More

Cover,Square,1 Outlet
  • RACO
  • Cover, Square, 1 OutletCover,Square,1 Outlet
  • Item # 3LR94
  • Mfr. Model # 878
  • Single Receptacle Box Cover, Accomodates 2.14 Inch Diameter Faced 30 to 50 Amp Receptacles, Capacity 10.30...More

Box Cover,4 In,2 Duplex Receptacles
Box Cover,4 In,2 Toggle Switches
Results per page: 16 | 32 | 48

Use an electrical box cover from Grainger to blank up an existing box or to attach an electrical device, switch or receptacle. Electrical box covers give you a quick and easy way to cover or terminate exposed electrical wire. Shop here for square box, handy box, utility box, flat blank octagon box covers and more. Whether you need just one electrical box cover or one hundred, find what you need at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More