Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

52 Results Found that Include 52 Products 

 |  Results per page: 16 | 32 | 48

Knock Out Plug, 3/4 In, Steel

GRAINGER APPROVED VENDOR

Grainger Item # 3LN65 | Mfr. Model # 3LN65

Catalog Page # 556 (PDF)

Knock Out Plug, Conduit Size 3/4 Inch, 1 1/4 Inches, Steel Zinc Plated

Plug, Knock Out

GRAINGER APPROVED VENDOR

Grainger Item # 3LJ96 | Mfr. Model # 3LJ96

Catalog Page # 556 (PDF)

Knock Out Plug, Conduit Size (In.) 1 In., Material of Construction Steel

Knock Out Plug, 1 1/4 In, Steel

GRAINGER APPROVED VENDOR

Grainger Item # 3LJ97 | Mfr. Model # 3LJ97

Catalog Page # 556 (PDF)

Knock Out Plug, Conduit Size (In.) 1-1/4, Material of Construction Steel

Mounting Bracket, Low Voltage, 1 Gang

ARLINGTON

Grainger Item # 6XXC1 | Mfr. Model # LV1

Catalog Page # 557 (PDF)

Mounting Bracket, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 1XC33 | Mfr. Model # 778

Catalog Page # 577 (PDF)

Double Gang Box Plaster Ring, Keyed For Plaster, Capacity 6.30 Cubic Inches, Center Blanked, with Tapped...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 5A054 | Mfr. Model # 772

Catalog Page # 577 (PDF)

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 3.50 Cubic Inches, Center Blanked, with Tapped...More

Wiring Device Retainer, Silver

CADDY

Grainger Item # 2KXD1 | Mfr. Model # RLC

Catalog Page # 572 (PDF)

Wiring Device Retainer, Prevents Device From Being Pushed Back into Oversize Wall Openings, For Use With...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 1XC32 | Mfr. Model # 768

Catalog Page # 577 (PDF)

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 4.50 Cubic Inches, Center Blanked, with Tapped...More

Grounding Pigtail, 8 In

RACO

Grainger Item # 2DCL9 | Mfr. Model # 996

Catalog Page # NA

Grounding Pigtail, For Grounding #12 AWG Wire, Length 8 In, Material of Construction Copper, Standards UL,...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 3KF45 | Mfr. Model # 771

Catalog Page # 577 (PDF)

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 1.50 Cubic Inches, Center Blanked, with Tapped...More

Mounting Bracket, Low Profile, LV, 1 Gang

ARLINGTON

Grainger Item # 6XXC6 | Mfr. Model # LV1LP

Catalog Page # 557 (PDF)

Mounting Bracket, Low Profile, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 3KF36 | Mfr. Model # 773

Catalog Page # 577 (PDF)

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 5.50 Cubic Inches, Center Blanked, with Tapped...More

Mounting Bracket, 1Gang, Plastic, Orange

COOPER B-LINE

Grainger Item # 4RHJ1 | Mfr. Model # BB10P

Catalog Page # 573 (PDF)

Communication Mounting Bracket, Single Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 3KF40 | Mfr. Model # 769

Catalog Page # 577 (PDF)

Double Gang Box Plaster Ring, Keyed For Plaster, Capacity 7.30 Cubic Inches, Center Blanked, with Tapped...More

Mount Bracket, 1Gang, .25-1.25In Paneling

COOPER B-LINE

Grainger Item # 4RHH8 | Mfr. Model # BB10

Catalog Page # 573 (PDF)

Communication Mounting Bracket, Single Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4...More

Closure Plate, Round

BELL

Grainger Item # 3KF62 | Mfr. Model # 5653-1

Catalog Page # 577 (PDF)

Flat Round Closure Plate, Material Steel, Color White, Diameter 5 Inches

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 3KF39 | Mfr. Model # 779

Catalog Page # 577 (PDF)

Double Gang Box Plaster Ring, Keyed For Plaster, Capacity 9.00 Cubic Inches, Center Blanked, with Tapped...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 3KF37 | Mfr. Model # 774

Catalog Page # 577 (PDF)

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 7.50 Cubic Inches, Center Blanked, with Tapped...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 3KF38 | Mfr. Model # 775

Catalog Page # 577 (PDF)

Single Gang Box Plaster Ring, Keyed For Plaster, Capacity 9.50 Cubic Inches, Center Blanked, with Tapped...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 1XC29 | Mfr. Model # 767

Catalog Page # 577 (PDF)

Single Gang Box Ceiling Fixture Plaster Ring, Capacity 3.00 Cubic Inches, Center Blanked, with Tapped Ears,...More

Mounting Bracket, Low Voltage, 2 Gang

ARLINGTON

Grainger Item # 6XXC2 | Mfr. Model # LV2

Catalog Page # 557 (PDF)

Mounting Bracket, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of Drywall...More

Device Retainer, Drywall, Tile, Panel Walls

COOPER B-LINE

Grainger Item # 4RHJ7 | Mfr. Model # BB32

Catalog Page # 572 (PDF)

Wiring Device Retainer, Adds Rigidity to Devices in Oversize Wall Openings, For Use With Drywall, Tile and...More

Mtg Bracket, 2 1/2-3 5/8In Studs

COOPER B-LINE

Grainger Item # 4RHK2 | Mfr. Model # BB4-23

Catalog Page # 572 (PDF)

Mounting Bracket, Single Side, Provides a Secure Support for 4 In or 4-11/16 In Square Boxes, For Use With 2...More

Grounding Pigtail, 8 In, Spade Terminal

RACO

Grainger Item # 2DCN1 | Mfr. Model # 993

Catalog Page # NA

Grounding Pigtail, Stranded, Spade Terminal to Screw, For Grounding #12 AWG Wire, Length 8 In, Material of...More

Communication Mounting Bracket, 1 Gang

CADDY

Grainger Item # 2KXD2 | Mfr. Model # MP1P

Catalog Page # 573 (PDF)

Communication Mounting Bracket, 1 Gang, Provides Mounting Plate for Class 2 Low Voltage Devices in 1/4 to 1...More

Mounting Bracket, Low Profile, LV, 2 Gang

ARLINGTON

Grainger Item # 6XXC7 | Mfr. Model # LV2LP

Catalog Page # 557 (PDF)

Mounting Bracket, Low Profile, Low Voltage, Mounts Low Voltage Class 2 Communication Outlets to the Front of...More

Plaster Ring, 1 Gang, 1/2 In Riser, PVC

CANTEX

Grainger Item # 4FZD9 | Mfr. Model # EZ03SXAR

Catalog Page # 554 (PDF)

Plaster Ring, For Use With PVC Boxes, Length 0.596 In., Width 2.186 In., Depth 3.59 In., Raised 1/2 In., Box...More

Plaster Ring, 2 Gang, 1/2 In Riser, PVC

CANTEX

Grainger Item # 4FZE1 | Mfr. Model # EZ06DXAR

Catalog Page # 554 (PDF)

Plaster Ring, For Use With PVC Boxes, Length 0.597 In., Width 3.592 In., Depth 3.775 In., Raised 1/2 In., Box...More

Mounting Hanger, 2 1/2,3 1/2 & 4 In Studs

CADDY

Grainger Item # 2KXA2 | Mfr. Model # MEB1

Catalog Page # NA

Box Mounting Hanger, Mounts 4 or 4 11/16 In and 1 1/2 or 2 1/8 In Deep Boxes to 2 1/2, 3 1/2 or 4 In Studs,...More

Communication Mounting Bracket, 1 Gang

CADDY

Grainger Item # 2KXB2 | Mfr. Model # MP1S

Catalog Page # 573 (PDF)

Communication Mounting Bracket, 1 Gang, Mounts Low Voltage Class 2 Communication Outlets to the Front and...More

Plaster Ring, 4 X 4 In

RACO

Grainger Item # 6XC70 | Mfr. Model # 756

Catalog Page # 577 (PDF)

Square Box Plaster Ring, 4 in., Capacity 4.00 Cubic Inches, Center Blanked, with Tapped Ears, Mounts on 2 3/4...More

Plaster Ring Ceiling Fixture, 4 In, 1 Gang

RACO

Grainger Item # 2DDE5 | Mfr. Model # 759

Catalog Page # NA

Plaster Ring Ceiling Fixture, Center Blanked with Tapped Ears, Mounts on 2 3/4 In Centers, Capacity 5 Cu-In,...More

 |  Results per page: 16 | 32 | 48
loader image