Skip Content

Filter Results By

Item
  • View MoreView Less
Mounting Type
Frame Extends
  • View MoreView Less
Outside Height
  • View MoreView Less
Outside Width
Color
  • View MoreView Less
For Use With
  • View MoreView Less
Price
Shop By

Electric Wall Heater Accessories

7 Results Found that Include 17 Products 

Results per page: 16 | 32 | 48
    Mounting Frame
    • DAYTON
    • Mounting Frame
    • Multiple product options available

    Cord Set,30 A
    • DAYTON
    • Cord Set, 30 A
    • Item # 4E170
    • Mfr. Model # 4E170
    • Cord Set 6 Ft, Mounting Type Surface, Color Black, For Use With 4E169, Voltage 250, 30 Amps AC, Includes NEMA...More

    Bimetal Thermostat,Built In,45 to 85 F
    • DAYTON
    • Bimetal Thermostat, Built In, 45 to 85 F
    • Item # 2YV12
    • Mfr. Model # 2YV12
    • Bimetal Thermostat, Mounting Type Surface, Color Natural, For Use With 2YV10 and 2YV11, Voltage 120/240,...More

    Security Front Cover
    • DAYTON
    • Security Front Cover
    • Item # 3UG58
    • Mfr. Model # 3UG58
    • Security Front Cover, Mounting Type Surface, Outside Height 19-1/4 In., Outside Width 15-3/4 In., Color...More

    Remote Bulb Thermostat,Built In,55-115 F
    • DAYTON
    • Remote Bulb Thermostat, Built In, 55-115 F
    • Item # 2YU88
    • Mfr. Model # 2YU88
    • Remote Bulb Thermostat, Mounting Type Surface, Color Black, For Use With 2YU86 and 2YU87, Voltage 120/240,...More

    Adapter Plate
    • DAYTON
    • Adapter Plate
    • Item # 5ZK60
    • Mfr. Model # 5ZK60
    • Wall Heater Adapter Plate, Metal, Mounting Type Surface, Outside Height 22 In., Outside Width 17 In., Color...More

    Rear Outlet Duct Kit,For Use With 2YV14
    • DAYTON
    • Rear Outlet Duct Kit, For Use With 2YV14
    • Item # 2YV15
    • Mfr. Model # 2YV15
    • Duct Kit, Mounting Type Surface, Frame Extends Up to 10 In., Outside Height 9-3/4 In., Outside Width 13-3/4...More

    Results per page: 16 | 32 | 48