Skip Content

Filter Results By

Item
kW
BtuH
Voltage
Brand
Price
Shop By
Ratings

Electric Utility Heaters

9 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electric Heater,5.0/3.3 3.7/2.5  kW
    • DAYTON
    • Electric Heater, 5.0/3.3 3.7/2.5 kWElectric Heater,5.0/3.3 3.7/2.5 kW
    • Item # 4E169
    • Mfr. Model # 4E169
    • Electric Utility Heater, 5.0/3.3 3.7/2.5 kW, 17065/11372, 12800, 8533 BtuH, Voltage 240/208, 60 Hz, 1 Phase,...More

    • DAYTON
    • Electric Utility HeaterElectric Utility Heater
    • Multiple product options available

      Electric Utility Heater, 60, 1, Temp. Rise 60°F, Air Flow 270 cfm, Width 14", Depth 11-1/4", Height 12-1/2", Housing Material Steel, Housing Finish Baked Enamel,...More

    Freeze Protection Heater,2.5/1.95 kW
    • DAYTON
    • Freeze Protection Heater, 2.5/1.95 kWFreeze Protection Heater,2.5/1.95 kW
    • Item # 2HDA1
    • Mfr. Model # 2HDA1
    • Freeze Protection Heater, 2.5/1.95 kW, 8530/6650 BtuH, Voltage 240/208, 50/60 Hz, 1 Phase, 10.7/9.42 Amps AC,...More

    Electric Heater,4.0kW,13,652 BtuH
    • TPI CORP.
    • Electric Heater, 4.0kW, 13,652 BtuHElectric Heater,4.0kW,13,652 BtuH
    • Item # 31XL69
    • Mfr. Model # HF5840TC
    • Portable Electric Heater, 4.0 kW, 13,652 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 16.6/14.4 Amps AC, Temp. Rise...More

    Electric Heater,5.0kW,17000 BtuH,240V
    • PRO-TEMP
    • Electric Heater, 5.0kW, 17000 BtuH, 240VElectric Heater,5.0kW,17000 BtuH,240V
    • Item # 32MY67
    • Mfr. Model # PT-05-240-GH
    • Electric Heater, 5.0 kW, 17,000 BtuH, Voltage 240, 60 Hz, 1 Phase, 30.0 Amps AC, Temp. Rise 72 Degrees F, Air...More

    Electric Garage Heater,4.0/3.0kW,240V
    • CADET
    • Electric Garage Heater, 4.0/3.0kW, 240VElectric Garage Heater,4.0/3.0kW,240V
    • Item # 31LK68
    • Mfr. Model # RCP402S
    • Electric Garage Heater, 4.0/3.0 kW, 13,648/9,100 BtuH, Voltage 240, 60 Hz, 1 Phase, 16.7/11.1 Amps AC, Air...More

    • DIMPLEX
    • Electric Utility HeaterElectric Utility Heater
    • Multiple product options available

      Electric Utility Heater, 60, 1, Width 9", Height 11", Housing Material Steel, Housing Finish Powder Coated Epoxy Finish, Includes Ceiling/Wall Mounting Bracket and...More

    Electric Garage Heater,5.0/4.0kW,240V
    • CADET
    • Electric Garage Heater, 5.0/4.0kW, 240VElectric Garage Heater,5.0/4.0kW,240V
    • Item # 31LK69
    • Mfr. Model # RCP502S
    • Electric Garage Heater, 5.0/4.0 kW, 17,060/11,378 BtuH, Voltage 240, 60 Hz, 1 Phase, 20.8/13.9 Amps AC, Air...More

    Electric Heater,4.8kW,15,086 BtuH
    • TPI CORP.
    • Electric Heater, 4.8kW, 15,086 BtuHElectric Heater,4.8kW,15,086 BtuH
    • Item # 31XL70
    • Mfr. Model # HF5848TC
    • Portable Electric Heater, 4.8 kW, 15,086 BtuH, Voltage 240/208, 60 Hz, 1 Phase, 20.0/17.3 Amps AC, Temp. Rise...More

    Results per page: 16 | 32 | 48

      Use an electric utility heater from Grainger to warm up your warehouse, store, garage or workshop. These sturdy space heaters can provide primary or supplemental heating to any large exposed areas or additions. Features include built-in thermostats, automatic thermal protection, mounting brackets and UL and C-UL listing. Durable freezer protection heater is rated for zero clearance in concealed space or plenum applications, and its NEMA 12 control box is gasketed to keep out moisture and dust. Warm things up with a fan-forced electric utility heater from Grainger!

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More