Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Temp. Range
Voltage Range
Phase
Mounting Type
  • View MoreView Less
Width
  • View MoreView Less
Fits KW
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Electric Unit Heater Accessories

18 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Mounting Bracket,Wall/Ceiling,3 to 10kW
    • DAYTON
    • Mounting Bracket, Wall/Ceiling, 3 to 10kW
    • Item # 2YV16
    • Mfr. Model # 2YV16
    • Mounting Bracket, - Phase, Mounting Type Wall/Ceiling, - Amps AC, Fits KW 3 to 10, - Hz, Switch Type -, For...More

    Unit Mounted Thermostat,25A,120 To 277V
    • QMARK
    • Unit Mounted Thermostat, 25A, 120 To 277V
    • Item # 25D246
    • Mfr. Model # UHMT1
    • Thermostat, Temp. Range 40 Degrees to 85 Degrees F, Voltage Range 120 to 277, 1 Phase, 25 Amps AC, Fits KW...More

    Thermostat,Unit Mounted
    • DAYTON
    • Thermostat, Unit Mounted
    • Item # 2YU33
    • Mfr. Model # 2YU33
    • Thermostat, Temp. Range 40 Degrees to 120 Degrees F, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit...More

    • DAYTON
    • Mounting Bracket
    • Multiple product options available

      Mounting Bracket; Varies by Mounting Type and Fits KW

    • DAYTON
    • Thermostat
    • Multiple product options available

      Multiple product options available

    Mounting Bracket,15KW Heaters
    • QMARK
    • Mounting Bracket, 15KW Heaters
    • Item # 25D243
    • Mfr. Model # B20
    • Mounting Bracket, Mounting Type Wall and Ceiling, Pattern Angle Horizontal or Vertical, Fits KW 15.0, Width...More

    Disconnect Switch,208-600V,25A
    • QMARK
    • Disconnect Switch, 208-600V, 25A
    • Item # 25D248
    • Mfr. Model # DS25
    • Disconnect Switch, Voltage Range 208 to 600, 1 or 3 Phase, 25 Amps AC, Fits KW 3.0 to 15.0, 60 Hz, Width...More

    Fan Only Switch,Unit Mounted
    • DAYTON
    • Fan Only Switch, Unit Mounted
    • Item # 2YU82
    • Mfr. Model # 2YU82
    • Fan Only Switch, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW -, 60 Hz,...More

    Mounting Bracket,Wall/Ceiling
    • QMARK
    • Mounting Bracket, Wall/Ceiling
    • Item # 20CA40
    • Mfr. Model # B30
    • Mounting Bracket, Mounting Type Wall/Ceiling, Fits KW 25 to 30, Width 10-1/2 In., Depth 35-9/16 In., Height...More

    Diffuser,Unit Mounted,7.5, 10, 15kW
    • DAYTON
    • Diffuser, Unit Mounted, 7.5, 10, 15kW
    • Item # 2YU34
    • Mfr. Model # 2YU34
    • Diffuser, - Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW 7.5, 10, 15, - Hz, Switch Type -, For Use...More

    • DAYTON
    • Reusable Filter
    • Multiple product options available

      Reusable Filter, Mounting Type Unit Mounted, Depth 1" and Includes Installation Instructions; Varies by Width and Fits KW

    Thermostat,50/60 Hz,Wall
    • DAYTON
    • Thermostat, 50/60 Hz, Wall
    • Item # 30KA31
    • Mfr. Model # 30KA31
    • Thermostat, Temp. Range 50 Degrees to 90 Degrees F, Voltage Range 0 to 10VDC, Mounting Type Wall, 20mA Amps...More

    Adjstble Louver Kit,Unt Mounted,3 to 5kW
    • DAYTON
    • Adjstble Louver Kit, Unt Mounted, 3 to 5kW
    • Item # 2KMN8
    • Mfr. Model # 2KMN8
    • Adjustable Louver Kit, Mounting Type Unit Mounted, Fits KW 3 to 5, Width 14 In., Depth 1 In., Height 12-1/2...More

    • QMARK
    • Cabinet Unit Heater Grille
    • Multiple product options available

      Cabinet Unit Heater Grille, Mounting Type Top or Front/Bottom, Height 6-1/2" and Includes Installation Instructions; Varies by Width

    Dust Shield,Top,1/2 in. H
    • QMARK
    • Dust Shield, Top, 1/2 in. H
    • Item # 20CA42
    • Mfr. Model # JRDS19
    • Dust Shield, Mounting Type Top, Fits KW 25 to 50, Width 27 In., Depth 19 In., Height 1/2 In., For Use With 25...More

    • QMARK
    • Radial Diffuser
    • Multiple product options available

      Radial Diffuser, Height 5" and For Use With MUH Unit Heaters; Varies by Width and Fits KW

    Mounting Bracket,Wall/Ceiling
    • QMARK
    • Mounting Bracket, Wall/Ceiling
    • Item # 20CA41
    • Mfr. Model # B50
    • Mounting Bracket, Mounting Type Wall/Ceiling, Fits KW 40 to 50, Width 15-13/16 In., Depth 35-9/16 In., Height...More

    Disposable Filter,Unit Mounted,17 In. H
    • DAYTON
    • Disposable Filter, Unit Mounted, 17 In. H
    • Item # 2KMN6
    • Mfr. Model # 2KMN6
    • Disposable Filter, Mounting Type Unit Mounted, Fits KW 7.5 to 15, Width 13-1/2 In., Depth 1 In., Height 17...More

    Results per page: 16 | 32 | 48