Skip Content

Filter Results By

Item
  • View MoreView Less
Temp. Range
Voltage Range
Phase
Mounting Type
Width
  • View MoreView Less
Fits KW
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Electric Unit Heater Accessories

14 Results Found that Include 33 Products

Results per page: 16 | 32 | 48
    Thermostat,Unit Mounted
    • DAYTON
    • Thermostat, Unit MountedThermostat,Unit Mounted
    • Item # 2YU33
    • Mfr. Model # 2YU33
    • Thermostat, Temp. Range 40 Degrees to 120 Degrees F, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit...More

    Mounting Bracket,Wall/Ceiling,3 to 10kW
    Fan Only Switch,Unit Mounted
    • DAYTON
    • Fan Only Switch, Unit MountedFan Only Switch,Unit Mounted
    • Item # 2YU82
    • Mfr. Model # 2YU82
    • Fan Only Switch, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW -, 60 Hz,...More

    • DAYTON
    • Reusable FilterReusable Filter
    • Multiple product options available

      Reusable Filter, Mounting Type Unit Mounted, Depth 1" and Includes Installation Instructions; Varies by Width and Fits KW

    • DAYTON
    • Disposable FilterDisposable Filter
    • Multiple product options available

      Disposable Filter, Mounting Type Unit Mounted, Depth 1" and Includes Installation Instructions; Varies by Width and Fits KW

    Step Controller,50/60 Hz,Unit Mounted
    • DAYTON
    • Step Controller, 50/60 Hz, Unit MountedStep Controller,50/60 Hz,Unit Mounted
    • Item # 30KA30
    • Mfr. Model # 30KA30
    • Step Controller, Voltage Range 0 to 10VDC, Mounting Type Unit Mounted, 5mA Amps AC, Fits KW 60, 80, 100,...More

    Thermostat,50/60 Hz,Wall
    • DAYTON
    • Thermostat, 50/60 Hz, WallThermostat,50/60 Hz,Wall
    • Item # 30KA31
    • Mfr. Model # 30KA31
    • Thermostat, Temp. Range 50 Degrees to 90 Degrees F, Voltage Range 0 to 10VDC, Mounting Type Wall, 20mA Amps...More

    Diffuser,Unit Mounted,7.5, 10, 15kW
    • DAYTON
    • Diffuser, Unit Mounted, 7.5, 10, 15kWDiffuser,Unit Mounted,7.5, 10, 15kW
    • Item # 2YU34
    • Mfr. Model # 2YU34
    • Diffuser, - Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW 7.5, 10, 15, - Hz, Switch Type -, For Use...More

    Adjstble Louver Kit,Unt Mounted,3 to 5kW
    • DAYTON
    • Adjstble Louver Kit, Unt Mounted, 3 to 5kWAdjstble Louver Kit,Unt Mounted,3 to 5kW
    • Item # 2KMN8
    • Mfr. Model # 2KMN8
    • Adjustable Louver Kit, Mounting Type Unit Mounted, Fits KW 3 to 5, Width 14 In., Depth 1 In., Height 12-1/2...More

    • DAYTON
    • Register KitRegister Kit
    • Multiple product options available

      Register Kit, Mounting Type Wall, Depth 2-1/2" and Includes Installation Instructions; Varies by Width and Fits KW

    Louver Kit,Unit Mounted,7.5 to 15kW
    • DAYTON
    • Louver Kit, Unit Mounted, 7.5 to 15kWLouver Kit,Unit Mounted,7.5 to 15kW
    • Item # 2KMN9
    • Mfr. Model # 2KMN9
    • Louver Kit, Mounting Type Unit Mounted, Fits KW 7.5 to 15, Width 13-1/2 In., Depth 1 In., Height 17 In., For...More

    Results per page: 16 | 32 | 48