Skip Content

Filter Results By

Item
  • View MoreView Less
Temp. Range
Voltage Range
  • View MoreView Less
Phase
Floor Coverage Dia.
Mounting Type
  • View MoreView Less
Width
  • View MoreView Less
Fits KW
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Electric Unit Heater Accessories

26 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    Thermostat,Unit Mounted
    • DAYTON
    • Thermostat, Unit MountedThermostat,Unit Mounted
    • Item # 2YU33
    • Mfr. Model # 2YU33
    • Thermostat, Temp. Range 40 Degrees to 120 Degrees F, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit...More

    Unit Mounted Thermostat,25A,120 To 277V
    Mounting Bracket,Wall/Ceiling,3 to 10kW
    • QMARK
    • Mounting BracketMounting Bracket
    • Multiple product options available

      Mounting Bracket, Mounting Type Wall and Ceiling, Pattern Angle Horizontal or Vertical, Width 2-5/16", Depth 20-1/2", Height 10" and For Use With MUH Unit Heaters;...More

    Fan Only Switch,Unit Mounted
    • DAYTON
    • Fan Only Switch, Unit MountedFan Only Switch,Unit Mounted
    • Item # 2YU82
    • Mfr. Model # 2YU82
    • Fan Only Switch, Voltage Range 24 to 277, 1 Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW -, 60 Hz,...More

    Disconnect Switch,208-600V,25A
    • QMARK
    • Disconnect Switch, 208-600V, 25ADisconnect Switch,208-600V,25A
    • Item # 25D248
    • Mfr. Model # DS25
    • Disconnect Switch, Voltage Range 208 to 600, 1 or 3 Phase, 25 Amps AC, Fits KW 3.0 to 15.0, 60 Hz, Width...More

    Fan Switch,Unit Mounted
    • QMARK
    • Fan Switch, Unit MountedFan Switch,Unit Mounted
    • Item # 25D247
    • Mfr. Model # MCFS
    • Fan Switch, Voltage Range 250 to 600, 1 or 3 Phase, 6 Amps AC, Fits KW 3.0 to 15.0, 60 Hz, Width 3/4 In.,...More

    Mounting Bracket,Wall/Ceiling
    • QMARK
    • Mounting Bracket, Wall/CeilingMounting Bracket,Wall/Ceiling
    • Item # 20CA40
    • Mfr. Model # B30
    • Mounting Bracket, Mounting Type Wall/Ceiling, Fits KW 25 to 30, Width 10-1/2 In., Depth 35-9/16 In., Height...More

    • QMARK
    • Dust ShieldDust Shield
    • Multiple product options available

      Dust Shield, Width 19-1/2" and For Use With MUH Unit Heaters; Varies by Fits KW

    • DAYTON
    • Disposable FilterDisposable Filter
    • Multiple product options available

      Disposable Filter, Mounting Type Unit Mounted, Depth 1" and Includes Installation Instructions; Varies by Width and Fits KW

    • DAYTON
    • Reusable FilterReusable Filter
    • Multiple product options available

      Reusable Filter, Mounting Type Unit Mounted, Depth 1" and Includes Installation Instructions; Varies by Width and Fits KW

    Diffuser,Unit Mounted,7.5, 10, 15kW
    • DAYTON
    • Diffuser, Unit Mounted, 7.5, 10, 15kWDiffuser,Unit Mounted,7.5, 10, 15kW
    • Item # 2YU34
    • Mfr. Model # 2YU34
    • Diffuser, - Phase, Mounting Type Unit Mounted, - Amps AC, Fits KW 7.5, 10, 15, - Hz, Switch Type -, For Use...More

    Thermostat,50/60 Hz,Wall
    • DAYTON
    • Thermostat, 50/60 Hz, WallThermostat,50/60 Hz,Wall
    • Item # 30KA31
    • Mfr. Model # 30KA31
    • Thermostat, Temp. Range 50 Degrees to 90 Degrees F, Voltage Range 0 to 10VDC, Mounting Type Wall, 20mA Amps...More

    Step Controller,50/60 Hz,Unit Mounted
    • DAYTON
    • Step Controller, 50/60 Hz, Unit MountedStep Controller,50/60 Hz,Unit Mounted
    • Item # 30KA30
    • Mfr. Model # 30KA30
    • Step Controller, Voltage Range 0 to 10VDC, Mounting Type Unit Mounted, 5mA Amps AC, Fits KW 60, 80, 100,...More

    Adjstble Louver Kit,Unt Mounted,3 to 5kW
    • DAYTON
    • Adjstble Louver Kit, Unt Mounted, 3 to 5kWAdjstble Louver Kit,Unt Mounted,3 to 5kW
    • Item # 2KMN8
    • Mfr. Model # 2KMN8
    • Adjustable Louver Kit, Mounting Type Unit Mounted, Fits KW 3 to 5, Width 14 In., Depth 1 In., Height 12-1/2...More

    • DAYTON
    • Register KitRegister Kit
    • Multiple product options available

      Register Kit, Mounting Type Wall, Depth 2-1/2" and Includes Installation Instructions; Varies by Width and Fits KW

    Louver Kit,Unit Mounted,7.5 to 15kW
    • DAYTON
    • Louver Kit, Unit Mounted, 7.5 to 15kWLouver Kit,Unit Mounted,7.5 to 15kW
    • Item # 2KMN9
    • Mfr. Model # 2KMN9
    • Louver Kit, Mounting Type Unit Mounted, Fits KW 7.5 to 15, Width 13-1/2 In., Depth 1 In., Height 17 In., For...More

    Dust Shield,Top,1/2 in. H
    • QMARK
    • Dust Shield, Top, 1/2 in. HDust Shield,Top,1/2 in. H
    • Item # 20CA42
    • Mfr. Model # JRDS19
    • Dust Shield, Mounting Type Top, Fits KW 25 to 50, Width 27 In., Depth 19 In., Height 1/2 In., For Use With 25...More

    Disconnect Switch,Unit Mounted
    • QMARK
    • Disconnect Switch, Unit MountedDisconnect Switch,Unit Mounted
    • Item # 20CA43
    • Mfr. Model # MPDS60
    • Disconnect Switch, Voltage Range 208 to 600VAC, 1 or 3 Phase, Mounting Type Unit Mounted, 60 Amps AC, Fits KW...More

    Radial Difuser,Unit Front,18in H
    • QMARK
    • Radial Difuser, Unit Front, 18in HRadial Difuser,Unit Front,18in H
    • Item # 20CA44
    • Mfr. Model # MRDL
    • Radial Difuser, Floor Coverage Dia. 75 ft., Mounting Type Unit Front, Downflow, Pattern Angle Adjustable,...More

    • QMARK
    • Radial DiffuserRadial Diffuser
    • Multiple product options available

      Radial Diffuser, Height 5" and For Use With MUH Unit Heaters; Varies by Width and Fits KW

    Mounting Bracket,Wall/Ceiling
    • QMARK
    • Mounting Bracket, Wall/CeilingMounting Bracket,Wall/Ceiling
    • Item # 20CA41
    • Mfr. Model # B50
    • Mounting Bracket, Mounting Type Wall/Ceiling, Fits KW 40 to 50, Width 15-13/16 In., Depth 35-9/16 In., Height...More

    Results per page: 16 | 32 | 48

      Unit heater accessories from Grainger include diffusers, dust shields, disconnect switches, cabinet unit heater grilles, filters, fan switches and more. Repair, maintain or maximize your heater with unit heater accessories from Grainger.