Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
No Load RPM
  • View MoreView Less
Amps @ 120V
Max. Torque (In.-Lbs.)
Application
  • View MoreView Less
Brand
Price
Shop By
Ratings

Electric Screwdrivers

24 Results Found that Include 24 Products 

Results per page: 16 | 32 | 48
    Drywall Screwdriver,RPM 5300,6 A,120 V
    • DEWALT
    • Drywall Screwdriver, RPM 5300,6 A, 120 V
    • Item # 6GD99
    • Mfr. Model # DW255
    • Drywall Screwdriver, Clutch Positive Drive, No-Load RPM 0-5300, 6.0 Amps @ 120V, Cord 8 Ft. 2-Cond, Shank...More

    Autofeed Screwdriver, 3000 RPM
    • MAKITA
    • Autofeed Screwdriver, 3000 RPM
    • Item # 14G996
    • Mfr. Model # 6844
    • Clutch Silent, Speed Control Single, Cord 8 In., Bearings Ball, Electric Screwdriver, No Load RPM 3000,...More

    Versa Clutch Screwdriver 1000,6.5 A
    • DEWALT
    • Versa Clutch Screwdriver 1000,6.5 A
    • Item # 4LF87
    • Mfr. Model # DW269
    • Versa Clutch Screwdriver, Clutch Adjustable Torque, No-Load RPM 0-1000, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond,...More

    Deck/Drywall Screwdriver,RPM 2500,6.5A
    • DEWALT
    • Deck/Drywall Screwdriver, RPM 2500,6.5A
    • Item # 4LF80
    • Mfr. Model # DW257
    • Deck/Drywall Screwdriver, Clutch Standard, No-Load RPM 0 To 2500, 6.5 Amps @ 120V, Cord 10 Ft 2 Conductor,...More

    Tek Gun Screwdriver, 6 A, 0-2500 RPM
    • MAKITA
    • Tek Gun Screwdriver, 6 A, 0-2500 RPM
    • Item # 14F091
    • Mfr. Model # FS2701
    • Clutch Adjustable, Speed Control Variable, Cord 8 In., Bearings Ball, Electric Screwdriver, Features LED...More

    Positive Clutch Screwdriver,RPM 2500,6.5
    Drywall Sdrewdriver
    • DEWALT
    • Drywall Sdrewdriver
    • Item # 6HC11
    • Mfr. Model # DW272WT
    • Drywall Sdrewdriver, 6.3 Amp, 0-4000 RPM, 50 Feet Twist Lock Cord

    Drywall Screwdriver,0-4000RPM,50 Ft Cord
    • MAKITA
    • Drywall Screwdriver, 0-4000RPM, 50 Ft Cord
    • Item # 5GDX6
    • Mfr. Model # FS4200TP
    • Drywall Screwdriver, Clutch Positive Drive, No-Load RPM 0-4000, 6 Amps @ 120V, Cord 50 ft 2 Conductor, Shank...More

    Drywall Screwdriver,0 to 6000 RPM,1/4
    • HITACHI
    • Drywall Screwdriver, 0 to 6000 RPM, 1/4
    • Item # 19TA51
    • Mfr. Model # W6VM
    • Clutch Standard, Speed Control VSR, Cord 24.6 ft., Bearings Dust Sealed, Drywall Screwdriver, Features 6.6A...More

    Tek Gun Screwdriver, 6 A, 0-2500 RPM
    • MAKITA
    • Tek Gun Screwdriver, 6 A, 0-2500 RPM
    • Item # 14F090
    • Mfr. Model # FS2500
    • Clutch Adjustable, Speed Control Variable, Cord 8 In., Bearings Ball, Electric Screwdriver, Features LED...More

    Drywall/Framing Screwdriver,RPM 2500
    • DEWALT
    • Drywall/Framing Screwdriver, RPM 2500
    • Item # 4LF90
    • Mfr. Model # DW276
    • Drywall/Framing Screwdriver, Clutch Standard, No-Load RPM 0-2500, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond, Shank...More

    Drywall Screwdriver Gun, 0-6000 RPM
    • MAKITA
    • Drywall Screwdriver Gun, 0-6000 RPM
    • Item # 14F094
    • Mfr. Model # FS6200TP
    • Clutch Adjustable, Speed Control Variable, Cord 50 ft., Bearings Ball, Electric Screwdriver, Features LED...More

    Drywall Screwdriver Gun, 0-4000 RPM
    • MAKITA
    • Drywall Screwdriver Gun, 0-4000 RPM
    • Item # 14F092
    • Mfr. Model # FS4200A
    • Clutch Adjustable, Speed Control Variable, Cord 50 ft., Bearings Ball, Electric Screwdriver, Features LED...More

    Drywall Screwdriver Gun, 0-2500 RPM
    • MAKITA
    • Drywall Screwdriver Gun, 0-2500 RPM
    • Item # 14F089
    • Mfr. Model # FS2200
    • Clutch Adjustable, Speed Control Variable, Cord 8 In., Bearings Ball, Electric Screwdriver, Features LED...More

    Versa Clutch Screwdriver 2000,6.5 A
    • DEWALT
    • Versa Clutch Screwdriver 2000,6.5 A
    • Item # 4LF84
    • Mfr. Model # DW267
    • Versa Clutch Screwdriver, Clutch Standard, No-Load RPM 0-2000, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond, Shank Size...More

    Drywall Screwdriver
    Drywall Screwdriver,0 to 1700 RPM,1/4
    • HITACHI
    • Drywall Screwdriver, 0 to 1700 RPM, 1/4
    • Item # 19TA55
    • Mfr. Model # W8VB2
    • Clutch Standard, Speed Control VSR, Cord 24.6 ft., Bearings Dust Sealed, Drywall Screwdriver, Features Quiet...More

    Drywall Screwdriver,0 to 4500 RPM,1/4
    • HITACHI
    • Drywall Screwdriver, 0 to 4500 RPM, 1/4
    • Item # 19TA52
    • Mfr. Model # W6V4
    • Clutch Standard, Speed Control VSR, Cord 24.6 ft., Bearings Dust Sealed, Drywall Screwdriver, Features 6.6A...More

    Drywall Screwdriver, 0 to 2600 RPM,1/4
    • HITACHI
    • Drywall Screwdriver, 0 to 2600 RPM, 1/4
    • Item # 19TA54
    • Mfr. Model # W6VB3
    • Clutch Standard, Speed Control VSR, Cord 24.6 ft., Bearings Dust Sealed, Drywall Screwdriver, Features...More

    Drywall Screwdriver,0-4000 rpm,6A
    • FEIN
    • Drywall Screwdriver, 0-4000 rpm, 6A
    • Item # 23TZ85
    • Mfr. Model # SCT 5-40 M
    • Clutch Adjustable, Speed Control Variable, Cord 16 ft., Bearings Dust Sealed, Drywall Screwdriver, Features...More

    Drywall Screwdriver,0-2500 rpm,7A
    • FEIN
    • Drywall Screwdriver, 0-2500 rpm, 7A
    • Item # 23TZ84
    • Mfr. Model # SCT 6-25 X
    • Clutch Adjustable, Speed Control Variable, Cord 16 ft., Bearings Dust Sealed, Drywall Screwdriver, Features...More

    Drywall Screwdriver,0-4000 rpm,6A
    • FEIN
    • Drywall Screwdriver, 0-4000 rpm, 6A
    • Item # 23TZ83
    • Mfr. Model # SCT 5-40 X
    • Clutch Adjustable, Speed Control Variable, Cord 16 ft., Bearings Dust Sealed, Drywall Screwdriver, Features...More

    Cordless Screwdriver,120V,1/4 In.
    • FEIN
    • Cordless Screwdriver, 120V, 1/4 In.
    • Item # 23TZ81
    • Mfr. Model # SCS 6.3-19 X
    • Cordless Screwdriver, Voltage 120, Chuck Size 1/4 In., 0 to 1900 No Load RPM, Max. Torque 160 in.-lb., Clutch...More

    Cordless Screwdriver,120V,0-2500 rpm
    • FEIN
    • Cordless Screwdriver, 120V, 0-2500 rpm
    • Item # 23TZ80
    • Mfr. Model # SCS 4.8-25
    • Cordless Screwdriver, Voltage 120, Chuck Size 1/4 In., 0 to 2500 No Load RPM, Max. Torque 142 in.-lb., Clutch...More

    Results per page: 16 | 32 | 48