Filter Results By

Item
  • View MoreView Less
No Load RPM
Amps @ 120V
Max. Torque (In.-Lbs.)
Application
Price
Shop By

13 Results Found that Include 13 Products 

 |  Results per page: 16 | 32 | 48

    Positive Clutch Screwdriver, RPM 2500,6.5

    DEWALT

    Grainger Item # 4LF93 | Mfr. Model # DW284

    Catalog Page # 958 (PDF)

    Variable Speed Screwdriver, 6.5 Amp, 0 To 2500 RPM, Positive-Clutch, Power Unit

    Drywall Screwdriver, RPM 4000,6.3A, 120 V

    DEWALT

    Grainger Item # 4NZ46 | Mfr. Model # DW272

    Catalog Page # 958 (PDF)

    Clutch Standard, Speed Control VSR, Cord 8 ft. 2 Conductor, Bearings Ball & Roller, Drywall Screwdriver,...More

    All Purpose Screwdriver, RPM 2500,6.2A

    DEWALT

    Grainger Item # 4LF81 | Mfr. Model # DW260K

    Catalog Page # 958 (PDF)

    All Purpose Screwdriver, Clutch Standard, No-Load RPM 0-2500, 6.2 Amps @ 120V, Cord 8-Ft. 2-Cond, Shank Size...More

    Drywall Screwdriver, RPM 5300,6 A, 120 V

    DEWALT

    Grainger Item # 6GD99 | Mfr. Model # DW255

    Catalog Page # NA

    Drywall Screwdriver, Clutch Positive Drive, No-Load RPM 0-5300, 6.0 Amps @ 120V, Cord 8 Ft. 2-Cond, Shank...More

    Versa Clutch Screwdriver 2500,6.5 A

    DEWALT

    Grainger Item # 4LF85 | Mfr. Model # DW268

    Catalog Page # 958 (PDF)

    Versa Clutch Screwdriver, Clutch Adjustable Torque, No-Load RPM 0-2500, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond,...More

    Deck/Drywall Screwdriver, RPM 2500,6.5A

    DEWALT

    Grainger Item # 4LF80 | Mfr. Model # DW257

    Catalog Page # NA

    Deck/Drywall Screwdriver, Clutch Standard, No-Load RPM 0 To 2500, 6.5 Amps @ 120V, Cord 10 Ft 2 Conductor,...More

    Depth Sensitive Screwdriver, RPM 2500

    DEWALT

    Grainger Item # 4LF83 | Mfr. Model # DW266

    Catalog Page # 958 (PDF)

    Depth Sensitive Screwdriver, Clutch Standard, No-Load RPM 0-2500, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond, Shank...More

    Versa Clutch Screwdriver 1000,6.5 A

    DEWALT

    Grainger Item # 4LF87 | Mfr. Model # DW269

    Catalog Page # NA

    Versa Clutch Screwdriver, Clutch Adjustable Torque, No-Load RPM 0-1000, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond,...More

    Drywall/Framing Screwdriver, RPM 2500

    DEWALT

    Grainger Item # 4LF90 | Mfr. Model # DW276

    Catalog Page # NA

    Drywall/Framing Screwdriver, Clutch Standard, No-Load RPM 0-2500, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond, Shank...More

    Versa Clutch Screwdriver 2000,6.5 A

    DEWALT

    Grainger Item # 4LF84 | Mfr. Model # DW267

    Catalog Page # NA

    Versa Clutch Screwdriver, Clutch Standard, No-Load RPM 0-2000, 6.5 Amps @ 120V, Cord 8-Ft. 2-Cond, Shank Size...More

    Drywall Screwdriver

    DEWALT

    Grainger Item # 4JB76 | Mfr. Model # DW252

    Catalog Page # NA

    Drywall Screwdriver 6 A 0-400 RPM Set and Forget Nose Piece

    Drywall Sdrewdriver

    DEWALT

    Grainger Item # 6HC11 | Mfr. Model # DW272WT

    Catalog Page # NA

    Drywall Sdrewdriver, 6.3 Amp, 0-4000 RPM, 50 Feet Twist Lock Cord

    Positive Clutch Screwdriver, RPM 2500,6.5

    DEWALT

    Grainger Item # 4LF91 | Mfr. Model # DW281

    Catalog Page # NA

    Screwdriver 6.5 Amp, Variable Speed Reversing, 0 to 2500 RPM, Positive-Clutch, Heavy Duty

     |  Results per page: 16 | 32 | 48
      loader image