Filter Results By

Applied Filters Clear All

Item
Pad Size
No Load RPM
Amps @ 120V
Type of Sandpaper
Brand
Price
Shop By
Ratings

5 Results Found that Include 5 Products 

 |  Results per page: 16 | 32 | 48

    Sander, Finishing, 2.0A

    BOSCH

    Grainger Item # 6YB13 | Mfr. Model # 1297DK

    Catalog Page # 1002 (PDF)

    Finishing Sander, Pad Size 4-1/2 x 4, No Load RPM 12,000, Amps @ 120V 2.0 , Orbits per Minute 12,000, Type of...More

    Random Orbit Electric Sander Kit, 120 V

    BOSCH

    Grainger Item # 19L476 | Mfr. Model # ROS20VSK

    Catalog Page # 1002 (PDF)

    Electric Sanders, Pad Size 5, No Load RPM 7500 - 12000, Amps @ 120V 2.5, Orbits per Minute 7500 to 12000,...More

    Sheet Palm Sander, 2.0A

    SKIL

    Grainger Item # 19M493 | Mfr. Model # 7292-02

    Catalog Page # 1002 (PDF)

    Sheet Palm Sander, 14,000 Speed, 2.0 Amps @ 120V, No Load RPM 14,000, Overall Depth (In.) 8.89, Overall...More

    Random Orbit Sander, Wheel Dia. 5 In.

    SKIL

    Grainger Item # 19M494 | Mfr. Model # 7492-02

    Catalog Page # 1002 (PDF)

    Random Orbit Sander,Wheel Dia. 5 In.,No Load RPM 12,500,Amps @ 120V 2.8,Tool Length 10 In.,Tool Weight 3.2...More

    Random Orbital Sander, 5 In.

    HITACHI

    Grainger Item # 19TA19 | Mfr. Model # SV13YB

    Catalog Page # NA

    Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 2, Orbits per Minute 12,000, Orbit...More

     |  Results per page: 16 | 32 | 48
      loader image