Skip Content

Filter Results By

Applied Filters Clear All

Item
Pad Size
No Load RPM
Amps @ 120V
Type of Sandpaper
Brand
Price
Shop By
Ratings

Electric Sanders

5 Results Found that Include 5 Products

Results per page: 16 | 32 | 48
    Palm Sander,4-1/8 x 4-1/2
    • DEWALT
    • Palm Sander, 4-1/8 x 4-1/2Palm Sander,4-1/8 x 4-1/2
    • Item # 4ZA14
    • Mfr. Model # D26441K
    • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

    Random Orbit Sander,3.5 A,5 In Dia,PSA
    • PORTER CABLE
    • Random Orbit Sander, 3.5 A, 5 In Dia, PSARandom Orbit Sander,3.5 A,5 In Dia,PSA
    • Item # 6FKH1
    • Mfr. Model # 394
    • Random Orbit Sander, Pad Size 5 In., No Load RPM 7000-12,000, Amps @ 120V 3.5, Orbits per Minute 7000 to...More

    Finish Sander,3.4A,Soft Grip,3/32 in.dia
    • BOSCH
    • Finish Sander, 3.4A, Soft Grip, 3/32 in.diaFinish Sander,3.4A,Soft Grip,3/32 in.dia
    • Item # 30RW70
    • Mfr. Model # OS50VC
    • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

    Variable Speed Random Orbit Sander, 5 In
    • MAKITA
    • Variable Speed Random Orbit Sander, 5 InVariable Speed Random Orbit Sander, 5 In
    • Item # 14F070
    • Mfr. Model # BO5031K
    • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

    Random Orbital Sander,5 In.
    • HITACHI
    • Random Orbital Sander, 5 In.Random Orbital Sander,5 In.
    • Item # 19TA20
    • Mfr. Model # SV13YA
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 7000 to 12,000, Amps @ 120V 2.4, Orbits per Minute 7000 to...More

    Results per page: 16 | 32 | 48