Skip Content

Filter Results By

Applied Filters Clear All

Item
Pad Size
No Load RPM
Amps @ 120V
Type of Sandpaper
Brand
Price
  • View MoreView Less
Shop By

Electric Sanders

3 Results Found that Include 3 Products

Results per page: 16 | 32 | 48
    Sander,Drywall
    • PORTER CABLE
    • Sander, DrywallSander,Drywall
    • Item # 3JF52
    • Mfr. Model # 7800
    • Drywall Sander, Tool Length 62 In., Includes Hose and Plug Connection, Sanding Pad, Hook and Loop for...More

    Wheel Sander, 7.8 A
    • MAKITA
    • Wheel Sander, 7.8 AWheel Sander, 7.8 A
    • Item # 14H003
    • Mfr. Model # 9741
    • Sander, Pad Size 4 3/4 x 4, No Load RPM 3500, Amps @ 120V 7.8 A, Type of Sandpaper Sanding Wheel, Tool Length...More

    6 RANDOM ORBIT SANDER
    Results per page: 16 | 32 | 48