Skip Content

Filter Results By

Applied Filters Clear All

Item
Pad Size
No Load RPM
Amps @ 120V
Type of Sandpaper
Brand
Price
  • View MoreView Less
Shop By
Ratings

Electric Sanders

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Finish Sander,3.4A,Soft Grip,3/32 in.dia
    • BOSCH
    • Finish Sander, 3.4A, Soft Grip, 3/32 in.diaFinish Sander,3.4A,Soft Grip,3/32 in.dia
    • Item # 30RW70
    • Mfr. Model # OS50VC
    • Finish Sander, Pad Size 4-1/2 In. x 9 In., No Load RPM 8000 to 11,000, Amps @ 120V 3.4, Orbits per Minute...More

    Electric Drywall Sander,7.0A,9 In
    • BN PRODUCTS USA
    • Electric Drywall Sander, 7.0A, 9 InElectric Drywall Sander,7.0A,9 In
    • Item # 21YA90
    • Mfr. Model # BNR7231A
    • Drywall Sander, Pad Size 9 In., No Load RPM 0 to 1000, Amps @ 120V 7.0A/hr., Orbits per Minute 1000, Orbit...More

    Sander,Paint Remover
    • PORTER CABLE
    • Sander, Paint RemoverSander,Paint Remover
    • Item # 6PB31
    • Mfr. Model # 7403
    • Paint Remover Sander, Pad Size 6 In., No Load RPM 3300 to 4500, Amps @ 120V 8.0, Orbits per Minute 3300 to...More

    Variable Speed Random Orbit Sander, 6 In
    • MAKITA
    • Variable Speed Random Orbit Sander, 6 InVariable Speed Random Orbit Sander, 6 In
    • Item # 14F073
    • Mfr. Model # BO6040
    • Finish Sander, Pad Size 6, No Load RPM 1600-5800, Amps @ 120V 6.6, Orbits per Minute 1600-5800, Orbit Dia....More

    Results per page: 16 | 32 | 48