Skip Content

Filter Results By

Applied Filters Clear All

Electric Sanders

6 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Sander,6000 RPM,120V
  • MILWAUKEE
  • Sander, 6000 RPM, 120V Sander,6000 RPM,120V
  • Item # 6Z354
  • Mfr. Model # 6066-6
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 15 Amps, Spindle Thread Size 5/8 In.-11,...More

Sander,120V,7 or 9 in.
  • MILWAUKEE
  • Sander, 120V, 7 or 9 in. Sander,120V,7 or 9 in.
  • Item # 3G709
  • Mfr. Model # 6078
  • Sander, Voltage 120, Wheel Dia. 7 In. or 9 In., No Load RPM 6000, 13 Amps, Spindle Thread Size 5/8 In.-11,...More

Sheet Finishing Sander, 1/2 In, 2.9 A
  • MAKITA
  • Sheet Finishing Sander, 1/2 In, 2.9 A Sheet Finishing Sander, 1/2 In, 2.9 A
  • Item # 14F067
  • Mfr. Model # BO4900V
  • Finish Sander, Pad Size 1/2 Sheet, Amps @ 120V 2.9 A, Orbits per Minute 4000-10000, Type of Sandpaper 1/2 In....More

Var Speed Random Orbit Sander W/Bg,6 In
  • MAKITA
  • Var Speed Random Orbit Sander W/Bg, 6 In Var Speed Random Orbit Sander W/Bg,6 In
  • Item # 14F072
  • Mfr. Model # BO6030
  • Finish Sander, Pad Size 6, No Load RPM 4000 - 10000, Amps @ 120V 2.7, Orbits per Minute 4000-10000, Orbit...More

Random Orbit Sander,6 In,4000-6800,4.3 A
  • DEWALT
  • Random Orbit Sander, 6 In, 4000-6800,4.3 A Random Orbit Sander,6 In,4000-6800,4.3 A
  • Item # 2FX59
  • Mfr. Model # DW443
  • Right Angle Random Orbit Sander, Pad Size 6 In., No Load RPM 4000 to 6800, Amps @ 120V 4.3, Orbits per Minute...More

Disc Sander, 7 In, 5.2 A
  • MAKITA
  • Disc Sander, 7 In, 5.2 A Disc Sander, 7 In, 5.2 A
  • Item # 14F043
  • Mfr. Model # 9218SB
  • Sander Polisher, Size (In.) 7 In., No Load RPM 4500, Amps @ 120V 5.2 A, Cord 8, Spindle Thread Size (In.) 5/8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More