Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Pad Size
No Load RPM
  • View MoreView Less
Amps @ 120V
  • View MoreView Less
Type of Sandpaper
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Sanders

15 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Sander,Random Orbital
    • DEWALT
    • Sander, Random OrbitalSander,Random Orbital
    • Item # 4ZA19
    • Mfr. Model # D26453K
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 7000 to 12,000, Amps @ 120V 3.0, Orbits per Minute 7000 to...More

    Random Orbit Palm Sander,5 In
    • MILWAUKEE
    • Random Orbit Palm Sander, 5 InRandom Orbit Palm Sander,5 In
    • Item # 38D242
    • Mfr. Model # 6021-21
    • Random Orbit Sander, Pad Size 5 In.Amps @ 120V 3.0, Orbits per Minute 7000 to 12000, Orbit Dia. 3/32 In.,...More

    Finishing Sander,1/4 Sheet,14,000 RPM
    • PORTER CABLE
    • Finishing Sander, 1/4 Sheet, 14,000 RPMFinishing Sander,1/4 Sheet,14,000 RPM
    • Item # 3MUX8
    • Mfr. Model # 330
    • Finishing Sander, Pad Size 4-1/8 x 4-1/2 In., No Load RPM 14,000, Amps @ 120V 1.2, Orbits per Minute 14,000,...More

    Disc Sander,5 In,4500 RPM,120 V,3.9 A
    • MAKITA
    • Disc Sander, 5 In, 4500 RPM, 120 V, 3.9 ADisc Sander,5 In,4500 RPM,120 V,3.9 A
    • Item # 2VMV8
    • Mfr. Model # GV5010
    • Disc Sander, Pad Size 5 In., No Load RPM 4500, Amps @ 120V 4.2, Orbits per Minute 4500, Type of Sandpaper PSA...More

    Random Orbit Sander,3.5 A,5 In Dia,PSA
    • PORTER CABLE
    • Random Orbit Sander, 3.5 A, 5 In Dia, PSARandom Orbit Sander,3.5 A,5 In Dia,PSA
    • Item # 6FKH1
    • Mfr. Model # 394
    • Random Orbit Sander, Pad Size 5 In., No Load RPM 7000-12,000, Amps @ 120V 3.5, Orbits per Minute 7000 to...More

    Right Angle Random Orbit Sander,5 In Dia
    • PORTER CABLE
    • Right Angle Random Orbit Sander, 5 In DiaRight Angle Random Orbit Sander,5 In Dia
    • Item # 3MUX9
    • Mfr. Model # 7345
    • Right Angle Random Orbit Sander, Pad Size 5, No Load RPM 2500-6800, Amps @ 120V 4.5, Orbits per Minute...More

    Random Orbit Electric Sander Kit,120 V
    • BOSCH
    • Random Orbit Electric Sander Kit, 120 VRandom Orbit Electric Sander Kit,120 V
    • Item # 19L476
    • Mfr. Model # ROS20VSK
    • Electric Sanders, Pad Size 5, No Load RPM 7500 - 12000, Amps @ 120V 2.5, Orbits per Minute 7500 to 12000,...More

    Disc Sander,5 In,6 A
    • DEWALT
    • Disc Sander, 5 In, 6 ADisc Sander,5 In,6 A
    • Item # 24T879
    • Mfr. Model # DWE6401DS
    • Electric Sander, Pad Size 5, Amps @ 120V 6, Orbits per Minute 0 - 3700, Orbit Dia. 5 In., Type of Sandpaper...More

    Sander,Random Orbital
    • DEWALT
    • Sander, Random OrbitalSander,Random Orbital
    • Item # 4ZA16
    • Mfr. Model # D26451
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

    Random Orbit Sander, 5 In
    • MAKITA
    • Random Orbit Sander, 5 InRandom Orbit Sander, 5 In
    • Item # 14F068
    • Mfr. Model # BO5030
    • Finish Sander, Pad Size 5, No Load RPM 12000, Amps @ 120V 3, Orbits per Minute 12000, Orbit Dia. 1/8 In.,...More

    Var/Speed Random Orbit/Sanr W/Hdl, 5 In
    • MAKITA
    • Var/Speed Random Orbit/Sanr W/Hdl, 5 InVar/Speed Random Orbit/Sanr W/Hdl, 5 In
    • Item # 14F071
    • Mfr. Model # BO5041K
    • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Orbits per Minute 4000-12000, Orbit Dia. 1/8 In., Type of...More

    Variable Speed Random Orbit Sander, 5 In
    • MAKITA
    • Variable Speed Random Orbit Sander, 5 InVariable Speed Random Orbit Sander, 5 In
    • Item # 14F070
    • Mfr. Model # BO5031K
    • Finish Sander, Pad Size 5, No Load RPM 4000-12000, Amps @ 120V 3 A, Orbits per Minute 4000-12000, Orbit Dia....More

    Disc Sander,7 In.,120V
    • HITACHI
    • Disc Sander, 7 In., 120VDisc Sander,7 In.,120V
    • Item # 19TA24
    • Mfr. Model # S18SB
    • Disc Sander, Pad Size 7 In., No Load RPM 4500, Amps @ 120V 6.2, Orbits per Minute 4500, Type of Sandpaper...More

    Random Orbital Sander,5 In.
    • HITACHI
    • Random Orbital Sander, 5 In.Random Orbital Sander,5 In.
    • Item # 19TA20
    • Mfr. Model # SV13YA
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 7000 to 12,000, Amps @ 120V 2.4, Orbits per Minute 7000 to...More

    Compact Orbital Disc Sander,3-1/8 In
    Results per page: 16 | 32 | 48