Skip Content

Filter Results By

Item
Pad Size
No Load RPM
Amps @ 120V
Type of Sandpaper
Price
Shop By
Ratings

Electric Sanders

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sander,Random Orbital,5 In,PSA 8 Hole
    • DEWALT
    • Sander, Random Orbital, 5 In, PSA 8 HoleSander,Random Orbital,5 In,PSA 8 Hole
    • Item # 4ZA15
    • Mfr. Model # D26450
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

    Sander,Random Orbital
    • DEWALT
    • Sander, Random OrbitalSander,Random Orbital
    • Item # 4ZA17
    • Mfr. Model # D26451K
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

    Palm Sander,4-1/8 x 4-1/2
    • DEWALT
    • Palm Sander, 4-1/8 x 4-1/2Palm Sander,4-1/8 x 4-1/2
    • Item # 4ZA14
    • Mfr. Model # D26441K
    • Palm Sander, Pad Size 4-1/8 x 4-1/2, No Load RPM 14,000, Amps @ 120V 2.4, Orbits per Minute 14,000, Orbit...More

    Disc Sander,5 In,6 A
    • DEWALT
    • Disc Sander, 5 In, 6 ADisc Sander,5 In,6 A
    • Item # 24T879
    • Mfr. Model # DWE6401DS
    • Electric Sander, Pad Size 5, Amps @ 120V 6, Orbits per Minute 0 - 3700, Orbit Dia. 5 In., Type of Sandpaper...More

    Sander,Random Orbital
    • DEWALT
    • Sander, Random OrbitalSander,Random Orbital
    • Item # 4ZA19
    • Mfr. Model # D26453K
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 7000 to 12,000, Amps @ 120V 3.0, Orbits per Minute 7000 to...More

    Sander,Random Orbital
    • DEWALT
    • Sander, Random OrbitalSander,Random Orbital
    • Item # 4ZA16
    • Mfr. Model # D26451
    • Random Orbital Sander, Pad Size 5 In., No Load RPM 12,000, Amps @ 120V 3.0, Orbits per Minute 12,000, Orbit...More

    Random Orbit Sander,6 In,4000-6800,4.3 A
    • DEWALT
    • Random Orbit Sander, 6 In, 4000-6800,4.3 ARandom Orbit Sander,6 In,4000-6800,4.3 A
    • Item # 2FX59
    • Mfr. Model # DW443
    • Right Angle Random Orbit Sander, Pad Size 6 In., No Load RPM 4000 to 6800, Amps @ 120V 4.3, Orbits per Minute...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More