Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Electric Process Heaters and Accessories

19 Results Found that Include 123 Products 

 |  Results per page: 16 | 32 | 48

    Silicone Rubber Enclosure Heater

    TEMPCO

    Multiple product options available

    Cartridge Immersion Heater

    TEMPCO

    Multiple product options available

    Finned Strip Heater, Offset Terminals, 240V Volt

    TEMPCO

    Multiple product options available

    Flexible Strip Heater, Standard Mounting

    TEMPCO

    Multiple product options available

    Tubular Enclosure Heater, 100W, 120V

    TEMPCO

    Grainger Item # 4TCX7 | Mfr. Model # EHT00030

    Catalog Page # 4251 (PDF)

    Tubular Enclosure Heater, Thermostat 30 to 150 Degrees F, 100 Watts, Voltage 120, 1 Phase, Height 3-5/8 In.,...More

    Finned Strip Heater, Parallel Terminals, 240V Volt

    TEMPCO

    Multiple product options available

    Finned Strip Heater, Each End Terminals, 240V Volt

    TEMPCO

    Multiple product options available

    Strip Heater, 47-7/8 In. L, 1200 Deg F

    TEMPCO

    Grainger Item # 2MXJ2 | Mfr. Model # CSH01230

    Catalog Page # 4245 (PDF)

    Strip Heater, Voltage 240V, Terminals Parallel, Overall Length 47-7/8 In., Mounting Dimension 46-7/8 In.,...More

    Screw Plug Immersion Heater

    TEMPCO

    Multiple product options available

    Flexible Strip Heater, Adhesive Backing Mounting

    TEMPCO

    Multiple product options available

    Band Heater, 120 Volt

    TEMPCO

    Multiple product options available

    Band Heater, 240 Volt

    TEMPCO

    Multiple product options available

    Ceramic Emitter Infrared Heater, 220/240V

    TEMPCO

    Grainger Item # 2LRP2 | Mfr. Model # CRA10004

    Catalog Page # 4252 (PDF)

    Linear Infrared Ceramic Heater, Indoor, Face Temperature 1420 Degrees F, Voltage 220/240, Number of Elements...More

    Band Heater, 480 Volt

    TEMPCO

    Multiple product options available

    Heater, 120V, 25-1/2 In. L, 1200 Deg F

    TEMPCO

    Grainger Item # 2XEA7 | Mfr. Model # CSF00513

    Catalog Page # 4246 (PDF)

    Finned Strip Heater, Voltage 120V, Overall Length 25-1/2 In., Mounting Dimension 24-1/2 In., 1500 Watts, Watt...More

    Nonpressure Rated Flanged Heater, 1500W

    TEMPCO

    Grainger Item # 2VXY2 | Mfr. Model # TPN01887

    Catalog Page # 4248 (PDF)

    Nonpressure Rated Flanged Heater, 1500 Watts, Sheath Material High Temperature Stainless Steel, Watt Density...More

    Strip Heater, 37-1/4 In. L, 1200 Deg F

    TEMPCO

    Grainger Item # 2XDY8 | Mfr. Model # CSH00145

    Catalog Page # 4245 (PDF)

    Strip Heater, Voltage 120V, Terminals Offset, Overall Length 37-1/4 In., Mounting Dimension 36-1/4 In., 1500...More

    Strip Heater, 37-1/4 In. L, 1200 Deg F

    TEMPCO

    Grainger Item # 2XDZ1 | Mfr. Model # CSH00146

    Catalog Page # 4245 (PDF)

    Strip Heater, Voltage 240V, Terminals Offset, Overall Length 37-1/4 In., Mounting Dimension 36-1/4 In., 1500...More

    Heater, 120V, 25-1/2 In. L, 1200 Deg F

    TEMPCO

    Grainger Item # 2MXF3 | Mfr. Model # CSF00530

    Catalog Page # 4246 (PDF)

    Finned Strip Heater, Voltage 120V, Overall Length 25-1/2 In., Mounting Dimension 24-1/2 In., 1500 Watts, Watt...More

     |  Results per page: 16 | 32 | 48
      loader image