Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Electric Process Heaters and Accessories

20 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
    Replacement Heating Element,480V,8 In. L
    • VULCAN
    • Replacement Heating Element, 480V, 8 In. LReplacement Heating Element,480V,8 In. L
    • Item # 3HP15
    • Mfr. Model # RE8-1000C
    • Item Finned Tubular Heating Element, Overall Length 8 In., Installation Depth 7 In., Voltage 480V, 1000...More

    Strip Heater,42-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 42-1/2 In. L, 1200 Deg FStrip Heater, 240V, 1500 Watts
    • Item # 2MXH9
    • Mfr. Model # CSH01632
    • Strip Heater, Voltage 240V, Terminals Parallel, Overall Length 42-1/2 In., Mounting Dimension 41-1/2 In.,...More

    Low Profile Enclosure Heater,200W,120V
    • VULCAN
    • Low Profile Enclosure Heater, 200W, 120VLow Profile Enclosure Heater
    • Item # 3HK15
    • Mfr. Model # E-OSF-1510-200A
    • Low Profile Enclosure Heater, Thermostat None, 200 Watts, Voltage 120, 1 Phase, Height 1-7/8 In., Length...More

    Strip Heater,35-7/8 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 35-7/8 In. L, 1200 Deg FStrip Heater, 240V, 1500 Watts
    • Item # 3HM37
    • Mfr. Model # OS1435-1500B
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 35-7/8 In., Mounting Dimension 34-7/8 In., 1500...More

    Replacement Heating Element,240V,8 In. L
    • VULCAN
    • Replacement Heating Element, 240V, 8 In. LReplacement Heating Element,240V,8 In. L
    • Item # 3HP14
    • Mfr. Model # RE8-1000B
    • Item Finned Tubular Heating Element, Overall Length 8 In., Installation Depth 7 In., Voltage 240V, 1000...More

    Radiant Enclosure Heater,5 in. H
    • RITTAL
    • Radiant Enclosure Heater, 5 in. HRadiant Enclosure Heater
    • Item # 6YDJ3
    • Mfr. Model # 3105310
    • Radiant Enclosure Heater, Thermostat None, 8 to 10 Watts, Voltage 110/240, 1 Phase, Height 5 In., Length 2...More

    Ins. Strip Heater,120V,24 in.,900 Deg F
    • TEMPCO
    • Ins. Strip Heater, 120V, 24 in., 900 Deg FIns. Strip Heater,120V,24 in.,900 Deg F
    • Item # 2PCH6
    • Mfr. Model # MSH02284
    • Insulated Channel Strip Heater, Voltage 120V, Overall Length 24 In., Mounting Dimension 23-3/8 In., Element...More

    Heater,120V,23-3/4 In. L,1200 Deg F
    • TEMPCO
    • Heater, 120V, 23-3/4 In. L, 1200 Deg FFinned Strip Heater, Each End Terminals, 120V Volt
    • Item # 2XEK5
    • Mfr. Model # CSF00529
    • Finned Strip Heater, Voltage 120V, Overall Length 23-3/4 In., Mounting Dimension 22-3/4 In., 1450 Watts, Watt...More

    Strip Heater,33-1/2 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 33-1/2 In. L, 1200 Deg FStrip Heater,33-1/2 In. L,1200 Deg F
    • Item # 4E257
    • Mfr. Model # OS1433-950A
    • Strip Heater, Voltage 120V, Terminals Offset, Overall Length 33-1/2 In., Mounting Dimension 32-1/2 In., 950...More

    Strip Heater,33-1/2 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 33-1/2 In. L, 1200 Deg FStrip Heater,33-1/2 In. L,1200 Deg F
    • Item # 4E258
    • Mfr. Model # OS1433-950B
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 33-1/2 In., Mounting Dimension 32-1/2 In., 950...More

    Ins. Strip Heater,240V,24 in.,900 Deg F
    • TEMPCO
    • Ins. Strip Heater, 240V, 24 in., 900 Deg FIns. Strip Heater,240V,24 in.,900 Deg F
    • Item # 2PCH7
    • Mfr. Model # MSH02285
    • Insulated Channel Strip Heater, Voltage 240V, Overall Length 24 In., Mounting Dimension 23-3/8 In., Element...More

    Finned Strip Heater,120V,25-1/2 In. L
    • VULCAN
    • Finned Strip Heater, 120V, 25-1/2 In. LFinned Strip Heater, Offset Terminals, 120V Volt
    • Item # 3HM70
    • Mfr. Model # OSF1525-1500A
    • Finned Strip Heater, Voltage 120V, Overall Length 25-1/2 In., Mounting Dimension 24-1/2 In., 1500 Watts, Watt...More

    Strip Heater,42-1/2 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 42-1/2 In. L, 1200 Deg FStrip Heater, 240V, 1250 Watts
    • Item # 3HL84
    • Mfr. Model # OS1242-1250B
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 42-1/2 In., Mounting Dimension 41-1/2 In., 1250...More

    Results per page: 16 | 32 | 48