Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Electric Process Heaters and Accessories

30 Results Found that Include 63 Products

Results per page: 16 | 32 | 48
    Strip Heater,23-3/4 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 23-3/4 In. L, 1200 Deg FStrip Heater, 240V, 1500 Watts
    • Item # 3HM17
    • Mfr. Model # OS1423-1500B
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 23-3/4 In., Mounting Dimension 22-3/4 In., 1500...More

    Immersion Well,Copper,3/4NPT,3 in. Depth
    • HONEYWELL
    • Immersion Well, Copper, 3/4NPT, 3 in. DepthImmersion Well
    • Item # 3XK92
    • Mfr. Model # 121371M
    • Immersion Well, 3/4 In. NPT, Bulb Dia. 3/8 In., Max. Insertion/Bulb Length 3 In., Insulation Depth 3 In.,...More

    Strip Heater,30-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 30-1/2 In. L, 1200 Deg FStrip Heater, 240V, 1250 Watts
    • Item # 2MXG9
    • Mfr. Model # CSH01629
    • Strip Heater, Voltage 240V, Terminals Parallel, Overall Length 30-1/2 In., Mounting Dimension 29-1/2 In.,...More

    Strip Heater,30-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 30-1/2 In. L, 1200 Deg FStrip Heater, 240V, 750 Watts
    • Item # 2MXG7
    • Mfr. Model # CSH01628
    • Strip Heater, Voltage 240V, Terminals Parallel, Overall Length 30-1/2 In., Mounting Dimension 29-1/2 In., 750...More

    Strip Heater,25-1/2 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 25-1/2 In. L, 1200 Deg FStrip Heater, 240V, 500 Watts
    • Item # 3HL68
    • Mfr. Model # OS1225-500B
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 25-1/2 In., Mounting Dimension 24-1/2 In., 500...More

    Strip Heater,19-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 19-1/2 In. L, 1200 Deg FStrip Heater, 240V, 1200 Watts
    • Item # 2XDY6
    • Mfr. Model # CSH00333
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 19-1/2 In., Mounting Dimension 18-1/2 In., 1200...More

    Strip Heater,25-1/2 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 25-1/2 In. L, 1200 Deg FStrip Heater, 120V, 500 Watts
    • Item # 3HL67
    • Mfr. Model # OS1225-500A
    • Strip Heater, Voltage 120V, Terminals Offset, Overall Length 25-1/2 In., Mounting Dimension 24-1/2 In., 500...More

    Strip Heater,240V,21 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 240V, 21 In. L, 1200 Deg FStrip Heater, 240V, 750 Watts
    • Item # 3HM13
    • Mfr. Model # OS1421-750B
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 21 In., Mounting Dimension 20 In., 750 Watts,...More

    Strip Heater,30-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 30-1/2 In. L, 1200 Deg FStrip Heater, 120V, 750 Watts
    • Item # 2MXG5
    • Mfr. Model # CSH01627
    • Strip Heater, Voltage 120V, Terminals Parallel, Overall Length 30-1/2 In., Mounting Dimension 29-1/2 In., 750...More

    Strip Heater,33-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 33-1/2 In. L, 1200 Deg FStrip Heater,33-1/2 In. L,1200 Deg F
    • Item # 2MXH2
    • Mfr. Model # CSH01630
    • Strip Heater, Voltage 120V, Terminals Parallel, Overall Length 33-1/2 In., Mounting Dimension 32-1/2 In., 950...More

    Strip Heater,33-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 33-1/2 In. L, 1200 Deg FStrip Heater,33-1/2 In. L,1200 Deg F
    • Item # 2MXH4
    • Mfr. Model # CSH01631
    • Strip Heater, Voltage 240V, Terminals Parallel, Overall Length 33-1/2 In., Mounting Dimension 32-1/2 In., 950...More

    Ins. Strip Heater,240V,16 in.,900 Deg F
    • TEMPCO
    • Ins. Strip Heater, 240V, 16 in., 900 Deg FIns. Strip Heater,240V,16 in.,900 Deg F
    • Item # 2PCE9
    • Mfr. Model # MSH02269
    • Insulated Channel Strip Heater, Voltage 240V, Overall Length 16 In., Mounting Dimension 15-3/8 In., Element...More

    Strip Heater,19-1/2 In. L,1200 Deg F
    • TEMPCO
    • Strip Heater, 19-1/2 In. L, 1200 Deg FStrip Heater, 120V, 1200 Watts
    • Item # 2XDY4
    • Mfr. Model # CSH00329
    • Strip Heater, Voltage 120V, Terminals Offset, Overall Length 19-1/2 In., Mounting Dimension 18-1/2 In., 1200...More

    Strip Heater,26-3/4 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 26-3/4 In. L, 1200 Deg FStrip Heater, 240V, 700 Watts
    • Item # 4E264
    • Mfr. Model # OS1226-700B
    • Strip Heater, Voltage 240V, Terminals Offset, Overall Length 26-3/4 In., Mounting Dimension 25-3/4 In., 700...More

    Strip Heater,26-3/4 In. L,1200 Deg F
    • VULCAN
    • Strip Heater, 26-3/4 In. L, 1200 Deg FStrip Heater,26-3/4 In. L,1200 Deg F
    • Item # 4E263
    • Mfr. Model # OS1226-700A
    • Strip Heater, Voltage 120V, Terminals Offset, Overall Length 26-3/4 In., Mounting Dimension 25-3/4 In., 700...More

    Heater,240V,14 In. L,1200 Deg F
    • TEMPCO
    • Heater, 240V, 14 In. L, 1200 Deg FFinned Strip Heater, Each End Terminals, 240V Volt
    • Item # 2XEF9
    • Mfr. Model # CSF00249
    • Finned Strip Heater, Voltage 240V, Overall Length 14 In., Mounting Dimension 13 In., 750 Watts, Watt Density...More

    Ins. Strip Heater,120V,16 in.,900 Deg F
    • TEMPCO
    • Ins. Strip Heater, 120V, 16 in., 900 Deg FIns. Strip Heater,120V,16 in.,900 Deg F
    • Item # 2PCE8
    • Mfr. Model # MSH02268
    • Insulated Channel Strip Heater, Voltage 120V, Overall Length 16 In., Mounting Dimension 15-3/8 In., Element...More

    Nonpressure Rated Flanged Heater,700W
    • TEMPCO
    • Nonpressure Rated Flanged Heater, 700WNonpressure Rated Flanged Heater
    • Item # 2VXX9
    • Mfr. Model # TPN01886
    • Nonpressure Rated Flanged Heater, 700 Watts, Sheath Material High Temperature Stainless Steel, Watt Density...More

    Results per page: 16 | 32 | 48