Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Electric Process Heaters and Accessories

47 Results Found that Include 99 Products 

Results per page: 16 | 32 | 48
Immersion Well,Copper,1/2NPT,3 in. Depth
  • HONEYWELL
  • Immersion Well, Copper, 1/2NPT, 3 in. DepthImmersion Well
  • Item # 3XK91
  • Mfr. Model # 121371L
  • Immersion Well, 1/2 In. NPT, Bulb Dia. 3/8 In., Max. Insertion/Bulb Length 3 In., Insulation Depth 3 In.,...More

Swaged Cartridge Heater,6-3/8 In. L
  • VULCAN
  • Swaged Cartridge Heater, 6-3/8 In. LSwaged Cartridge Heater, 120 Volt, 10" Leads
  • Item # 3HK10
  • Mfr. Model # C9770A
  • Swaged Cartridge Heater, Voltage 120, Lead Length 10 In., Diameter 1 In., Length 6-3/8 In., 600 Watts, Watt...More

Strip Heater,26-3/4 In. L,1200 Deg F
  • TEMPCO
  • Strip Heater, 26-3/4 In. L, 1200 Deg FStrip Heater,26-3/4 In. L,1200 Deg F
  • Item # 2MXF8
  • Mfr. Model # CSH01616
  • Strip Heater, Voltage 240V, Terminals Parallel, Overall Length 26-3/4 In., Mounting Dimension 25-3/4 In., 700...More

Strip Heater,19-1/2 In. L,1200 Deg F
  • TEMPCO
  • Strip Heater, 19-1/2 In. L, 1200 Deg FStrip Heater, 120V, 1200 Watts
  • Item # 2XEH6
  • Mfr. Model # CSH00328
  • Strip Heater, Voltage 120V, Terminals Parallel, Overall Length 19-1/2 In., Mounting Dimension 18-1/2 In.,...More

Heater,120V,10-1/2 In. L,1200 Deg F
  • TEMPCO
  • Heater, 120V, 10-1/2 In. L, 1200 Deg FFinned Strip Heater, Offset Terminals, 120V Volt
  • Item # 2XDT9
  • Mfr. Model # CSF00129
  • Finned Strip Heater, Voltage 120V, Overall Length 10-1/2 In., Mounting Dimension 9-1/2 In., 500 Watts, Watt...More

Strip Heater,19-1/2 In. L,1200 Deg F
  • VULCAN
  • Strip Heater, 19-1/2 In. L, 1200 Deg FStrip Heater, 120V, 350 Watts
  • Item # 3HL59
  • Mfr. Model # OS1219-350A
  • Strip Heater, Voltage 120V, Terminals Offset, Overall Length 19-1/2 In., Mounting Dimension 18-1/2 In., 350...More

Heater,240V,10-1/2 In. L,1200 Deg F
  • TEMPCO
  • Heater, 240V, 10-1/2 In. L, 1200 Deg FFinned Strip Heater, Offset Terminals, 240V Volt
  • Item # 2XDU1
  • Mfr. Model # CSF00130
  • Finned Strip Heater, Voltage 240V, Overall Length 10-1/2 In., Mounting Dimension 9-1/2 In., 500 Watts, Watt...More

Strip Heater,26-3/4 In. L,1200 Deg F
  • TEMPCO
  • Strip Heater, 26-3/4 In. L, 1200 Deg FStrip Heater,26-3/4 In. L,1200 Deg F
  • Item # 2MXF6
  • Mfr. Model # CSH01615
  • Strip Heater, Voltage 120V, Terminals Parallel, Overall Length 26-3/4 In., Mounting Dimension 25-3/4 In., 700...More

Ins. Strip Heater,120V,10 in.,900 Deg F
  • TEMPCO
  • Ins. Strip Heater, 120V, 10 in., 900 Deg FIns. Strip Heater,120V,10 in.,900 Deg F
  • Item # 2PCE4
  • Mfr. Model # MSH02264
  • Insulated Channel Strip Heater, Voltage 120V, Overall Length 10 In., Mounting Dimension 9-3/8 In., Element...More

Ins. Strip Heater,120V,6 in. L,900 Deg F
  • TEMPCO
  • Ins. Strip Heater, 120V, 6 in. L, 900 Deg FIns. Strip Heater,120V,6 in. L,900 Deg F
  • Item # 2PCD9
  • Mfr. Model # MSH02260
  • Insulated Channel Strip Heater, Voltage 120V, Overall Length 6 In., Mounting Dimension 5-3/8 In., Element...More

Ins. Strip Heater,240V,8 in. L,900 Deg F
  • TEMPCO
  • Ins. Strip Heater, 240V, 8 in. L, 900 Deg FIns. Strip Heater,240V,8 in. L,900 Deg F
  • Item # 2PCE3
  • Mfr. Model # MSH02263
  • Insulated Channel Strip Heater, Voltage 240V, Overall Length 8 In., Mounting Dimension 7-3/8 In., Element...More

Results per page: 16 | 32 | 48