Skip Content

Filter Results By

Applied Filters Clear All

Item
Size (In.)
No Load RPM
Amps @ 120V
Spindle Thread Size (In.)
Brand
Price
  • View MoreView Less
Shop By
Ratings

Electric Polishers And Buffers

10 Results Found that Include 10 Products

Results per page: 16 | 32 | 48
    CFS Right Angle Polisher, 12 A,120 V
    • DEWALT
    • CFS Right Angle Polisher, 12 A, 120 VCFS Right Angle Polisher, 12 A,120 V
    • Item # 13J065
    • Mfr. Model # DWP849X
    • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

    Right Angle Polisher,7/9 In,RPM 0-1750
    • MILWAUKEE
    • Right Angle Polisher, 7/9 In, RPM 0-1750Right Angle Polisher,7/9 In,RPM 0-1750
    • Item # 3W784
    • Mfr. Model # 5460-6
    • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.Wet Polisher, 8A, 6 ft.
    • Item # 19TA96
    • Mfr. Model # GHGPSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Var Speed High Torque Mini Polisher,7 In
    • METABO
    • Var Speed High Torque Mini Polisher, 7 InVar Speed High Torque Mini Polisher,7 In
    • Item # 36H088
    • Mfr. Model # PE12-175
    • Polisher, Size (In.) 7, No Load RPM 700 to 2200, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11, Cord 108...More

    Sander Polisher,7 in.,0 to 3000,10.0V
    • MAKITA
    • Sander Polisher, 7 in., 0 to 3000,10.0VSander Polisher,7 in.,0 to 3000,10.0V
    • Item # 36JA07
    • Mfr. Model # 9237CX3
    • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11,...More

    Right Angle Polisher,7 In,RPM 0-2800
    • MILWAUKEE
    • Right Angle Polisher, 7 In, RPM 0-2800Right Angle Polisher,7 In,RPM 0-2800
    • Item # 1Y086
    • Mfr. Model # 5540
    • Right Angle Polisher, Size (In.) 7, No Load RPM 0 to 2800, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.Wet Polisher, 8A, 6 ft.
    • Item # 19TA97
    • Mfr. Model # GH38GPSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Electric Buffer
    • DYNABRADE
    • Electric BufferElectric Buffer
    • Item # 25H883
    • Mfr. Model # 51580
    • Electric Buffer, Pad Size (In.) 7 to 8, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.)...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.Wet Polisher, 8A, 6 ft.
    • Item # 19TA95
    • Mfr. Model # GHWV5PSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.Wet Polisher, 8A, 6 ft.
    • Item # 19TA94
    • Mfr. Model # GHWV4PSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Results per page: 16 | 32 | 48