Skip Content

Filter Results By

Item
Size (In.)
No Load RPM
Amps @ 120V
Spindle Thread Size (In.)
Brand
Price
Shop By

Electric Polishers And Buffers

4 Results Found that Include 4 Products

Results per page: 16 | 32 | 48
    Polisher Sander W/Tool Bag, 7 In
    • MAKITA
    • Polisher Sander W/Tool Bag, 7 InPolisher Sander W/Tool Bag, 7 In
    • Item # 14F044
    • Mfr. Model # 9227CX3
    • Sander Polisher, Size (In.) 7 In., No Load RPM 600-3000, Amps @ 120V 10 A, Cord 8, Spindle Thread Size (In.)...More

    Polisher,For SS,110V,5/8-11,10 In Dia
    • FEIN
    • Polisher, For SS, 110V, 5/8-11,10 In DiaPolisher,For SS,110V,5/8-11,10 In Dia
    • Item # 10F050
    • Mfr. Model # WPO 14-25E
    • Stainless Steel Polisher, 110 Volt, 1200 Watts, No Load Speed 900 to 2500, Variable Speed, 5 lbs. With 13 ft....More

    Sander Polisher Variable Speed, 7 In
    • MAKITA
    • Sander Polisher Variable Speed, 7 InSander Polisher Variable Speed, 7 In
    • Item # 14F045
    • Mfr. Model # 9227CY
    • Sander Polisher, Size (In.) 7 In., No Load RPM 600-3000, Amps @ 120V 10 A, Cord 8, Spindle Thread Size (In.)...More

    Surface Polisher,110V,5/16 to 3-1/8 Dia
    • FEIN
    • Surface Polisher, 110V, 5/16 to 3-1/8 DiaSurface Polisher,110V,5/16 to 3-1/8 Dia
    • Item # 10F025
    • Mfr. Model # RS 10-70E-PS
    • Pipe Surface Polisher, 110 Volt, 1200 Watts, No Load Speed 2700 to 7000, 8.3 lbs With 13 ft Cable w/Plug, For...More

    Results per page: 16 | 32 | 48