Skip Content

Filter Results By

Item
  • View MoreView Less
Size (In.)
No Load RPM
  • View MoreView Less
Amps @ 120V
  • View MoreView Less
Spindle Thread Size (In.)
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Electric Polishers And Buffers

26 Results Found that Include 26 Products 

Results per page: 16 | 32 | 48
    Polisher Sander W/Tool Bag, 7 In
    • MAKITA
    • Polisher Sander W/Tool Bag, 7 In
    • Item # 14F044
    • Mfr. Model # 9227CX3
    • Sander Polisher, Size (In.) 7 In., No Load RPM 600-3000, Amps @ 120V 10 A, Cord 8, Spindle Thread Size (In.)...More

    R/A Polisher,7 In,RPM 600-3000,10 A,120V
    • MAKITA
    • R/A Polisher, 7 In, RPM 600-3000,10 A, 120V
    • Item # 5GDX3
    • Mfr. Model # 9227C
    • Right Angle Polisher, Size (In.) 7, No Load RPM 600 to 3000, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8,...More

    Random Orbit Polisher/Sander,6 In,4.5A
    • PORTER CABLE
    • Random Orbit Polisher/Sander, 6 In, 4.5A
    • Item # 3MUX6
    • Mfr. Model # 7424XP
    • Random Orbit Polisher/Sander, Size 6 In, No-Load RPM 2,500-6,800, Amps @ 120 4.5, Spindle Thread Size 5/16...More

    Variable Speed Polisher, 12 A, 120 V
    • DEWALT
    • Variable Speed Polisher, 12 A, 120 V
    • Item # 13J066
    • Mfr. Model # DWP849
    • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

    CFS Right Angle Polisher, 12 A,120 V
    • DEWALT
    • CFS Right Angle Polisher, 12 A, 120 V
    • Item # 13J065
    • Mfr. Model # DWP849X
    • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 0 to 3500, Amps @ 120V 12.0, Spindle Thread Size (In.)...More

    Right Angle Polisher,7 In,RPM 0-2800
    • MILWAUKEE
    • Right Angle Polisher, 7 In, RPM 0-2800
    • Item # 1Y086
    • Mfr. Model # 5540
    • Right Angle Polisher, Size (In.) 7, No Load RPM 0 to 2800, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

    Right Angle Polisher, 7/9 In,RPM 1750
    • MILWAUKEE
    • Right Angle Polisher, 7/9 In, RPM 1750
    • Item # 2Z737
    • Mfr. Model # 5455
    • Right Angle Polisher, Size (In.) 7 and 9, No Load RPM 1750, Amps @ 120V 11.0, Spindle Thread Size (In.)...More

    Right Angle Polisher, 7/9 In,RPM 0-1750
    • MILWAUKEE
    • Right Angle Polisher, 7/9 In, RPM 0-1750
    • Item # 3W784
    • Mfr. Model # 5460-6
    • Right Angle Polisher, Size 7 & 9 In, No-Load RPM 0-1750, Amps @ 120 11.0 Amps @ 120, Spindle Thread Size...More

    Polisher,For SS,110V,5/8-11,10 In Dia
    • FEIN
    • Polisher, For SS, 110V, 5/8-11,10 In Dia
    • Item # 10F050
    • Mfr. Model # WPO 14-25E
    • Stainless Steel Polisher, 110 Volt, 1200 Watts, No Load Speed 900 to 2500, Variable Speed, 5 lbs. With 13 ft....More

    Electric Buffer
    • DYNABRADE
    • Electric Buffer
    • Item # 25H883
    • Mfr. Model # 51580
    • Electric Buffer, Pad Size (In.) 7 to 8, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.)...More

    Pipe Surface Polisher Kit,10.0 A, In
    • METABO
    • Pipe Surface Polisher Kit, 10.0 A, In
    • Item # 36H087
    • Mfr. Model # RBE12-180
    • Pipe Surface Polisher Kit, No Load RPM 521 to 1673 ft./min, Amps @ 120V 10.0, Cord 108 In., Features...More

    Sander Polisher Variable Speed, 7 In
    • MAKITA
    • Sander Polisher Variable Speed, 7 In
    • Item # 14F045
    • Mfr. Model # 9227CY
    • Sander Polisher, Size (In.) 7 In., No Load RPM 600-3000, Amps @ 120V 10 A, Cord 8, Spindle Thread Size (In.)...More

    Electric Finishing Tool
    • DYNABRADE
    • Electric Finishing Tool
    • Item # 25H885
    • Mfr. Model # 51585
    • Electric Finishing Tool, Pad Size (In.) 5, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.)...More

    Hand Held Angle Polisher,100V,9 lb.
    • HARDIN
    • Hand Held Angle Polisher, 100V, 9 lb.
    • Item # 19TA92
    • Mfr. Model # HB-5800
    • Hand Held Angle Polisher,Voltage 110,HP 1-1/4,Amps @ 120V 8,Cord Length 6 ft.,Tool Length 16-1/2 In.,Tool...More

    Var Speed High Torque Mini Polisher,7 In
    • METABO
    • Var Speed High Torque Mini Polisher, 7 In
    • Item # 36H088
    • Mfr. Model # PE12-175
    • Polisher, Size (In.) 7, No Load RPM 700 to 2200, Amps @ 120V 10.0, Spindle Thread Size (In.) 5/8-11, Cord 108...More

    Wet Stone Polisher
    • MAKITA
    • Wet Stone Polisher
    • Item # 14F177
    • Mfr. Model # PW5001C
    • Stone Polisher, Size (In.) 4 In., No Load RPM 2000-4000, Amps @ 120V 7.9, Spindle Thread Size (In.) 5/8 In.,...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.
    • Item # 19TA94
    • Mfr. Model # GHWV4PSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.
    • Item # 19TA96
    • Mfr. Model # GHGPSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Right Angle Polisher,7 In Pad
    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.
    • Item # 19TA95
    • Mfr. Model # GHWV5PSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Sander Polisher,7 In,11V,0 to 3400 RPM
    • HITACHI
    • Sander Polisher, 7 In, 11V, 0 to 3400 RPM
    • Item # 19TA23
    • Mfr. Model # SP18VA(H)
    • Sander Polisher, Size (In.) 7, No Load RPM 0 to 3400, Amps @ 120V 11.0, Spindle Thread Size (In.) 5/8-11,...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.
    • Item # 19TA98
    • Mfr. Model # GHWVP
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Electric Polisher
    • DYNABRADE
    • Electric Polisher
    • Item # 25H884
    • Mfr. Model # 51584
    • Electric Polisher, Pad Size (In.) 7, Free Speed (RPM) 0 to 3000, Length (In.) 17, Spindle Size (In.) 5/8-11,...More

    Wet Polisher, 8A, 6 ft.
    • HARDIN
    • Wet Polisher, 8A, 6 ft.
    • Item # 19TA97
    • Mfr. Model # GH38GPSET
    • Wet Polisher, Size (In.) 5, No Load RPM 1000 to 4500, Amps @ 120V 8, Spindle Thread Size (In.) 5/8 In. x 11...More

    Electronic Wet Polisher,9.6 A
    • METABO
    • Electronic Wet Polisher, 9.6 A
    • Item # 36H091
    • Mfr. Model # PWE 11-100
    • Wet Polisher, Size (In.) 4-5, No Load RPM 1700 to 5400, Amps @ 120V 9.6, Spindle Thread Size (In.) 5/8-11,...More

    Surface Polisher,110V,5/16 to 3-1/8 Dia
    • FEIN
    • Surface Polisher, 110V, 5/16 to 3-1/8 Dia
    • Item # 10F025
    • Mfr. Model # RS 10-70E-PS
    • Pipe Surface Polisher, 110 Volt, 1200 Watts, No Load Speed 2700 to 7000, 8.3 lbs With 13 ft Cable w/Plug, For...More

    Results per page: 16 | 32 | 48

      Use electric polishers and buffers from Grainger with cleaning compounds and waxes to help clean and polish vehicles, glass products, medical equipment, precision instruments, precious metals and more. These high-quality power tools feature straight handles and ball and roller bearings that help provide easy handling. Choose the type of polisher or buffer that meets your applications. Make everything shine with dependable electric polishers and buffers from Grainger!