Skip Content

Filter Results By

Applied Filters Clear All

Indoor/Outdoor
Mounting Type
Watts
BtuH Output
Voltage
Amps @ 1 Phase
Amps @ 3 Phase
Beam Pattern
Number of Lamps
Height
Width
Length
Housing Material
Brand
Price
  • View MoreView Less
Shop By

Electric Infrared Heaters

5 Results Found that Include 8 Products 

Results per page: 16 | 32 | 48
    Electric Infrared Heater,Indoor,480V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 480V
    • Item # 20HN49
    • Mfr. Model # MR-1348-3
    • Electric Infrared Heater, Indoor/Outdoor Indoor, Mounting Type Ceiling, 13,500 Watts, BtuH Output 46,076,...More

    • DAYTON
    • Electric Infrared Heater
    • Electric Infrared Heater and Cord Type Hard Wired; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern,...More

    Electric Infrared Heater,Indoor,208V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 208V
    • Item # 20HN47
    • Mfr. Model # MR-1320-3
    • Electric Infrared Heater, Indoor/Outdoor Indoor, Mounting Type Ceiling, 13,500 Watts, BtuH Output 46,076,...More

    • FOSTORIA
    • Electric Infrared Heater
    • Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    Electric Infrared Heater,Indoor,240V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 240V
    • Item # 20HN48
    • Mfr. Model # MR-1324-3
    • Electric Infrared Heater, Indoor/Outdoor Indoor, Mounting Type Ceiling, 13,500 Watts, BtuH Output 46,076,...More

    Results per page: 16 | 32 | 48