Skip Content

Filter Results By

Item
Mounting Type
Material
For Use With
Cut Out Dimension
Voltage
Max. Operating Amps
Control Volts
Brand
Price
Shop By

Electric Infrared Heater Accessories

34 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Variable Heat Controller,7 In. W,5 In. D
  • FOSTORIA
  • Variable Heat Controller, 7 In. W, 5 In. DVariable Heat Controller,7 In. W,5 In. D
  • Item # 5JNF5
  • Mfr. Model # VHC-15
  • Variable Heat Controller, Mounting Type Wall, Material Aluminum, For Use With Mfr. No. OCH-46-120V-G,...More

Ground Fault Sensing Switch,10-1/3 In. W
Variable Heat Control Knob,5 In. W
  • FOSTORIA
  • Variable Heat Control Knob, 5 In. WVariable Heat Control Knob,5 In. W
  • Item # 1UMN2
  • Mfr. Model # VHC-32
  • Variable Heat Control Knob, For Use With Mfr. No. 222-30-TH-240V, 222-60-TH-240V, 222-30-THSS-208V to...More

Timer Control for Heater,208-240V
  • SOLAIRA
  • Timer Control for Heater, 208-240VTimer Control for Heater,208-240V
  • Item # 20HN37
  • Mfr. Model # SMRTTIM40
  • Timer Control for Heater, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit Board,...More

Sensor APS Control,6 In. W
  • FOSTORIA
  • Sensor APS Control, 6 In. WSensor APS Control,6 In. W
  • Item # 5JNF7
  • Mfr. Model # CIT-1
  • Sensor APS Control, Mounting Type Multi, Material Plastic/Aluminum, For Use With Mfr. No. APS-3C, Voltage...More

Variable Heat Control,120/208-240V
  • SOLAIRA
  • Variable Heat Control, 120/208-240VVariable Heat Control,120/208-240V
  • Item # 20HN32
  • Mfr. Model # SMRTV16-DV
  • Digital Variable Heat Control, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

  • FOSTORIA
  • Wire GuardWire Guard
  • Multiple product options available

    Wire Guard; Varies by Material and For Use With

Wall Mounting Bracket,Vertical Surface
  • SOLAIRA
  • Analog Variable Heat ControlAnalog Variable Heat Control
  • Multiple product options available

    Analog Variable Heat Control, Mounting Type Surface, Material Steel, For Use With All Solaira Alpha, XL, Cosy and Riviera Series, Voltage 120 to 240, 1, Control Volts...More

Disconnect Switch,6 In. W,4 In. D
  • FOSTORIA
  • Disconnect Switch, 6 In. W, 4 In. DDisconnect Switch,6 In. W,4 In. D
  • Item # 2KDC8
  • Mfr. Model # DC-SK-1
  • Disconnect Switch, Mounting Type Surface, For Use With All FHK-2 FHK-4, FHK-6, FHK-13, MR-4, MR-6, MR-13, &...More

  • SOLAIRA
  • Vented EnclosureVented Enclosure
  • Multiple product options available

    Vented Enclosure, Mounting Type Surface, Material Steel, Manufacturers Warranty Length 1 yr. and Standards UL; Varies by For Use With

Timer control for Heater,208-240V
  • SOLAIRA
  • Timer control for Heater, 208-240VTimer control for Heater,208-240V
  • Item # 20HN38
  • Mfr. Model # SMRTTIM60
  • Timer control for Heater, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit Board,...More

Occupancy Monitor for heater,208-240V
  • SOLAIRA
  • Occupancy Monitor for heater, 208-240VOccupancy Monitor for heater,208-240V
  • Item # 20HN39
  • Mfr. Model # SMRTOCC40
  • Occupancy Monitor for heater, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

Variable Heat Control,240V
  • SOLAIRA
  • Variable Heat Control, 240VVariable Heat Control,240V
  • Item # 20HN34
  • Mfr. Model # SMRTVRMT
  • Variable Heat Control, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit Board,...More

Occupancy Monitor for heater,208-240V
  • SOLAIRA
  • Occupancy Monitor for heater, 208-240VOccupancy Monitor for heater,208-240V
  • Item # 20HN40
  • Mfr. Model # SMRTOCC60
  • Occupancy Monitor for heater, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

Remote Control for Variable,240V
  • SOLAIRA
  • Remote Control for Variable, 240VRemote Control for Variable,240V
  • Item # 20HN36
  • Mfr. Model # SMRTVOCC
  • Remote Control for Variable, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

Occupancy Sensor,240V
  • SOLAIRA
  • Occupancy Sensor, 240VOccupancy Sensor,240V
  • Item # 20HN35
  • Mfr. Model # SMRTVTEM-R
  • Occupancy Sensor, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit Board, For Use...More

Heater Clamp Assembly,5/8 In. W
  • TEMPCO
  • Heater Clamp Assembly, 5/8 In. WHeater Clamp Assembly,5/8 In. W
  • Item # 4TDC9
  • Mfr. Model # CRK00042
  • Heater Clamp Assembly, Mounting Type Pipe, Material Stainless Steel/Plastic, For Use With Gemini Series...More

Scr Power Controller-80Amp Max Enclosed
Nema 1,3-Pole,600V,30Ampmx,208/240V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 30Ampmx, 208/240V-CoilNema 1,3-Pole,600V,30Ampmx,208/240V-Coil
  • Item # 29XR46
  • Mfr. Model # FEC-30-240
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 30A Remote...More

Nema 1,3-Pole,600V,50Ampmax,120V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 50Ampmax, 120V-CoilNema 1,3-Pole,600V,50Ampmax,120V-Coil
  • Item # 29XR47
  • Mfr. Model # FEC-60-120
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 60A Remote...More

  • FOSTORIA
  • Infrared Contactor EnclosureInfrared Contactor Enclosure
  • Multiple product options available

    Infrared Contactor Enclosure, Mounting Type Wall, Material Steel, For Use With All Fostoria Electric Infrared Heaters, Depth 7", 3 or 1, NEMA Rating 1, Manufacturers...More

Nema 1,3-Pole,600V,50Ampmx,208/240V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 50Ampmx, 208/240V-CoilNema 1,3-Pole,600V,50Ampmx,208/240V-Coil
  • Item # 29XR48
  • Mfr. Model # FEC-60-240
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 60A Remote...More

  • FOSTORIA
  • Mounting FrameMounting Frame
  • Multiple product options available

    Mounting Frame and Mounting Type Ceiling; Varies by Material, For Use With and Cut Out Dimension

Scr Power Controller-30Amp Max Open
Nema 1,3-Pole,600V,30Ampmax,120V-Coil
  • FOSTORIA
  • Nema 1,3-Pole, 600V, 30Ampmax, 120V-CoilNema 1,3-Pole,600V,30Ampmax,120V-Coil
  • Item # 29XR45
  • Mfr. Model # FEC-30-120
  • Enclosure, Mounting Type Surface, Wall, Material Steel, For Use With Products That Require 30A Remote...More

Master Controller,12 In. W
  • FOSTORIA
  • Master Controller, 12 In. WMaster Controller,12 In. W
  • Item # 5JNF6
  • Mfr. Model # APS-3C
  • Master Controller, Mounting Type Wall, Material Polycarbonate, For Use With FPC PANELS (120V with Control...More

Scr Power Controller-30Amp Max Enclosed
Stand,Plastic/Aluminum,110 to 120V
Variable Heat Control,120/208-240V
  • SOLAIRA
  • Variable Heat Control, 120/208-240VVariable Heat Control,120/208-240V
  • Item # 20HN33
  • Mfr. Model # SMRTV30-DV
  • Digital Variable Heat Control, Mounting Type Wall, Surface, Material UL Rated Polymer, Aluminum and Circuit...More

Tip Over Switch,Aluminum
Results per page: 16 | 32 | 48

Grainger carries a wide selection of electric infrared heater accessories to assist you in installation, repair and maintenance of your infrared heaters. Shop here for control panels, recessed heater frames, wire guards, temperature and moisture sensing devices and more. Make sure your electric infrared heater functions well and to capacity. Find accessories for it at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More