Filter Results By

Applied Filters Clear All

Square Drive Size (In.)
Impacts per Minute
Max. Torque (Ft.-Lb.)
Max. Torque (In.-Lbs.)
Amps @ 120V
Brand
Price
Shop By

6 Results Found that Include 6 Products 

 |  Results per page: 16 | 32 | 48

    Square Drive Impact Wrench, 1/2 In

    MAKITA

    Grainger Item # 14F190 | Mfr. Model # TW0200

    Catalog Page # NA

    Impact Wrench,Square Drive Size (In.) 1/2 In.,Impacts per Minute 0-2200,Max. Torque (Ft.-Lb.) 150,Max. Torque...More

    Square Drive Impact Wrench, 3/4 In

    MAKITA

    Grainger Item # 14G997 | Mfr. Model # 6906

    Catalog Page # NA

    Impact Wrench,Square Drive Size (In.) 3/4 In.,Impacts per Minute 1600,Max. Torque (Ft.-Lb.) 433,Max. Torque...More

    Sq. Drive Impact Wrench, 1/2 In

    MAKITA

    Grainger Item # 14G999 | Mfr. Model # 6953

    Catalog Page # NA

    Impact Wrench,Square Drive Size (In.) 1/2 In.,Impacts per Minute 0-3000,Max. Torque (Ft.-Lb.) 110,Max. Torque...More

    Impact Driver, 4.3 A, 1/4 In

    PORTER CABLE

    Grainger Item # 42W357 | Mfr. Model # PCE201

    Catalog Page # NA

    Impact Driver, Square Drive Size (In.) 1/4Max. Torque (Ft.-Lb.) 120, Max. Torque (In.-Lbs.) 1,450, No Load...More

    Impact Driver, 0-3200 IMP

    MAKITA

    Grainger Item # 14G998 | Mfr. Model # 6952

    Catalog Page # NA

    , Speed Control Variable, Cord 8 In., Bearings Ball, Electric Screwdriver, No Load RPM 0-3200, Fastening, 2.3...More

    Impact Wrench, 1/2 In Dr, 1900 RPM

    HITACHI

    Grainger Item # 19TA50 | Mfr. Model # WR16SA

    Catalog Page # NA

    Impact Wrench, Square Drive Size (In.) 1/2, Impacts per Minute 2100, Max. Torque (Ft.-Lb.) 270, Max. Torque...More

     |  Results per page: 16 | 32 | 48
      loader image