Filter Results By

Square Drive Size (In.)
Impacts per Minute
  • View MoreView Less
Max. Torque (Ft.-Lb.)
  • View MoreView Less
Max. Torque (In.-Lbs.)
  • View MoreView Less
Amps @ 120V
  • View MoreView Less
Brand
Price
Shop By
Ratings

Electric Impact Wrenches

19 Results Found that Include 19 Products 

Save on Makita 18V Power - Shop Now
 |  Results per page: 16 | 32 | 48

    Wrench, Impact, 120 Vac

    DEWALT

    Grainger Item # 4JB72 | Mfr. Model # DW292

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 1/2, Impacts per Minute 2700, Max. Torque (Ft.-Lb.) 345, No Load RPM...More

    Wrench, Impact, 120 Vac

    DEWALT

    Grainger Item # 4JB73 | Mfr. Model # DW292K

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In) 1/2 Detent Pin, Impacts per Minute 2700, Max Torque 345Ft-Lb, No Load...More

    Wrench, Impact, 3/4 In

    MILWAUKEE

    Grainger Item # 6KX41 | Mfr. Model # 9075-20

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 3/4, Impacts per Minute 2500, Max. Torque (Ft.-Lb.) 380, No Load RPM...More

    Wrench, Impact, 1/2 In

    MILWAUKEE

    Grainger Item # 6KX37 | Mfr. Model # 9070-20

    Catalog Page # 956 (PDF)

    Impact Wrench, Current @ 120 VAC 7.0 Amps, Impacts per Minute 2600, Maximum Torque 300 Feet Pounds, No Load...More

    Wrench, Impact, 1/2 In

    MILWAUKEE

    Grainger Item # 6KX40 | Mfr. Model # 9072-22

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 1/2, Impacts per Minute -, Max. Torque (Ft.-Lb.) 300, Max. Torque...More

    Impact Wrench, 1/2 In.

    MILWAUKEE

    Grainger Item # 6KX38 | Mfr. Model # 9071-20

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 1/2, Max. Torque (Ft.-Lb.) 300, No Load RPM 1800, Features Friction...More

    Wrench, Impact

    DEWALT

    Grainger Item # 1NK10 | Mfr. Model # DW297

    Catalog Page # 956 (PDF)

    Impact Wrench, Current @ 120 VAC 10 Amps, Impacts per Minute 1800, Maximum Torque 434 Feet Pounds, No Load...More

    Wrench, Impact, 120 Vac

    DEWALT

    Grainger Item # 4JB74 | Mfr. Model # DW293

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In.) 1/2, Impacts per Minute -, Max. Torque (Ft.-Lb.) 345, Max. Torque...More

    Wrench, Impact, 120 Vac

    DEWALT

    Grainger Item # 4JB75 | Mfr. Model # DW294

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size (In) 3/4 Detent Pin, Impacts per Minute 2700, Max Torque 325 Ft-Lb, No Load...More

    Impact Wrench, 1 In Detent Dr, 1400RPM, 12A

    MAKITA

    Grainger Item # 1GUB3 | Mfr. Model # TW1000

    Catalog Page # 956 (PDF)

    Impact Wrench, Square Drive Size 1 In, Impacts per Minute 1500, Max Torque 738 Ft-Lb, No-Load RPM 1400,...More

    Square Drive Impact Wrench, 1/2 In

    MAKITA

    Grainger Item # 14F190 | Mfr. Model # TW0200

    Catalog Page # NA

    Impact Wrench,Square Drive Size (In.) 1/2 In.,Impacts per Minute 0-2200,Max. Torque (Ft.-Lb.) 150,Max. Torque...More

    Wrench, Impact, 1/2 In

    MILWAUKEE

    Grainger Item # 6KX39 | Mfr. Model # 9072-20

    Catalog Page # 956 (PDF)

    Impact Wrench Kit, Square Drive Size (In.) 1/2, Impacts per Minute -, Max. Torque (Ft.-Lb.) 300, Max. Torque...More

    Square Drive Impact Wrench, 3/4 In

    MAKITA

    Grainger Item # 14G997 | Mfr. Model # 6906

    Catalog Page # NA

    Impact Wrench,Square Drive Size (In.) 3/4 In.,Impacts per Minute 1600,Max. Torque (Ft.-Lb.) 433,Max. Torque...More

    Square Drive Impact Wrench, 1/2 In

    MAKITA

    Grainger Item # 14F191 | Mfr. Model # TW0350

    Catalog Page # 956 (PDF)

    Impact Wrench,Square Drive Size (In.) 1/2 In.,Impacts per Minute 2000,Max. Torque (Ft.-Lb.) 260,Max. Torque...More

    Sq. Drive Impact Wrench, 1/2 In

    MAKITA

    Grainger Item # 14G999 | Mfr. Model # 6953

    Catalog Page # NA

    Impact Wrench,Square Drive Size (In.) 1/2 In.,Impacts per Minute 0-3000,Max. Torque (Ft.-Lb.) 110,Max. Torque...More

    Impact Driver, 4.3 A, 1/4 In

    PORTER CABLE

    Grainger Item # 42W357 | Mfr. Model # PCE201

    Catalog Page # NA

    Impact Driver, Square Drive Size (In.) 1/4Max. Torque (Ft.-Lb.) 120, Max. Torque (In.-Lbs.) 1,450, No Load...More

    Shear Wrench, For 5/8,3/4,7/8 TC Bolts

    MAKITA

    Grainger Item # 4DZJ2 | Mfr. Model # 6922NB

    Catalog Page # 956 (PDF)

    Shear Wrench, Bolt Size Type TC 5/8, 3/4, 7/8 In, Max Torque 600 Ft-Lb, Max Torque 7200 In-Lb, No-Load RPM...More

    Impact Driver, 0-3200 IMP

    MAKITA

    Grainger Item # 14G998 | Mfr. Model # 6952

    Catalog Page # NA

    , Speed Control Variable, Cord 8 In., Bearings Ball, Electric Screwdriver, No Load RPM 0-3200, Fastening, 2.3...More

    Impact Wrench, 1/2 In Dr, 1900 RPM

    HITACHI

    Grainger Item # 19TA50 | Mfr. Model # WR16SA

    Catalog Page # NA

    Impact Wrench, Square Drive Size (In.) 1/2, Impacts per Minute 2100, Max. Torque (Ft.-Lb.) 270, Max. Torque...More

     |  Results per page: 16 | 32 | 48

      Grainger carries a selection of electric impact wrenches for use in many industries, including automotive repair, heavy equipment maintenance, product assembly, major construction projects and other applications where a high torque output is needed. Choose the square drive size, torque and power level that can fit your applications. Shop Grainger today for high-quality electric impact wrenches to help you get the job done.

      loader image