Skip Content

Filter Results By

Applied Filters Clear All

Item
Capacity
Lift
Classification
Number of Speeds
Lift Speed
Motor HP
Voltage
Phase
Min. Between Hooks
Amps @ Low Volts
Brand
Price
Shop By

Electric Hoists

44 Results Found that Include 591 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
600 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 230, 3 Phase, Min. Between Hooks 14-5/8 In., 3.6 Amps @ Low Volts, Headroom 14-39/64 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL09
  • Mfr. Model # NER000600L-10/230v
  • Electric Chain Hoist, Capacity 600 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115/230 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115/230 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.6, Voltage 115/230, 1 Phase, Min. Between Hooks 14-1/2 In., 16.9 Amps @ Low Volts, Headroom 14-1/2 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL37
  • Mfr. Model # SNER000600S-15/230v
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

10000 lb. Capacity Electric Chain Hoist, H4 Classification,
  • HARRINGTON
  • 10000 lb. Capacity Electric Chain Hoist, H4 Classification, 30 ft. Lift, 460 Voltage 10000 lb. Capacity Electric Chain Hoist, H4 Classification, 30 ft. Lift, 460 Voltage
  • Electric Chain Hoist, Capacity 10000 lb., Lift 30 ft., Classification H4, Number of Speeds 2, Lift Speed 11/2 fpm, Motor HP 4.7, Voltage 460, 3 Phase, Min. Between Hooks 33-1/2 In., 16.4 Amps @ Low Volts, Housing Depth 10-1/2 In., Housing Length 28-29/32 In., Housing Width 17-1/2 In., Headroom 33-1/2 In., Reeving 1, Brake AC Current , Clutch Friction , Control 110V Push Button Control Pendant, Control Cord 26 ft., Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes

  • Item # 45NV53
  • Mfr. Model # NER050LD-30
  • Electric Chain Hoist, Capacity 10000 lb., Lift 30 ft., Classification H4, Number of Speeds 2, Lift Speed 11/2...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 7 fpm, Motor HP 0.34, Voltage 115, 1 Phase, Min. Between Hooks 14-1/2 In., 7.7 Amps @ Low Volts, Headroom 14-1/2 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL34
  • Mfr. Model # SNER000600L-15/115v
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 7 fpm,...More

8000 lb. Capacity Electric Chain Hoist, H4 Classification,
  • HARRINGTON
  • 8000 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage 8000 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage
  • Electric Chain Hoist, Capacity 8000 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 11 fpm, Motor HP 4.7, Voltage 230/460, 3 Phase, Min. Between Hooks 33-1/2 In., 17.3 Amps @ Low Volts, Headroom 33-1/2 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL25
  • Mfr. Model # NER040L-10
  • Electric Chain Hoist, Capacity 8000 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 11...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 2
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 230 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 230 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 230, 3 Phase, Min. Between Hooks 14-5/8 In., 3.6 Amps @ Low Volts, Headroom 14-39/64 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL13
  • Mfr. Model # NER000600L-20/230v
  • Electric Chain Hoist, Capacity 600 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

3000 lb. Capacity Electric Chain Hoist, H4 Classification,
  • HARRINGTON
  • 3000 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage 3000 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage
  • Electric Chain Hoist, Capacity 3000 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 1.2, Voltage 230/460, 3 Phase, Min. Between Hooks 16-7/8 In., 5.1 Amps @ Low Volts, Headroom 16-7/8 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL21
  • Mfr. Model # NER008L-10
  • Electric Chain Hoist, Capacity 3000 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 460 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 460 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 460, 3 Phase, Min. Between Hooks 14-5/8 In., 3.6 Amps @ Low Volts, Headroom 14-39/64 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL10
  • Mfr. Model # NER000600L-10/460v
  • Electric Chain Hoist, Capacity 600 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

300 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 300 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 115 Voltage 300 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 115 Voltage
  • Electric Chain Hoist, Capacity 300 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 0.34, Voltage 115, 1 Phase, Min. Between Hooks 13-3/16 In., 7.7 Amps @ Low Volts, Headroom 13-3/16 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL30
  • Mfr. Model # SNER000300S-10/115v
  • Electric Chain Hoist, Capacity 300 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 2
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 460 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 460 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 460, 3 Phase, Min. Between Hooks 14-5/8 In., 3.6 Amps @ Low Volts, Headroom 14-39/64 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL14
  • Mfr. Model # NER000600L-20/460v
  • Electric Chain Hoist, Capacity 600 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.6, Voltage 230, 1 Phase, Min. Between Hooks 14-1/2 In., 16.9 Amps @ Low Volts, Headroom 14-1/2 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL36
  • Mfr. Model # SNER000600S-10/230v
  • Electric Chain Hoist, Capacity 600 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

2000 lb. Capacity Electric Chain Hoist, H4 Classification,
  • HARRINGTON
  • 2000 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage 2000 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage
  • Electric Chain Hoist, Capacity 2000 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 1.2, Voltage 230/460, 3 Phase, Min. Between Hooks 18-1/2 In., 4.8 Amps @ Low Volts, Headroom 18-1/2 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Epoxy Paint, 60 Hz, Lubrication Food Grade Oil and Grease, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70

  • Item # 46KL22
  • Mfr. Model # NER010L-10-CR
  • Electric Chain Hoist, Capacity 2000 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 14...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 230, 3 Phase, Min. Between Hooks 14-5/8 In., 3.6 Amps @ Low Volts, Headroom 14-39/64 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL11
  • Mfr. Model # NER000600L-15/230v
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

300 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 300 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230 Voltage 300 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230 Voltage
  • Electric Chain Hoist, Capacity 300 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 36 fpm, Motor HP 0.75, Voltage 230, 3 Phase, Min. Between Hooks 13-3/4 In., 3.6 Amps @ Low Volts, Headroom 13-3/4 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL05
  • Mfr. Model # NER000300S-10/230v
  • Electric Chain Hoist, Capacity 300 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 36...More

300 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 300 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage 300 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 115 Voltage
  • Electric Chain Hoist, Capacity 300 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 0.34, Voltage 115, 1 Phase, Min. Between Hooks 13-3/16 In., 7.7 Amps @ Low Volts, Headroom 13-3/16 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL31
  • Mfr. Model # SNER000300S-15/115v
  • Electric Chain Hoist, Capacity 300 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 14...More

500 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 500 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage 500 lb. Capacity Electric Chain Hoist, H4 Classification, 10 ft. Lift, 230/460 Voltage
  • Electric Chain Hoist, Capacity 500 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 230/460, 3 Phase, Min. Between Hooks 16-3/4 In., 3.4 Amps @ Low Volts, Headroom 16-3/4 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Epoxy Paint, 60 Hz, Lubrication Food Grade Oil and Grease, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70

  • Item # 46KL15
  • Mfr. Model # NER003L-10-CR
  • Electric Chain Hoist, Capacity 500 lb., Lift 10 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

2000 lb. Capacity Electric Chain Hoist, H4 Classification,
  • HARRINGTON
  • 2000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230/460 Voltage 2000 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230/460 Voltage
  • Electric Chain Hoist, Capacity 2000 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 14 fpm, Motor HP 1.2, Voltage 230/460, 3 Phase, Min. Between Hooks 18-1/2 In., 4.8 Amps @ Low Volts, Headroom 18-1/2 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Epoxy Paint, 60 Hz, Lubrication Food Grade Oil and Grease, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70

  • Item # 46KL23
  • Mfr. Model # NER010L-15-CR
  • Electric Chain Hoist, Capacity 2000 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 14...More

300 lb. Capacity Electric Chain Hoist, H4 Classification, 2
  • HARRINGTON
  • 300 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 230 Voltage 300 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 230 Voltage
  • Electric Chain Hoist, Capacity 300 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 36 fpm, Motor HP 0.75, Voltage 230, 3 Phase, Min. Between Hooks 13-3/4 In., 3.6 Amps @ Low Volts, Headroom 13-3/4 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL08
  • Mfr. Model # NER000300S-20/230v
  • Electric Chain Hoist, Capacity 300 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 36...More

600 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage 600 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 460 Voltage
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 460, 3 Phase, Min. Between Hooks 14-5/8 In., 3.6 Amps @ Low Volts, Headroom 14-39/64 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL12
  • Mfr. Model # NER000600L-15/460v
  • Electric Chain Hoist, Capacity 600 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

1000 lb. Capacity Electric Chain Hoist, H4 Classification,
  • HARRINGTON
  • 1000 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 230/460 Voltage 1000 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 230/460 Voltage
  • Electric Chain Hoist, Capacity 1000 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 15 fpm, Motor HP 0.75, Voltage 230/460, 3 Phase, Min. Between Hooks 16-3/4 In., 3.4 Amps @ Low Volts, Headroom 16-3/4 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Epoxy Paint, 60 Hz, Lubrication Food Grade Oil and Grease, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70

  • Item # 46KL20
  • Mfr. Model # NER005L-20-CR
  • Electric Chain Hoist, Capacity 1000 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 15...More

300 lb. Capacity Electric Chain Hoist, H4 Classification, 2
  • HARRINGTON
  • 300 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 115 Voltage 300 lb. Capacity Electric Chain Hoist, H4 Classification, 20 ft. Lift, 115 Voltage
  • Electric Chain Hoist, Capacity 300 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 7 fpm, Motor HP 0.34, Voltage 115, 1 Phase, Min. Between Hooks 14-1/2 In., 7.7 Amps @ Low Volts, Headroom 14-1/2 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Lubrication Oil Bath, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL35
  • Mfr. Model # SNER000600L-20/115v
  • Electric Chain Hoist, Capacity 300 lb., Lift 20 ft., Classification H4, Number of Speeds 1, Lift Speed 7 fpm,...More

300 lb. Capacity Electric Chain Hoist, H4 Classification, 1
  • HARRINGTON
  • 300 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage 300 lb. Capacity Electric Chain Hoist, H4 Classification, 15 ft. Lift, 230 Voltage
  • Electric Chain Hoist, Capacity 300 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 36 fpm, Motor HP 0.75, Voltage 230, 3 Phase, Min. Between Hooks 13-3/4 In., 3.6 Amps @ Low Volts, Headroom 13-3/4 In., Reeving 1, Brake Electromagnetic, Clutch Friction, Yellow, Finish Powder Coated, 60 Hz, Thermal Protection Yes, Trolley Speed 40 fpm, Standards ASME B30.16, ASME HST-1M, NFPA 70, UL1340, Includes Chain Container, 10 yr. Brake Warranty

  • Item # 46KL07
  • Mfr. Model # NER000300S-15/230v
  • Electric Chain Hoist, Capacity 300 lb., Lift 15 ft., Classification H4, Number of Speeds 1, Lift Speed 36...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More