Skip Content

Filter Results By

Applied Filters Clear All

Electric Heaters and Accessories

7 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Electric Unit Heater,5 kW,277 V
    • DAYTON
    • Electric Unit Heater, 5 kW, 277 VElectric Unit Heater
    • Item # 2YU64
    • Mfr. Model # 2YU64
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 277, 5.0 kW, 1 Phase, 17,000 BtuH, 60 Hz,...More

    Electric Utility Heater,5/4.1 kW
    • DAYTON
    • Electric Utility Heater, 5/4.1 kWElectric Utility Heater
    • Item # 3UG73
    • Mfr. Model # 3UG73
    • Electric Utility Heater, 4.1/5 kW, 17065/14215/11372/8533 12800/10660/8533/6396 BtuH, Voltage 208/240, 60 Hz,...More

    Heater,Wall,12.6 A,120V,Northern Wht
    • DAYTON
    • Heater, Wall, 12.6 A, 120V, Northern WhtCommercial Electric Wall Heater
    • Item # 5ZK52
    • Mfr. Model # 5ZK52
    • Commercial Electric Wall Heater, Mounting Type Recessed or Surface, 1500/1125/750/375 Watts,...More

    • FOSTORIA
    • Electric Infrared HeaterElectric Infrared Heater
    • Multiple product options available

      Electric Infrared Heater; Varies by Indoor/Outdoor, Mounting Type, Watts, BtuH Output, Voltage, Amps @ 1 Phase, Amps @ 3 Phase, Beam Pattern, Number of Lamps, Height,...More

    Electric Ceiling Heater,208V,4K Watts
    • QMARK
    • Electric Ceiling Heater, 208V, 4K WattsElectric Convection Ceiling Heater
    • Item # 39K887
    • Mfr. Model # CDF548RE
    • Electric Convection Ceiling Heater, Mounting Type Recessed, 4000/3000/2000 Watts, 13,700/10,200/6800 BtuH,...More

    Radiant Ceiling Heater,120V,4266 BtuH
    • BROAN
    • Radiant Ceiling Heater, 120V, 4266 BtuHElectric Radiant Ceiling Heater
    • Item # 5EFR5
    • Mfr. Model # 154
    • Electric Radiant Ceiling Heater, Mounting Type Surface, 1250 Watts, 4266 BtuH, Voltage 120, 1 Phase, 10.7...More

    Electric Wall Heater,1000V,3113 BtuH
    • CADET
    • Electric Wall Heater, 1000V, 3113 BtuHElectric Wall Heater
    • Item # 31LK51
    • Mfr. Model # CSC102TW
    • Electric Wall Heater, Mounting Type Recessed, 1000 Watts, 3113 BtuH, Voltage 240/208, Wall Opening Height...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More