Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Electric Heaters and Accessories

11 Results Found that Include 16 Products

Results per page: 16 | 32 | 48
    Electric Unit Heater,20 kW,480 V
    • DAYTON
    • Electric Unit Heater, 20 kW, 480 VElectric Unit Heater,20 kW,480 V
    • Item # 2YU76
    • Mfr. Model # 2YU76
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 480, 20.0 kW, 3 Phase, 68,200 BtuH, 60...More

    Electric Unit Heater,15/20 kW,240/208 V
    • DAYTON
    • Electric Unit Heater, 15/20 kW, 240/208 VElectric Unit Heater
    • Item # 2YU75
    • Mfr. Model # 2YU75
    • Electric Unit Heater, Mounting Type Vertical or Horizontal, Voltage 208/240, 15.0/20.0 kW, 3 Phase,...More

    Self Regulating Heat Cable,250 ft L,240V
    • RAYCHEM
    • Self Regulating Heat Cable, 250 ft L, 240VSelf Regulating Heating Cable
    • Item # 4E517
    • Mfr. Model # H622250
    • Self Regulating Heating Cable, Mounting Location Wet or Dry, Cable Length 250 ft., Max. Circuit Length 375...More

    • QMARK
    • Electric Cabinet Unit Heater, BtuH 17,000Electric Cabinet Unit Heater, BtuH 17,000
    • Multiple product options available

      Electric Cabinet Unit Heater, Mounting Type Wall Mount, 1 or 3, 17,000, 60, 250, 200, High kW 5, Low kW 3.3, Width 35", Depth 9-7/8", Height 26-3/8" and Standards UL...More

    • QMARK
    • Hazardous Location Wall HeaterHazardous Location Wall Heater
    • Multiple product options available

      Hazardous Location Wall Heater, Heater Type Convection, Overall Height 20", Overall Depth 9", 60, Cabinet Depth 8-1/2", Cabinet Height 20", Housing Material Heavy Gauge...More

    Master Controller,12 In. W
    • FOSTORIA
    • Master Controller, 12 In. WMaster Controller,12 In. W
    • Item # 5JNF6
    • Mfr. Model # APS-3C
    • Master Controller, Mounting Type Wall, Material Polycarbonate, For Use With FPC PANELS (120V with Control...More

    • OUELLET
    • Electric Convection Ceiling HeaterElectric Convection Ceiling Heater
    • Multiple product options available

      Electric Convection Ceiling Heater, Finish Epoxy/Polyester Powder Paint, 60, Manufacturers Warranty Length 1 yr. Against Defects, 10 yr. On The Heating Element and...More

    Electric Infrared Heater,Indoor,240V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 240VElectric Infrared Heater,Indoor,240V
    • Item # 20HN50
    • Mfr. Model # MR-2724-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 27,000 Watts, BtuH Output 92,151, Voltage 240, 64.8...More

    Electric Infrared Heater,Indoor,480V
    • FOSTORIA
    • Electric Infrared Heater, Indoor, 480VElectric Infrared Heater,Indoor,480V
    • Item # 20HN51
    • Mfr. Model # MR-2748-3
    • Electric Infrared Heater, Indoor, Mounting Type Ceiling, 27,000 Watts, BtuH Output 92,151, Voltage 480, 32.4...More

    Electric Infrared Heating Control,Steel
    • FOSTORIA
    • Electric Infrared Heating Control, SteelElectric Infrared Heating Control,Steel
    • Item # 31XL68
    • Mfr. Model # 18D-2-80CF
    • Electric Infrared Heating Control, Mounting Type Wall, Material Steel, For Use With Mfr. No. 222, 223, 342,...More

    Electric Washdown Heater,17060 BtuH,480V
    • QMARK
    • Electric Washdown Heater, 17060 BtuH, 480VElectric Washdown Heater
    • Item # 29AT97
    • Mfr. Model # QWD05432TLS
    • Electric Washdown Heater, 17,060 BtuH, Voltage 480, 3 Phase, Air Flow 700 cfm, 60 Hz, 6.4 Amps AC, 5 kW,...More

    Results per page: 16 | 32 | 48